Beli inverter listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- A-VIBRAS High Frequency InverterDeskripsi:High Frequency Inverter ZEB200/165/10 adalah alat untuk mengubah frekuensi tegangan listrik yang digunakan untuk External Vibrator atau alat pemadat beton, banyak diaplikasikan pada pekerjaan pengecoran dinding, kolom bridge casting, konstruksi bangunan gedung. Pengoperasian menggunakan tenaga listrik, sehingga tidak menimbulkan polusi baik untuk lingkungan maupun orang lain. ZEB200/165/10 dilengkapi dengan beberapa fitur seperti, rangka yang kuat untuk melindungi inverter saat dipindahkan. Dilengkapi dengan roda agar mudah saat dipindahkan. Dapat digunakan hingga 10 external vibrator dengan tipe ZF55-100.atribut:
- No. Outlets: 10
- Input Voltage/Frequency (V/Hz): 380/50
- Input Output (A): 14
- Output Voltage/Frequency (V/Hz): 42/200
- Output Current (A): 136
- Dimensions (mm): 710x530x680
- Phase: 3
- LOYAL Osaka Socket Extension (Assorted Color)atribut:
- Maximum Load: 2200W-10A
- HASSTON SUPER Tang Segel Stainlessatribut:
- Size (mm): Ø 10-11
- Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)atribut:
- Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
- Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
- Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
- Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Outputatribut:
- Phase Wire Type: Single-phase two-wire system (with earth)
- Series: FW-F Series
- Rated input AC voltage (V): AC100±10%
- Battery: Small valve-regulated lead-acid battery
- Input Frequency (Hz): 50/60±5%
- Interface: RS-232C (D-Sub 9-pin male connector), USB (Type B) [External]
- Operation Method: Continuous commercial power supply system
- Output Frequency (Hz): 50/60
- WACKER NEUSON Frequency ConverterDeskripsi:Lightweight, robust and high capacity: The FUE range The outstanding feature of the FUE range of frequency converters is its lightweight, compact design. Thanks to their aluminium construction they are very easy to handle. Their high-quality electronics and active cooling system ensure maximum performance even in continuous peration. The intelligent voltage and power management is particularly practical. It compensates for fluctuations of mains input voltage, wrongly dimensioned extensions or appliances with greatly varying use of power. - The FI protective switch is sensitive to pulsating currents.Therefore the devices can be used practically anywhere. - Maximum safety: Galvanic isolation with isolating transformer. - Maintenance-free. - Intelligent voltage and power management.atribut:
- Output voltage (V): 42 (3phase)
- Input Frequency (Hz): 50-60
- SIEMENS InverterDeskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- WACKER NEUSON External VibratorDeskripsi:First-class compacted concrete is essential for the production of concrete surfaces. Thanks to its high-quality design, Wacker Neuson's external vibrator AR26 offers this precision compaction. The result: Beautifully smooth and level concrete surfaces on walls, pillars and columns. - Long staying power thanks to its powerful electric motor with stable speeds. - Available for all standard voltages and frequencies. - Fast assembly thanks to easy to use fastening clamps. - Ca. 2 kg lighter than its forerunner model AR36. - Small, compact and light.
- Taffware Rectangle Car Power InverterDeskripsi:Power inverter in ibisa Anda gunakan untuk memenuhi kebutuhan listrik Anda di mobil. Dengan menghubungkan inverter dengan plug cigarette, mobil Anda akan memiliki stop kontak seperti di rumah. Anda bisa menggunakan stop kontak ini untuk berbagai keperluan seperti mengecas gadget, menghidupkan vaccum cleaner, dan lain-lainatribut:
- Dimensions (cm): 24x9.5x5.5
- Output Waveform: Gelombang Sinus Termodifikasi
- Fuse (A): 10/ 15/ 20/ 40/ 70
- Heat Protection Temperature (°C): 60 +/- 10%
- Low Battery Alarm (V): 9 - 10.5
- Low Battery Dead Point (V): 9 - 10.5
- AC Output Power (W): 700 (30 Minutes)
- Continuous AC Output Power (W): 800
- Conversion Efficiency (%): > 80 / >= 90
- High Battery Dead Point (V): 14.5 - 15.5
- Material: Metal
- Output Frequency (Hz): 50 +/- 5%
- Power (W): 2000
- Unload Current (A): < 0.3
- Voltage (V AC): 220
- Voltage DC (V): 12
- FATOOLS Sealing Pliersatribut:
- Size (inch): 10
- WACKER NEUSON Premium Internal VibratorDeskripsi:Premium Lines of Internal Vibrators. The Premium lines for comprehensive comfort and maximum flexibility. 3 model series available: - IRFU with converter. - IREN without converter. - IRFUflex modular system with 1 invert part and 4 different vibrator head parts. - Models with handle and bodyguard. - High-frequency technology for good results in concrete consolidation. - For a long service life, all components are processed at a very high-quality and are sturdy. IREN - High-frequency internal vibrators for first-class compaction results in concrete. Productivity and long service life: these are the outstanding characteristics of the Wacker Neuson IREN range. Even under tough application conditions, these high-frequency internal vibrators will convince with an all-round consistently high compaction performance.atribut:
- Vibration (rpm): 12000
- Voltage (V): 42
- Frequency (Hz): 200
- Length Cable (m): 15
- Max. Protective Hose (m): 18
- ENAR Portable Electric Vibratoratribut:
- Power: 2300 W
- Voltage: 230 V, 1 ~
- Frequency: 50 - 60 Hz
- Vibration: 18000 rpm
- Dimension: 345 x 244 x 229 mm
- LS Electric Moulded Case Circuit Breaker Metasol Series ABS-200AF 42kA (380 VAC)Deskripsi:- ABS MCCB METASOL Series - Arus nominal (In) 100A - 250A - Kapasitas pemutusan 42kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABS
- Ampere Frame (A): 200
- Mitsubishi Electric FW-S Series Regular Inverter Power Supply Systematribut:
- Usage: Sequencer, personal computer, control equipment, generator system power supply
- External Dimensions (mm): 155×255×415
- Compliance standard: VCCI class A, FCC class A
- Rated Input Voltage (V) : AC85-144
- WACKER NEUSON Internal VibratorDeskripsi:The high-frequency internal vibrators of the IRFU series are characterized above all by one feature: They simply connect to the 1-phase power supply and are ready for operation. Quick, simple, flexible. Ideal for independent operation. - Integrated frequency converter. - Reliable operation, even if the input voltages fluctuate and when used with generators. - Sealed electronics. - Made in Germany. - Available in different hose lengths.atribut:
- Vibration (rpm): 12000
- KRISBOW Mesin Vibrator Betonatribut:
- Vibrator Head Dia x Length (mm): 38x375
- Vibrator Amplitude (mm): 1.2
- Casing & Poker Weight (kg): 12
- Flexible Hose Length (m): 6
- Frequency (VPM): 13500
- Revolution of Flexible Shaft (rpm): 3000-3600
- ENAR High Frequency Internal Vibratoratribut:
- Voltage: 42 V,3~, 200 Hz
- Frequency: 12000 rpm
- Shaft Length: 5 m
- Cable Length: 10 m
- Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)atribut:
- Storage Temperature Range (°C): -20 to 65
Daftar Harga inverter listrik Terbaru January 2026
| A-VIBRAS High Frequency Inverter | Rp61.999.900 |
| LOYAL Osaka Socket Extension (Assorted Color) | Rp45.900 |
| HASSTON SUPER Tang Segel Stainless | Rp159.900 |
| Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V) | Rp2.899.900 |
| Mitsubishi Electric FW-F Series Continuous Commercial Power Supply System Square Wave Output | Rp6.599.900 |
| WACKER NEUSON Frequency Converter | Rp63.999.900 |
| KAMEDA COS-Sleeve | Rp459.900 |
| SIEMENS Inverter | Rp3.099.900 |
| WACKER NEUSON External Vibrator | Rp21.999.900 |
| Taffware Rectangle Car Power Inverter | Rp409.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)




















































































































































/P102891908-1.jpg)

/d2P105904470-1.jpg)
/Mitsubishi%20Electric%20FW-F%20Series%20Continuous%20Commercial%20Power%20Supply%20System%20Square%20Wave%20Output/c6P110461438-2.jpg)








/l8P103960764-1.jpg)




/e9P105904513-1.jpg)