DAYTON Generator Inverter Portable (Genset Inverter)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp53.999.900 - Rp219.999.900
Spesifikasi
UNSPSC26111604
CARB CompliantYes
Circuit BreakerYes
Cylinder MaterialCast Iron
Engine AlternatorBrushless
Full Power SwitchNo
Low Oil Shut DownYes
Parallel Configuration CapableNo
StandardsCSA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Dayton portable generators are ideal for powering a variety of equipment including high starting amperage tools. They feature high amp surge capacity, circuit breakers with protected outlets for safety, and quiet mufflers to reduce engine noise.
Feature
Portable Generator Conventional Diesel Generator Rated Watts 5 000 W Surge Watts 9 160 W 120/240V AC Generator Amps 50/25 Generator Engine Brand Kohler Generator Starter Type Electric/Recoil Generator Outlets 5-20R 120V AC 20A GFCI Duplex L14-20R 120/240V AC 20A Locking L5-30R 120V AC 30A Locking CARB Compliant Yes Circuit Breaker Yes Brushless Engine Alternator Engine Displacement 442 cc Engine HP 9.8 hp Sound Level dB 78 dBA Parallel Configuration Capable No

Ulasan Produk

Tidak ada ulasan