Beli inverter 1 phase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Inverter
    Mulai

    Rp5.699.900

  2. Fort Variable Frequency Drive Inverter Seri CV-20
    Mulai

    Rp1.599.900

    Fort Variable Frequency Drive Inverter Seri CV-20
    atribut:
    • Input Voltage (V): AC 220 (1phase)
    • Output voltage (V): AC 220 (3phase)
  3. Chint Inverter
    Mulai

    Rp10.999.900

    Chint Inverter
    atribut:
    • Voltage (V): 380
  4. Fuji Electric LV-Inverter FRENIC-Mini (New C2)
    Mulai

    Rp2.699.900

  5. SIEMENS Inverter
    Mulai

    Rp3.099.900

    SIEMENS Inverter
    Deskripsi:
    SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
  6. Schneider Electric ClimaSys CV
    Mulai

    Rp629.900

    Schneider Electric ClimaSys CV
    atribut:
    • Product or Component Type: Fan
    • Range: ClimaSys
  7. Schneider Electric Enerlin'X Com'X
    Mulai

    Rp1.199.900

    Schneider Electric Enerlin'X Com'X
    atribut:
    • Range: PowerLogic
  8. Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    Mulai

    Rp2.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)
    atribut:
    • Storage Temperature Range (°C): -20 to 65
  9. Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Mulai

    Rp13.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  10. Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200V
    atribut:
    • Frequency Tolerance: ±5%
    • Frequency (Hz): 50/60
    • Type: Simple and compact inverter (FREQROL-D700 series) Single-phase 200V
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 170~264(50/60Hz)
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Output Frequency (Hz): 0.2~400
    • Output overload current rating: 150% 60s, 200% 0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : Single phase 200-240 (50Hz / 60Hz)
    • Protective structure (JEM1030): Closed type (IP20)
    • Type of control: Soft-PWM control / High carrier frequency PWM control (V / F control, general-purpose magnetic flux vector control, optimum excitation control can be selected)
  11. Chint Variable Speed Drive NVF5 Series
    Mulai

    Rp3.799.900

    Chint Variable Speed Drive NVF5 Series
    atribut:
    • Output Frequency Range (Hz): 0 to 400
    • Compliant standard: IEC 61800-5-1; IEC 61800-3
    • Voltage Certifications: CCC, CE
  12. Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    Mulai

    Rp2.899.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (Single Phase 100V)
    atribut:
    • Control System: Soft-PWM control/high carrier frequency PWM control (V/F control, general-purpose magnetic flux vector control, optimal excitation control can be selected)
    • Atmosphere: Indoor (no corrosive gas, flammable gas, oil mist, dust)
    • Frequency Accuracy: Within +/-1% of analog input/maximum output frequency (25 degrees Celsius+/-10 degrees Celsius) Within 0.01% of digital input/set output frequency
  13. Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    Mulai

    Rp6.299.900

    Mitsubishi Electric Inverter Freqrol-D700 Series (3-Phase 400V)
    atribut:
    • DC braking: Operating frequency (0 to 120Hz), operating time (0 to 10s), operating voltage (0 to 30%) variable
    • Ambient Humidity (% RH): 90 or less (no condensation)
    • AC voltage allowable fluctuation (V): 325 to 528
    • Frequency Setting Resolution: Analog input 0.06Hz/60Hz (Terminals 2, 4:0 to 10V/10bit), 0.12Hz/60Hz (Terminals 2, 4:0 to 5V/9bit), 0.06Hz/60Hz (Terminals 4:0 to 20mA/10bit) Digital input 0.01Hz
    • Output overload current rating: 150%60s, 200%0.5s (reverse time characteristic)
    • Power Supply Voltage (V) : 3-phase 380 to 480 (50Hz/60Hz)
    • Stall Prevention Operation Level: Operating current level can be set (0 to 200% variable), presence or absence can be selected
    • Vibration (m/s²): 5.9
  14. LITE-ON Inverter
    Mulai

    Rp5.399.900

    LITE-ON Inverter
    atribut:
    • Carrier Frequency (kHz): 2~12
  15. Schneider Electric Altivar Easy 310 Variable Speed Drive
    Mulai

    Rp3.599.900

    Schneider Electric Altivar Easy 310 Variable Speed Drive
    atribut:
    • Number of Phases: 3 Phases
    • Rated Supply Voltage (V): 380-460 (-15 to 10%)
  16. ABB Kontaktor Tipe AF
    Mulai

    Rp679.900

    ABB Kontaktor Tipe AF
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  17. Franklin Elektric Pompa Celup
    Mulai

    Rp3.099.900

    Franklin Elektric Pompa Celup
    Deskripsi:
    Franklin Elektric memiliki range produk Submersible Pump/Pompa Celup yang lengkap dengan kapasits dari 0.5 - 2 HP dan kapasitas aliran 18 - 70 L/min kuat, komponen tahan lama biasa digunakan untuk gedung, konstruksi, jalan, dan industri
    atribut:
    • Pipe Diameter (inch): 4
  18. Vital V-Lever Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.899.900

    Vital V-Lever Block
    atribut:
    • Standart Lift (m): 1.5
Daftar Harga inverter 1 phase Terbaru March 2026
HITACHI InverterRp5.699.900
Fort Variable Frequency Drive Inverter Seri CV-20Rp1.599.900
Chint InverterRp10.999.900
Fuji Electric LV-Inverter FRENIC-Mini (New C2)Rp2.699.900
SIEMENS InverterRp3.099.900
Schneider Electric ClimaSys CVRp629.900
Schneider Electric Enerlin'X Com'XRp1.199.900
Mitsubishi Electric Inverter Freqrol-D700 Series (Three-Phase 200V)Rp2.299.900
Mitsubishi Electric Inverter FREQROL-D700 Series 3 PhaseRp13.999.900
Mitsubishi Electric Inverter Freqrol-D700 Series, Single-Phase 200VRp2.899.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)