Beli insize inside micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:These digital 3-point micrometers are IP-rated for use on shop floors where dust, debris, water, coolant, and other fluids are present and may pose a contamination risk. Select micrometers have SPC output capability.
- CONSTANT Digital Multimeter Auto Range (Multitester)atribut:
- Dimensions (mm): 145x74x36
- AC Current (micron-A): 400-10
- AC Voltage (V): 4/40/400/600
- DC Voltage (V): 400m/4/40/400/600
- Capacitance (nF-µF): 4-100
- Battery: 2x1.5V (AAA Battery)
- Frequency (MHz): 30
- Resistance (ohm): 400-40M
- Temperature (°C): -20 - 1000
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Mitutoyo Analog Inside MicrometerDeskripsi:The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.atribut:
- Graduation (mm): 0.01
- KYORITSU Multimeter Digital (Multitester)Deskripsi:Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
- CONSTANT Digital RTD Thermometer with Probeatribut:
- Measurement Range: -50°C-300°C or -58°F-572°F
- Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
- Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
- Battery: 3x1.5V (AAA Size)
- Standard Accesories: penetration Probe, Holster, Battery, Manual
- Size (HxWxD) (mm): 190x90x53
- Weight (g): Approx. 300
- Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam)Deskripsi:Tubular Inside Micrometer> Graduation 0.01 mm> Accuracy: (6+L/50) L= maximum measuring length (mm)> Optional accessary : setting ring (code 6312)
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Flatness (µm): 0.3
- Measuring Faces: Carbide tipped
- Optional Accessories: 05CZA662, 05CZA663
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- SK Inside Micrometeratribut:
- Minimum Display (mm): 0.01
- Constant Pressure Device: Ratchet stop
- Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
- Niigata Seiki (SK) Digital Inside MicrometerDeskripsi:Digital Inside Micrometer MCD334-50i. - Measuring inside diameter - Frame: Carbon Steel, Spindle: High Carbon Chrome Steel - With Ratchet Stop - Power Source: SR44 - Range 25-50mm, Resolution 0.001, Max Error 6micron.atribut:
- Dimensions (mm): 176x30x63
- BOSCH Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Mitutoyo Mikrometer Dalam Analog Tipe Batang yang Dapat Diganti (Inci) (Mikrometer Lubang Analog)Deskripsi:The Mitutoyo interchangeable rod inside micrometer makes measuring inside dimensions of different ranges of cylinders, rings and parallel surfaces faster and easier. The micrometer head is constructed with precision, balance and durability in mind. The sizes of interchangeable rods can be adjusted with spacing collars, and an extension rod allows for measurements of deep bores and holes.atribut:
- Units: Inch
- Graduation (inch): 0.001
- Spindle feed error (inch): 0.00015
- Technology: Mechanical
- ESCO Digital Inside MicrometerDeskripsi:Accessories: PC case, key spanner, CR2032 (lithium battery), standard ring gauge Φ25mm. Comes standard with a ring gauge for zero point adjustment, so it can be used immediately. To ensure accuracy, it comes with an inspection sheet with the values recorded at the time of inspection. Comes with a standard ring gauge. Comes with a constant pressure device. Comes with an auto display off function (approx. 20 minutes). The measuring surface has a carbide tip.For measuring inner dimensions
- Mitutoyo Outside Micrometer DigitDeskripsi:Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
- Mitutoyo Analog Tubular Inside Micrometer with Extension Rod MetricDeskripsi:The Mitutoyo mechanical tubular inside micrometer includes a set of solid extension rods to measure a diversified range of inner dimensions of cylinders, rings and parallel surfaces with high accuracy. Slow head travel provides fine measurement position, while a locking clamp holds measurements in place for easier reading. The extension rods have knurled collars for easy, secure installation and removal.atribut:
- Units: Metric
- Graduation (mm): 0.01
- Spindle Feed Error (µm): 3
- Measuring Faces: Hardened Steel
- Travel of Micrometer Head (mm): 13
- Technology: Mechanical
- Type: Extension rod
- Mitutoyo Caliper Jaw Points, Styli & ExtensionDeskripsi:Caliper jaw points, styli, and extensions allow users to replace or customize the faces or tips on their calipers. These parts are used with standard calipers to measure center-to-center or center-to-edge measurements and perform specialized measurements without a dedicated specialty caliper. They also allow for deeper groove measurements in hard-to-reach areas.atribut:
- UNSPSC: 41111621
- Brand: MITUTOYO
- Product Type: Center Line Gauge
- Tip Shape: Conical
- Sanwa Instrument Multimeter Digital Standar (Multitester)atribut:
- Maximum Display: 4000 counts
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
- CONSTANT Digital Multimeter Low Cost (Multitester)atribut:
- Dimensions (mm): 144x74x40
- DC Current (micron-A): 20/200/2m/20m/200m/10
- AC Voltage (V): 200/600
- DC Voltage (V): 200m/2/20/200/600
- Battery (V): 9
- Resistance (ohm): 200/2k/20k/200k-2M
Daftar Harga insize inside micrometer Terbaru October 2026
| Insize Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.499.900 |
| CONSTANT Digital Multimeter Auto Range (Multitester) | Rp639.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp399.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Mitutoyo Analog Inside Micrometer | Rp3.499.900 |
| KYORITSU Multimeter Digital (Multitester) | Rp1.199.900 |
| CONSTANT Digital RTD Thermometer with Probe | Rp2.399.900 |
| Insize Tubular Inside Micrometer (Alat Ukur Mikrometer Dalam) | Rp1.599.900 |
| Mitutoyo Digital OD Micrometer | Rp6.899.900 |
| SK Inside Micrometer | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/r0P102120972-3.jpg)
/fhP104626557-1.jpg)
/60P101517216-4.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)

/P101002871-1.jpg)

/P102120989-1.jpg)


%20Digital%20Inside%20Micrometer/P102224755-1.jpg)
/P103083597-2.jpg)
%20(Mikrometer%20Lubang%20Analog)/ktP106104749-2.jpg)




/91P106560325-2.jpg)
/ivP102049679-5.jpg)
/kdP104626733-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)