Beli inside calipers measuring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Inside Groove Vernier Caliper (Jangka Sorong)Deskripsi:Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
- Niigata Seiki (SK) Inside Dial Caliper Gaugeatribut:
- Body Material: Steel
- TECLOCK One Revolution Internal Dial Caliper Gaugeatribut:
- Graduation: 0.01 mm
- Movement Range: 1.4 mm
- Shinwa Rules Inside Caliperatribut:
- Volume: 1 unit
- Insize Internal Jangka Sorong AnalogDeskripsi:Internal Dial Caliper Gauge> Carbide measuring tipsatribut:
- Range: 15-35 mm
- Graduation: 0.01 mm
- Accuracy: +/- 0.04 mm
- Length: 200 mm
- TECLOCK Internal Jangka Sorong AnalogDeskripsi:These gauges are designed for use in measuring deep internal diameter of bores of castings etc, and for internal reading in fabrications. Clearance has been provided for use in recessed bores. The convenient retraction lever allows one-hand operation.atribut:
- Material: Probe Carbide
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- Niigata Seiki (SK) Dial Caliper Gauge (Inside)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- TECLOCK Internal Jangka Sorong Analogatribut:
- Graduation: 0.01 mm
- Indicator Range: 2 mm
- Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Inside Caliper Scriber (Spring Type) SI-150. - Use: Transfer inside diameter and groove dimensions - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- TECLOCK External Dial Caliper Gaugeatribut:
- Graduation: 0.1mm
- monotaro Digital Caliper (Jangka Sorong)Deskripsi:- Tampilan layar digital yang besar meminimalisir kesalahan membaca angka dan mempermudah pembacaan skala.- Terdapat fungsi zero adjustment yang dapat digunakan hanya dengan menekan tombolnya untuk mengatur jangka ke angka nol. Sangat memudahkan untuk membandingkan pengukuran.- Ada juga thumb roller yang memudahkan pengukuran.- Dapat mengukur diameter luar, diameter dalam, kedalaman, dan perbedaan langkah.atribut:
- Material: Stainless Steel
- Instrumental Error (mm): ±0.03
- Dimensions d (mm): 16
- Dimension A (mm): 40
- Depth Bar: Included
- Dimension B (mm): 21
- Dimension C (mm): 16.5
- Dimension L (mm): 236
- Function: Zero set, Hold, Auto ON, Auto OFF
- Included Accessories: Monitor batteries (2)
- Measuring Range (mm) : 0~150
- Minimum Reading (mm): 0.01
- Operating Temperature (°C): 0~+40
- Power Supply: Coin Cell Battery LR44
- Repeatability (mm): ±0.01
- Thumb Roller: Included
- KROEPLIN External Quick CaliperDeskripsi:Version:1 fixed and 1 movable arm with carbide spherical contact points. The deflection of the movingcontact point is transmitted to the dial indicator. The measured result can be read directly.atribut:
- Scale divisions (mm): 0.05
- Carbide Spherical Point (mm): Ø 3
- Dial Indicator (mm): Ø 66
- Max. Contact Point Length L (mm): 169 (measurement depth)
- Min. Bore Diameter (mm): 12
- Index Protection: IP 65
- Error Limit (mm): 0.05
- Standard: Manufacturer’s standard
- Measurement Technology: Analogue
- Calibration: C7
- Type of Product: External Quick Calipers
- Measuring Range (mm) : 0 to 50
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- KRISBOW Vernier Caliper (Jangka Sorong)Deskripsi:Jangka Sorong manual model standard penggunaan 4 macam pengukuran dimensi dari benda kerjaatribut:
- Accuracy (mm): ± 0.05
- Graduation (mm): 0.05
- Material: Steel
- Graduation (inch): 1/128
- Insize Vernier Height GageDeskripsi:Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
Daftar Harga inside calipers measuring Terbaru January 2026
| TECLOCK Dial Caliper Gauges | Rp23.999.900 |
| Insize Inside Groove Vernier Caliper (Jangka Sorong) | Rp2.999.900 |
| Niigata Seiki (SK) Inside Dial Caliper Gauge | Rp3.699.900 |
| TECLOCK One Revolution Internal Dial Caliper Gauge | Rp8.399.900 |
| Shinwa Rules Inside Caliper | Rp129.900 |
| Insize Internal Jangka Sorong Analog | Rp8.699.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp12.999.900 |
| Insize Electronic Inside Goove Caliper (Jangka Sorong) | Rp1.799.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) | Rp2.899.900 |
| TECLOCK Internal Jangka Sorong Analog | Rp7.499.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/P102120538-1.jpg)
%20Inside%20Dial%20Caliper%20Gauge/P102271380-1.jpg)




/P102120347-1.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)/P102224823-1.jpg)

%20Inside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225073-1.jpg)

/monotaro%20Digital%20Caliper%20(Jangka%20Sorong)/P101000143-1.jpg)

/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-4.jpg)
/owP101517896-6.jpg)