Beli inserts di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type)
    Mulai

    Rp2.799.900

    MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type)
    Deskripsi:
    Alpha Free-cutting Juou AHJ type and Alpha Super free-cutting end mill AHU type inserts.Applicable inserts for AHJ type are divided into those for bottom blades and those for outer peripheral blades, and the number of inserts used may differ.AHJ Insert: Rough / Medium Finishing of Steel, Carbon Steel, Alloy Steel, Stainless Steel, Die Steel, Cast Iron, 30-50HRC Pre-Hardened Steel, Hardened SteelAHU Insert: Rough / intermediate finish processing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, hardened steel, aluminum alloy, titanium / Ni-based super heat-resistant alloy* Please note that the GX2160, JS4045, and JS4060 do not respond to the energized touch sensor.* When using an insert with a corner R 2.0 or higher, it is necessary to additionally process the body corner part.* For AHJ type inserts, select and use the same grade for the bottom and outer blades.
    atribut:
    • Applicable Body Type: AHU
  2. ZCC-CT Turning Insert CCMT120408-HM
    Mulai

    Rp2.099.900

    ZCC-CT Turning Insert CCMT120408-HM
    atribut:
    • Applicable Tool: SCACR/L, SCLCR/L, SCFCR, SCLCR
    • Corner Radius (mm): 0.8
    • Cutting Edge Length (mm): 12.9
    • Dimensions d (mm): phi 5.56
    • Inscribed Circle Diameter (mm): 12.7
    • Insert Thickness (mm): 4.76
  3. OSG PSE/PSEL Inserts
    Mulai

    Rp4.299.900

    OSG PSE/PSEL Inserts
    Deskripsi:
    Shoulder cutter insert for PSE/PSEL. The same inserts as PSE and PSEL can be used, making management easy. A wide variety of inserts are available to accommodate various processing environments.
    atribut:
    • Number of Cutting Edges: 2
    • Clearance Angle (°): 15
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. WIDIA Octagon Milling Inserts
    Mulai

    Rp569.900

    WIDIA Octagon Milling Inserts
    atribut:
    • UNSPSC: 31160000
  5. ENVU K-Othrine
    Mulai

    Rp379.900

    ENVU K-Othrine
    Deskripsi:
    K-Othrine® 20 EC adalah insektisida semprot berbasis minyak untuk pengendalian serangga terbang (Nyamuk dan lalat) serta untuk pengendlian kecoa dan semut.
    atribut:
    • Size (ml): 1000
  6. Iscar Japan Inserts
    Mulai

    Rp4.199.900

    Iscar Japan Inserts
    atribut:
    • Inner Diameter (mm): 75
    • Outer Diameter (mm): 115
    • Total Width (mm): 25
    • Tightening screw: M12 x 40
  7. KENNAMETAL PS Railroad Inserts
    Mulai

    Rp489.900

  8. BIG Center Boy Inserts
    60%
    Mulai

    Rp999.900

    BIG Center Boy Inserts
    atribut:
    • Number of Blades: 1
    • Cutter Tip Angle (°): 90
  9. VARDEX TT Inserts Megaline (Mata Pahat Ulir)
    Mulai

    Rp2.999.900

    VARDEX TT Inserts Megaline (Mata Pahat Ulir)
    Deskripsi:
    VARDEX-Inserts TT-TT Inserts Megaline Item No.055-00001Thread Turning Laydown MegaLine Inserts IC5/8MG IN RH 12 mm ISO VKX GradeFeatures and BenefitsUse the VARGUS GENius™ for all machining data and G-Codes for your CNC Machine. 5MGIR12.0ISOVKX
    atribut:
    • RH/LH: RH
    • No. of Cutting Edges: 1
    • Coating: TiN
    • Company: VARGUS
    • Dimension L: 27
    • Grade: VKX
    • IC (Inscribed Circle): 15.875
    • Insert Style: Mega Line
    • Rake: Ground
  10. Moldino (Mitsubishi Hitachi Tool) Insert (Sisipan Karbida)
    Mulai

    Rp1.199.900

    Moldino (Mitsubishi Hitachi Tool) Insert (Sisipan Karbida)
    atribut:
    • Angle (°): 15
    • Insert Croos-Section Shape: General purpose
    • Applications: General breaker
  11. KYOCERA Milling Inserts PR1225 (Insert Pahat Frais)
    Mulai

    Rp2.399.900

    KYOCERA Milling Inserts PR1225 (Insert Pahat Frais)
    atribut:
    • Coating Composition: MEGACOAT
    • Compatible Holder: MEF type
    • Color: black-red
  12. Moldino Milling Inserts
    Mulai

    Rp1.699.900

    Moldino Milling Inserts
    atribut:
    • Right or Left Hand: Without permission
    • Shape: Square 90°
    • Thickness Tolerance (mm): ±0.025
    • Wiper Insert Edge Angle (°): 45
    • With Or Without Hole: None
  13. MILWAUKEE Conduit Reamer (Penghalus Pipa Listrik)
    Mulai

    Rp1.399.900

    MILWAUKEE Conduit Reamer (Penghalus Pipa Listrik)
    atribut:
    • Blade Material: Steel
    • Handle Material: Plastic with Rubber Grip
    • Blade Type: #1 ECX Bit, #2 ECX Bit, 1 in Conduit Reamer, 1/2 in Conduit Reamer, 1/4 in Nut Driver Bit, 1/4 in Slotted Bit, 3/4 in Conduit Reamer, #2 PH Bit
    • Handle Type: Soft Grip
    • Type: Conduit Reamer
    • Capacity (inch): 1, 1/2, 3/4
    • Application: Conduits, Special Screws in Electrical Applications
    • Function: Conduit Reaming, Screw and Nut Driving
    • Overall Length (inch): 8 7/10
Daftar Harga inserts Terbaru November 2026
MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type)Rp2.799.900
ZCC-CT Turning Insert CCMT120408-HMRp2.099.900
OSG PSE/PSEL InsertsRp4.299.900
WIDIA Octagon Milling InsertsRp569.900
ENVU K-OthrineRp379.900
Iscar Japan InsertsRp4.199.900
KENNAMETAL PS Railroad InsertsRp489.900
BIG Center Boy InsertsRp999.900
VARDEX TT Inserts Megaline (Mata Pahat Ulir)Rp2.999.900
Mitsubishi Milling InsertsRp2.099.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)