MOLDINO (Former Hitachi Tool) Milling insert Square end mill (for AHJ type / AHU type)
#Grup produk P111188675
Sebelum PPN:
Rp2.799.900 - Rp3.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Applicable Body Type | AHU |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Alpha Free-cutting Juou AHJ type and Alpha Super free-cutting end mill AHU type inserts.
Applicable inserts for AHJ type are divided into those for bottom blades and those for outer peripheral blades, and the number of inserts used may differ.
AHJ Insert: Rough / Medium Finishing of Steel, Carbon Steel, Alloy Steel, Stainless Steel, Die Steel, Cast Iron, 30-50HRC Pre-Hardened Steel, Hardened Steel
AHU Insert: Rough / intermediate finish processing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, hardened steel, aluminum alloy, titanium / Ni-based super heat-resistant alloy
* Please note that the GX2160, JS4045, and JS4060 do not respond to the energized touch sensor.
* When using an insert with a corner R 2.0 or higher, it is necessary to additionally process the body corner part.
* For AHJ type inserts, select and use the same grade for the bottom and outer blades.
Applicable inserts for AHJ type are divided into those for bottom blades and those for outer peripheral blades, and the number of inserts used may differ.
AHJ Insert: Rough / Medium Finishing of Steel, Carbon Steel, Alloy Steel, Stainless Steel, Die Steel, Cast Iron, 30-50HRC Pre-Hardened Steel, Hardened Steel
AHU Insert: Rough / intermediate finish processing of steel, carbon steel, alloy steel, stainless steel, pre-hardened steel, hardened steel, aluminum alloy, titanium / Ni-based super heat-resistant alloy
* Please note that the GX2160, JS4045, and JS4060 do not respond to the energized touch sensor.
* When using an insert with a corner R 2.0 or higher, it is necessary to additionally process the body corner part.
* For AHJ type inserts, select and use the same grade for the bottom and outer blades.
Warning
*Please note that GX2160, JS4045, and JS4060 do not respond to energized touch sensors. *When using an insert with a corner radius of 2.0 or higher, additional machining is required at the body corner.
*For AHJ type inserts, select and use the same grade for the bottom edge and outer edge.
Feature
Inserts for Alpha free-cutting end mill AHJ type and Alpha super free-cutting end mill AHU type. The applicable inserts for the AHJ type are divided into those for the bottom edge and those for the outer edge, and the number of inserts used may also differ.
Use
AHJ inserts: Roughing and semi-finishing of steel, carbon steel, alloy steel, stainless steel, die steel, cast iron, 30-50HRC pre-hardened steel, hardened steelAHU inserts: Steel, carbon steel, alloy steel, stainless steel Rough and semi-finishing of pre-hardened steel, hardened steel, aluminum alloy, titanium/Ni-based super alloy
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Milling%20insert%20Square%20end%20mill%20(for%20AHJ%20type%20%2F%20AHU%20type)/irP111188675-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
