Beli inkjet printers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASSEN Smart Handheld Inkjet Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    KASSEN Smart Handheld Inkjet Printer
    atribut:
    • Printing Quality (dpi): 600
  2. TECHNOMARK Ink for U2/U2mobile Inkjet Printer (Tinta Printer)
    Mulai

    Rp4.299.900

    TECHNOMARK Ink for U2/U2mobile Inkjet Printer (Tinta Printer)
    Deskripsi:
    -This ink is suitable for printing on coated board without varnish coating.
  3. Sojet Thermal Inkjet TIJ Handheld Printer
    Mulai

    Rp62.999.900

    Sojet Thermal Inkjet TIJ Handheld Printer
    Deskripsi:
    1. Hand-held jet printing, integrated portable body, flexible to deal with various mobile scenarios.2. 5inch high-definition large screen, millisecond-level touch response, and efficiency improvement at your fingertips.3. The height of 1-12.7mm data can be freely defined, and it can print single or multi-line content.4. Standard 300dpi rollers, optional two wheels (applicable to curved surfaces, concave and convex surfaces, etc.).5. It can identify the ink cartridge type and automatically import the default parameters, simplifying the complexity and abandoning the cumbersome parameter settings.6. Wi-Fi remote connection, quickly complete information editing.7. Diversified customized services to fully meet the individual needs of customers.8. Reserve secondary development port, clear code communication, support system integration and secondary development.
    atribut:
    • Dimensions (mm): 218x79x152
    • Supported Languages: Chinese, English, Japanese, French, German, Spanish, Portuguese, Russian
    • Multi-line Printing: Support printing multi-line data
    • Print Height (mm): 1-12.7
    • Interface: Brand new operation interface, using 5inch, 1280*720 resolution capacitive screen, touch operation interface
    • Print Content: Variable data such as text, pictures, barcodes, etc. can be printed
    • Barcode Support: UPCA, UPCE, EAN13, EAN8, INT25, CODE39, CODE128, EAN128, PDF417, DATAMATRIX, QR
    • Battery Capacity (V/mAh): 11.1-12.6/2200
    • Battery Life: - Lifespan: More than 300cycles - Standby time: More than 7hours - Continuous printing time: about 4hours (Tested according to the test print data)
    • Battery Quantity: Standard 2pcs high-capacity rechargeable batteries
    • Certified Product: CE, FCC
    • Data Editing: Flexible data editing, support for multiple data sources, and different data sources can be inserted into the same object
    • Encoder Built-In: Using electronic encoder, the printer is smaller and lighter
    • Ink Management: Automatically identify the ink type and confirm the best printing parameters; ensure the use of original genuine HP ink; automatic ink consumption measurement system
    • Printing Distance: Standard 300dpi rollers Standard four wheels, optional two wheels
    • Respray: It can monitor the content of printing dynamic data in real time, and re-print the unqualified content in real time
    • User Management: Different operating permissions can be set according to user needs
  4. POWERPACK Big Hand Ink Jet Printer
    Mulai

    Rp12.999.900

    POWERPACK Big Hand Ink Jet Printer
    Deskripsi:
    T50 Handheld inkjet printer merupakan alat yang berfungsi untuk mencetak kode produksi atau expired date pada kemasan. Mencetak kode produksi dengan mesin T50 akan lebih mudah karena cara kerja mesin ini cukup menempelkan alat ke kemasan menggunakan tangan. Jadi, kamu dapat menggunaan alat ini di mana saja dan kapan saja.T50 memiliki dimensi yang kecil sehingga dapat memudahkan kamu untuk menyimpan atau membawa alat ini dengan mudah. Mesin ini memiliki layar touch screen yang akan memudahkan kamu mengoperasikan atau mengatur file yang akan dicetak.T50 support USB drive, jadi kamu dapat import data dari komputer dengan format TXT atau Excel. T50 memiliki fitur dapat menyimpan file kode yang dicetak sehingga memudahkan kamu untuk print ke produk lain dengan konten yang sama. Alat ini juga memungkinkan kamu untuk membuat kode dari alat ini.
    atribut:
    • Battery (mAh): 1500
    • Dimensions (cm): 12.2x8.8x25
    • LCD Size (inch): 4.6
  5. Kenko Loose Leaf Paper (Isi Kertas Binder)
    Mulai

    Rp4.900

    Kenko Loose Leaf Paper (Isi Kertas Binder)
    Deskripsi:
    Compatible with Kenko Binder Note A5
  6. Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    Mulai

    Rp919.900

    Canon Printer Multifunction MG2570s (Print dan Fotokopi)
    atribut:
    • Voltage: AC 100-240V, 50/60 Hz
    • Power Consumption: Approx. 9W (operating), Approx. 1.0W (standby), 0.4W (off)
    • Dimension (WxDxH) (mm): Approx. 426 x 306 x 145
    • Document Size: A4, A5, B5, LTR, LGL, 4x6 inhc, 5x7 inch, Envelopes (DL, COM10), Custum size (width 101.6 - 215.9mm, length 152.4 - 676mm)
    • Scanner: Flatbed/ CIS (Contact Image Sensor), 600 x 1200dpi, Approx. 14secs (scan speed)
    • Compatible Ink Cartridges: CL-746 (color), CL-746S (color), PG-745 (Pigment Black), PG-745S (Pigment Black)
    • Copy: A4/ LTR (216 x 297mm), Approx. 31secs (color), 1-21 pages (multiple copy - black/color)
    • Maximum Resolution: 4800 (horizontal) x 600 (vertical) dpi
    • Number of Ink Cartridges: 2
  7. HP Printer Laser Jet
    Mulai

    Rp1.999.900

    HP Printer Laser Jet
    Deskripsi:
    Printer dengan keunggulan yang mempermudah pekerjaan menggunakan printer HP LaserJet Pro dengan harga terjangkau. Didukung dengan kartrid toner JetIntelligence. Mencetak dokumen profesional yang konsisten dan efisien.
    atribut:
    • Print Technology: Laser
  8. TECHNOMARK U2 Inkjet Printer (Tinta Printer)
    Mulai

    Rp12.999.900

    TECHNOMARK U2 Inkjet Printer (Tinta Printer)
    Deskripsi:
    -Inexpensive ink jet printer in a digital camera size.-Compact design with the four functions of a controller, screen, print head, ink cartridge.-Standalone product, so PC is not required.-It is possible to select character size from 1 to 4 lines in the range of 12.7mm head size.-Automatic date update such as English capital characters, numbers, symbols, logos, dates and times, expiration dates, and shift code updates, barcode, etc. are printable.-For printing on permeable materials such as cardboards and craft paper.-Remote control, remote control case-Power Cord, 3 pin to 2 pin converter plug, AC adapter-Grounding wire-SD card, SD card reader-Print head guide-Screwx7, M4 washerx7, nutx4, hexagonal wrenchx3-Bracket for securing bar to attach the print head, bracket for securing vertical bar-380/300/230mm stainless steel barx1 each-Anti-shock mechanism, bracket for securing line-Dedicated wet wipe for cleaning the HP head nozzle part(60 sheets), maintenance kitx1, wiper padx1
  9. WriteBest Kertas Buram
    53%
    Mulai

    Rp249.900

    WriteBest Kertas Buram
    Deskripsi:
    It can be used as replacement paper for the exclusive flip chart body.
  10. Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

    Epson Printer Ink Tank All-in-One (Print dan Fotokopi)
    Deskripsi:
    Printer Epson All in One Ink Tank L Series ini mempunyai keunggulan kinerja yang cepat dengan biaya yang rendah dan pengoperasian yang mudah. Cocok digunakan di rumah maupun di kantor.
  11. SMT Washer Plat SUS304
    48%
    Mulai

    Rp15.900

    SMT Washer Plat SUS304
    Deskripsi:
    Ring Plat dari brand THE ini mempunyai ukuran M4-M36 dan cocok untuk semua industri manufaktur
    atribut:
    • Material: SUS 304
    • Type: Slotted
  12. Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Mulai

    Rp14.999.900

    Zebra Technologies Printer ID Card (Alat Cetak Kartu)
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
  13. Zanasi DOD Large Character Industrial Inkjet Printer
    Mulai

    Rp61.999.900

    Zanasi DOD Large Character Industrial Inkjet Printer
    Deskripsi:
    Z101 LITE is the entry level model of the DOD Zanasi range, characterised by an extremely simple, compact and lightweight stainless steel structure, the result of the rationalisation of the hydraulic system.The system, particularly suitable to mark raw materials and secondary packaging, allows to print alphanumeric texts and symbols on a single line with a height adjustable from 7 to 20 mm. Printing is managed via a 5,7” touch screen display and a flexible and intuitive user interface. The consolidated proprietary solenoid technology applied to the built-in printhead, characterised by speed, precision and low consumption, maintains optimal and constant performance, for perfect marking with multiple types of inks and on the most diverse surfaces.Built-in 7 dot printheadHigh-efficiency and precision solenoidsInspectable and repairable printheadSingle line of print
    atribut:
    • Material: AISI 304 Stainless Steel
Daftar Harga inkjet printers Terbaru October 2026
KASSEN Smart Handheld Inkjet PrinterRp2.999.900
TECHNOMARK Ink for U2/U2mobile Inkjet Printer (Tinta Printer)Rp4.299.900
Sojet Thermal Inkjet TIJ Handheld PrinterRp62.999.900
POWERPACK Big Hand Ink Jet PrinterRp12.999.900
Kenko Loose Leaf Paper (Isi Kertas Binder)Rp4.900
Canon Printer Multifunction MG2570s (Print dan Fotokopi)Rp919.900
HP Printer Laser JetRp1.999.900
TECHNOMARK U2 Inkjet Printer (Tinta Printer)Rp12.999.900
WriteBest Kertas BuramRp249.900
Epson Printer Ink Tank All-in-One (Print dan Fotokopi)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)