Sojet Thermal Inkjet TIJ Handheld Printer

Sebelum PPN:
Rp62.999.900 - Rp67.999.900
Spesifikasi
Dimensions (mm)218x79x152
Supported LanguagesChinese, English, Japanese, French, German, Spanish, Portuguese, Russian
Multi-line PrintingSupport printing multi-line data
Print Height (mm)1-12.7
InterfaceBrand new operation interface, using 5inch, 1280*720 resolution capacitive screen, touch operation interface
Print ContentVariable data such as text, pictures, barcodes, etc. can be printed
Barcode SupportUPCA, UPCE, EAN13, EAN8, INT25, CODE39, CODE128, EAN128, PDF417, DATAMATRIX, QR
Battery Capacity (V/mAh)11.1-12.6/2200
Battery Life- Lifespan: More than 300cycles - Standby time: More than 7hours - Continuous printing time: about 4hours (Tested according to the test print data)
Battery QuantityStandard 2pcs high-capacity rechargeable batteries
Certified ProductCE, FCC
Data EditingFlexible data editing, support for multiple data sources, and different data sources can be inserted into the same object
Encoder Built-InUsing electronic encoder, the printer is smaller and lighter
Ink ManagementAutomatically identify the ink type and confirm the best printing parameters; ensure the use of original genuine HP ink; automatic ink consumption measurement system
Printing DistanceStandard 300dpi rollers Standard four wheels, optional two wheels
ResprayIt can monitor the content of printing dynamic data in real time, and re-print the unqualified content in real time
User ManagementDifferent operating permissions can be set according to user needs

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Hand-held jet printing, integrated portable body, flexible to deal with various mobile scenarios.
2. 5inch high-definition large screen, millisecond-level touch response, and efficiency improvement at your fingertips.
3. The height of 1-12.7mm data can be freely defined, and it can print single or multi-line content.
4. Standard 300dpi rollers, optional two wheels (applicable to curved surfaces, concave and convex surfaces, etc.).
5. It can identify the ink cartridge type and automatically import the default parameters, simplifying the complexity and abandoning the cumbersome parameter settings.
6. Wi-Fi remote connection, quickly complete information editing.
7. Diversified customized services to fully meet the individual needs of customers.
8. Reserve secondary development port, clear code communication, support system integration and secondary development.
Feature
Lightweight and portable: Human bionic design, comfortable grip

System stability: System runs fast

Customized service: Provide a variety of customized functions according to customer needs

Ulasan Produk

Tidak ada ulasan