TECHNOMARK U2 Inkjet Printer (Tinta Printer)

Sebelum PPN:
Rp12.999.900 - Rp51.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Inexpensive ink jet printer in a digital camera size.
-Compact design with the four functions of a controller, screen, print head, ink cartridge.
-Standalone product, so PC is not required.
-It is possible to select character size from 1 to 4 lines in the range of 12.7mm head size.
-Automatic date update such as English capital characters, numbers, symbols, logos, dates and times, expiration dates, and shift code updates, barcode, etc. are printable.
-For printing on permeable materials such as cardboards and craft paper.
-Remote control, remote control case-Power Cord, 3 pin to 2 pin converter plug, AC adapter-Grounding wire-SD card, SD card reader-Print head guide-Screwx7, M4 washerx7, nutx4, hexagonal wrenchx3-Bracket for securing bar to attach the print head, bracket for securing vertical bar-380/300/230mm stainless steel barx1 each-Anti-shock mechanism, bracket for securing line-Dedicated wet wipe for cleaning the HP head nozzle part(60 sheets), maintenance kitx1, wiper padx1

Ulasan Produk

Tidak ada ulasan