Beli infrared radiation thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan)Deskripsi:It becomes the high muffler type ear muff of the monotail brand earmuffs.Because the head band part is telescopic, it becomes compact state when carrying.Ears perception is also good, and comfortable wearing feeling can be obtained. Grinding, crushing work and road construction etc.atribut:
- Color: Red
- Dimensions (Width W x Height H) (mm): (Ear address) approx. 77 x 103
- Type: Headband type
- Material (headband): ABS
- Noise Reduction Rating: 26dB (based on ANSI S3.19 standard)
- Material (ear pad): (Case) ABS, (Headband part) POM, Steel (Cushion part) PVC
- 3M Peltor TM Earmuffs Headband Type X Seriesatribut:
- Material: (Cushion cover) Polyurethane, vinyl chloride, ABS resin, (Cup) ABS resin, thermoplastic resin
- Standard: ANSI S3. 19-1974
- Standards Approvals: CE Approved
- Thickness (mm): 46 (Cup)
- Type: Headband type
- HONEYWELL Earmuff Leightningatribut:
- Color: Black (head band)\nDark Grey (Cup)
- TOTAL Infrared ThermometerDeskripsi:Color Display Screen. D:S = 12:1. - Respon Time:atribut:
- Temperature (°C): -30 to 550
- D:S: 12:1
- Temperature (°F): 22 to 1022
- Ambient Temperature (°C): -10 to 60
- Ambient Temperature (°F): -14 to 40
- UVEX Earmuff With Helmet Attachement (Pelindung Bising)Deskripsi:uvex K1H- Soft ear cushions adapt to surface and head shape to ensure optimalcomfort- Easily adjustable for a perfect fit on the helmet- 360° rotation for standby and resting positions- Excellent helmet-visor combination, suitable for the following
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Sitesafe Ear DefendersDeskripsi:These headband ear defenders are lightweight and adjustable for excellent user comfort. The foam-padded cups offer an excellent seal with minimal pressure on the ear area, while the reinforced headband allows for a secure and comfortable fit for prolonged use.atribut:
- Medium Attenuation Rating (dB): 25.4
- High Attenuation Rating (dB): 27.6
- Cup Color: Yellow
- Communication Type: No Communication Feature
- Ear Defender Type: Over-the-Head
- Low Attenuation Rating (dB): 17.9
- Simplified Noise Level Reduction Rating (dB): 25
- Single Number Rating (SNR) (dB): 27
- Standards Met: EN352-1: 2002
- PROTECTOR Headband Earmuffatribut:
- Size: 32Db
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
Daftar Harga infrared radiation thermometer Terbaru October 2025
HONEYWELL Earmuff Thunder (Pelindung Bising) | Rp269.900 |
Custom Infrared Thermometer | Rp1.499.900 |
FLUKE Infrared Thermometer | Rp1.399.900 |
KRISBOW Infrared Thermometer | Rp469.900 |
KRISBOW Penutup Telinga (Pelindung Bising) | Rp209.000 |
monotaro Ear muff High Sound Insulation Type (Pelindung Kebisingan) | Rp179.900 |
3M Peltor TM Earmuffs Headband Type X Series | Rp759.900 |
GOSAVE Penutup Telinga Pro | Rp69.000 |
HONEYWELL Earmuff Leightning | Rp299.900 |
TOTAL Infrared Thermometer | Rp909.900 |
Data diperbarui pada 01/10/2025 (Harga belum termasuk PPN)