Sitesafe Ear Defenders

Sebelum PPN:
Rp189.900
Spesifikasi
Medium Attenuation Rating (dB)25.4
High Attenuation Rating (dB)27.6
Cup ColorYellow
Communication TypeNo Communication Feature
Ear Defender TypeOver-the-Head
Low Attenuation Rating (dB)17.9
Simplified Noise Level Reduction Rating (dB)25
Single Number Rating (SNR) (dB)27
Standards MetEN352-1: 2002

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These headband ear defenders are lightweight and adjustable for excellent user comfort. The foam-padded cups offer an excellent seal with minimal pressure on the ear area, while the reinforced headband allows for a secure and comfortable fit for prolonged use.
Warning
No communication features
Feature
Flexible headband reduces the risk of ear fatigue during prolonged use
ABS cups for a durable product suitable for industrial settings
Surface-washable for hygiene
Unisex

Ulasan Produk

Tidak ada ulasan