Beli inaba denko di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INABA DENKO Neo Slimduct NSD
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    INABA DENKO Neo Slimduct NSD
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
  2. INABA DENKO Free Corner Saddle
    Mulai

    Rp71.900

    INABA DENKO Free Corner Saddle
    atribut:
    • Material: SUS304
    • Type: Free corner saddle
  3. INABA DENKO Ducts for Air Conditioner
    Mulai

    Rp519.900

    INABA DENKO Ducts for Air Conditioner
    Deskripsi:
    -A piping decorative cover with excellent cost performance which its lineup is limited to air conditioner piping size mostly used for household air conditioners.
    atribut:
    • Color: Ivory
    • Dimension B: 68mm
    • D: 90mm
    • E: 64.0mm
    • Dimension A (mm): 88
    • Dimensions c: 73.0mm
    • Material: Polyvinyl Chloride (PVC)
  4. INABA DENKO Wall Inlet
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    INABA DENKO Wall Inlet
    Deskripsi:
    Every Wall Inlet Type is Provided With a Protruding Pin on The inside Surface of The Cover Which Can Be Aligned With a Hole in The Cover of Slimduct SD to Prevent The Duct Cover From Sliding Down When It is Mounted Vertically. Except The Size 140.
  5. INABA DENKO Twist 90° Elbow
    Mulai

    Rp119.900

    INABA DENKO Twist 90° Elbow
    atribut:
    • Type: elbow
    • Material: PVC
    • Color: ivory
    • TRUSCO Number: 761-4241
  6. INABA DENKO Duct Tape Lem
    Mulai

    Rp68.900

    INABA DENKO Duct Tape Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  7. INABA DENKO Free Corner Saddle
    Mulai

    Rp109.900

    INABA DENKO Free Corner Saddle
    Deskripsi:
    -Slim duct SD series that leads the air conditioning piping decorative cover with excellent basic performance and many variations.
    atribut:
    • Material: Stainless Steel (SUS304)
  8. INABA DENKO Slim Duct SD
    Mulai

    Rp349.900

    INABA DENKO Slim Duct SD
    atribut:
    • Type: duct
    • Overall Length (mm): 2000
  9. INABA DENKO Duct Tape Non Lem
    Mulai

    Rp40.900

    INABA DENKO Duct Tape Non Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.
    atribut:
    • Thickness: 0.12mm
    • Material: PVC
  10. INABA DENKO Adhesive Tape
    Mulai

    Rp119.900

    INABA DENKO Adhesive Tape
    atribut:
    • Color: ivory
    • Thickness (mm): 0.2
    • Length (m): 20
    • Material: Base material: PVC
    • Width (mm): 50
    • Adhesive Force: private
    • TRUSCO Number: 761-3491
    • Tensile Strength: private
  11. INABA DENKO Coupler
    Mulai

    Rp41.900

    INABA DENKO Coupler
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20degrees Celcius to 60degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
  12. INABA DENKO Non-Adhesive Tape
    Mulai

    Rp94.900

    INABA DENKO Non-Adhesive Tape
    atribut:
    • Material: Base material: PVC
    • Operating Temperature Limits: private
    • Width (mm): 75
    • Thickness (mm): 0.15
    • Color: ivory
    • Length (m): 18
    • TRUSCO Number: 761-3512
    • Tensile Strength: private
  13. INABA DENKO Phallock
    Mulai

    Rp86.900

    INABA DENKO Phallock
    atribut:
    • Material: PVC (vinyl chloride)
  14. INABA DENKO For Wall Corner Ventilation Air Conditioner
    Mulai

    Rp219.900

    INABA DENKO For Wall Corner Ventilation Air Conditioner
    atribut:
    • Dimensions a (mm): 205
    • Material: PVC+ABS (lattice part)
    • Dimension D (mm): 67
    • Dimensions b (mm): 116
    • Dimensions c (mm): 127
    • Type: Wall corner
  15. INABA DENKO Slimduct SD
    Mulai

    Rp559.900

    INABA DENKO Slimduct SD
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners. - Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage. - Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products). - Three Sizes to Accomodate Any Single Lineset or Multiple Linesets. - Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers) Specification: - Temperature Range: -20Degrees Celcius to 60Degrees Celcius - Application: Wall Mounted
    atribut:
    • Material: Rigid Polyvinyl Choride (Some Items Use PVC)
    • Include: 1 btg= 2 m
    • Dimensions c: 122
    • Dimensions D(ɸmm): 135
    • Dimension A: '140
    • Dimension B: 80
    • Dimension E: 73
  16. INABA DENKO Insulated Copper Pipe Paircoil U Type
    Mulai

    Rp2.399.900

    INABA DENKO Insulated Copper Pipe Paircoil U Type
    Deskripsi:
    A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweating
  17. NACHI TAPE Lakban PVC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    NACHI TAPE Lakban PVC
    atribut:
    • Size (mmxm): 48x20
    • ICP: Yes
    • MSDS: Yes
  18. INDION Resin
    Mulai

    Rp1.299.900

    INDION Resin
    Deskripsi:
    Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.
    atribut:
    • Volume (L): 25
    • Effective Size (mm): 0.45 to 0.55
    • Operating pH Range: 0 to 14
    • Particle Size Range (mm): 0.3 to 1.2
    • Resistance to Oxidizing Agents: Generally good, chlorine should be absent
    • Resistance to Reducing Agents: Good
    • Uniformity Coefficient: max. 1.7
  19. INABA DENKO Heat Retaining Cover (for Pipe Lock TK)
    Mulai

    Rp119.900

    INABA DENKO Heat Retaining Cover (for Pipe Lock TK)
    Deskripsi:
    Useable:for Pipe Lock TKBody: Chemically Crosslinked 30 Times Foamed Polyethylene Foam (Conforming to JIS A 9511 A-PE-C-2)
    atribut:
    • Material (surface): File: polyethylene
  20. INABA DENKO Protection Plate
    Mulai

    Rp2.900

    INABA DENKO Protection Plate
    Deskripsi:
    New Style of Hanger Support. Fix on The Ceiling Wall by Gas Nail Gun. Easy Installation. Adjustable For Any Height and Pipe Size by Cutting into Suitable Length. - Protects Insulation From Deforming - Flexible only in The Width Direction. The Plate Has Ribs At Backside and is Hard to Bend in The Length Direction. - Applicable to All Sizes of Superlock (SRV, SRS, SRE) - Easy Piping Work, Because The Round Edge of Elliptical Shape Has Few Catches of Insulation of Pipe
    atribut:
    • Material: PP
Daftar Harga inaba denko Terbaru December 2025
INABA DENKO Neo Slimduct NSDRp219.900
INABA DENKO Free Corner SaddleRp71.900
INABA DENKO Ducts for Air ConditionerRp519.900
INABA DENKO Wall InletRp119.900
INABA DENKO Twist 90° ElbowRp119.900
INABA DENKO Duct Tape LemRp68.900
INABA DENKO Free Corner SaddleRp109.900
INABA DENKO Slim Duct SDRp349.900
INABA DENKO Duct Tape Non LemRp40.900
INABA DENKO Adhesive TapeRp119.900

Data diperbarui pada 09/12/2025 (Harga belum termasuk PPN)