INABA DENKO Slimduct SD (Talang Pipa AC)

Sebelum PPN:
Rp559.900
Spesifikasi
MaterialRigid Polyvinyl Choride (Some Items Use PVC)
Include1 btg= 2 m
Dimensions c122
Dimensions D(ɸmm)135
Dimension A'140
Dimension B80
Dimension E73

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.
- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.
- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).
- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.
- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)
Specification:
- Temperature Range: -20Degrees Celcius to 60Degrees Celcius
- Application: Wall Mounted
Warning
- Slimduct SD is Not Waterproof. Seal All Longitudinal and Lateral Seams, Screw Heads, and Wall Penetration With Weatherproof Sealant or Putty.
- Slimduct SD Duct And Fittings Are Suitable For Use and Storage Within a Temperature Range of -20degrees Celcous to 60degrees Celsius. Deformation May Occur at Temperatures Exceeding 60degrees Celcius. Protect Slimduct Installation From Direct and Radiant Heat.
- When Attaching Slimduct to Wall, Use Only Pan Head Screws. Do Not Use Flat Head or Countersunk Screws as They Can Exert Too Much Pressure and Crack The PVC Material.
- Use of Impact Screwdrivers to Attach Slimduct to Wall And to Tighten Fixing Screws on Fittings is Highly Discouraged as They Can Easily Overtighten The Screws and Crack The PVC Material. Use Hand Screwdrivers For Precise Torque Control.
- Use Sl-300 Strap Kit to Retain Lineset Inside Duct.

Ulasan Produk

Tidak ada ulasan