INABA DENKO For Wall Corner Ventilation Air Conditioner

Sebelum PPN:
Rp289.900
Spesifikasi
Dimensions a (mm)205
MaterialPVC+ABS (lattice part)
Dimension D (mm)67
Dimensions b (mm)116
Dimensions c (mm)127
TypeWall corner

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Be Sure to Apply A Caulking Treatment, Putty Filling, Etc. On Joints, Fitting Parts, Penetrating Parts, Wall Grounding Parts, Screw Holes, Etc, and Perform Waterproof Treatment.
Feature
It is A Thing Removed from The Conventional Product SWK-77-66 from The SD-66 Adapter. In Case of Construction with SD-66, Please Use SDI-77-66, A Different Diameter Adapter which is Sold Separately. The Shape of The Ventilation Grating Part Has

Ulasan Produk

Tidak ada ulasan