Beli impact socket 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked with laser etching, making the correct size easy to identify for a quicker selection. Features and Benefits - Made from chrome molybdenum alloy steel for increased strength- Black oxide coating for prolonged tool lifespan- Laser etched sizing for easy tool identificationStandards- Conforms to DIN 3129
- Kennedy Deep Impact Socket 1inch Square Drive (Mata Sock Impact)Deskripsi:1" drive deep impact socket that's made from chrome molybdenum alloy steel with a black oxidised finish. The socket is clearly marked making it easy to identify for a quicker selection. Ideal for applications including turning nuts onto bolts. Features and Benefits- Chrome molybdenum alloy steel for greater durability- Black oxidised finish for prolonged tool lifespan- Permanent laser etched markings for easy tool identificationStandards- Conforms to DIN 3129atribut:
- Drive Size (inch): 1
- Socket Type: Impact Socket
- TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 1" DR. K SOCK IMPACT 6 PT 30 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 49mmx54mmx42mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO 3/4" DR. K SOCK IMPACT 6 PT 17 MM Merupakan tool yang digunakan untuk melepas atau mengencangkan nut/bolt dan digunakan di area yang memiliki ruang yang memungkinkan. Dapat digunakan dengan berbagai macam tool seperti ratchet air impact sliding T bar dll.terbuat dari material berkualitas dan awet.Dimensi produk : 28mmx50mmx37mmFungsi : membuka dan mengencangkan nut/bolt.Material : CR-MO
- Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:These extremely durable 3/4in. drive impact sockets are forged with chrome molybdenum alloy steel and treated with a black oxide finish. Features and Benefits- Black oxidised finish for abrasion and corrosion resistance- Permanent laser-etched markings make selecting the right component easier- Chrome molybdenum alloy construction for durability and tactile strength- Available in a variety of sizes to suit your needsTypical Applications- ENgineering- Automotive- ConstructionStandards- DIN 3129atribut:
- Socket Depth: Standard
- Drive Size (inch): 3/4
- Drive Type: Square
- Socket Type: Impact Socket
- INGCO Impact Socket Drive 1inch (Mata Sock Impact)atribut:
- Material: CrMo
- American Tool Impact Socket Wrench 6pt 1 Inch (Mata Sock Impact)Deskripsi:> Performance : to ISO 2725-2, NF ISO 2725-2> Forged from the finest chrome molybdenum alloy steel
- DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Yellow
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 90
- Working Load Limit (t): 3
- Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)Deskripsi:Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit. Features and Benefits- Manufactured by a chrome molybdenum steel making for a robust product- Available in a variety of sizes and specifications to suit your specific applications- Black oxide finish further protects the product against corrosion and wear and tear- Laser-etched sizing allows for easy selection of the correct componentTypical Applications- DIY- Automotive- Engineering- Constructionatribut:
- Overall Length (mm): 90
- Size System: Metric
- Socket Depth: Deep
- Socket Type: Impact Socket
- Drive Size (inch): 3/4
- Drive Type: Square
- DRI Webbing Sling Double Ply for Load 1Ton (Tali Angkat / Sling Sabuk)Deskripsi:Webbing sling umumnya terbuat dari bahan dasar 100% Materials webbing polyester berkekuatan tinggi yang diproduksi berdasarkan standard Eu-ropean Normalization (EN). Selain polyester, Materials dasar webbing juga dapat dibuat dari Nylon. Pembuatan webbing sling dilakukan secara spesifik sesuai kebutuhan berdasarkan penggunaan serta Batas Beban Angkat (Working Load Limit/WLL). Webbing sling dapat pula diproduksi bersamaan dengan aksesoris angkat lainnya yang seperti Masterlink, Shackles, Hooks dan lain-lain.atribut:
- Color: Purple
- Material: Polyester
- Safety Factor: 7:1
- Width (mm): 30
- Working Load Limit (t): 1
- TEKIRO Deep Impact Socket DR. 1/2inch 6pt (Mata Sock Impact)Deskripsi:TEKIRO DR. K SOCK DEEP IMPACT Merupakan tool yang mempunyai ukuran 2.5 kali lebih panjang dari standard impact socket dan berfungsi pada saat standar socket tidak bisa digunakan.terbuat dari material berkualitas dan awet.Fungsi : membuka dan mengencangkan nut/bolt.Material : CR-MOatribut:
- Dimension 2 (mm): 13
- monotaro Impact Deep Socket (Mata Sock Impact)Deskripsi:It is a deep socket for impact. Pin with ring. Various maintenance such as replacement of brake pads of automobiles, motorcycles, bicycles and battery replacement, machinery, assembly of furniture, etc.atribut:
- Plug Angle (mm): 12.7
- Dimension L (mm): 78
- PROTO Impact Socket 1inch Drive 6 Point (Mata Sock Impact)atribut:
- Drive Size (inch): 1
- Finish: Black Oxide
- Length Type: Standard
- Point Size: 6
- Kennedy Socket 1 inchDeskripsi:Bi-hexagon. (12 point). This range of 1 Inch (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.atribut:
- Material: Aluminium-Free Chrome Vanadium Steel
- Drive Type: Square
- Size System: Metric
- Socket Type: Bi-Hexagon Socket
- Finish/Coating: Chrome Plated Mirror Finish
- Socket Depth: Standard
- Drive Size: 1mm
- Number of Points: 12
- American Tool Impact Deep Socket Wrench 6pt 3/4 Inch (Mata Sock Impact)Deskripsi:> Performance to ISO 2725-2, NF ISO 2725-2> 6 point convex pattern for increased resilience> Forged from the finest chrome molybdenum alloy steelatribut:
- Overall Length (mm): 90
Daftar Harga impact socket 1 Terbaru October 2026
| Kennedy Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp299.900 |
| Kennedy Deep Impact Socket 1inch Square Drive (Mata Sock Impact) | Rp469.900 |
| TRUSCO Webbing Sling Belt (Tali Angkat / Sling Sabuk) | Rp1.199.900 |
| TEKIRO Bit Socket Impact Drive 1inch 6pt (Mata Sock Impact) | Rp279.900 |
| TEKIRO DR. Impact Socket 3/4inch 6pt (Mata Sock Impact) | Rp119.900 |
| Kennedy Impact Socket 3/4inch Square Drive (Mata Sock Impact) | Rp179.900 |
| INGCO Impact Socket Drive 1inch (Mata Sock Impact) | Rp149.900 |
| American Tool Impact Socket Wrench 6pt 1 Inch (Mata Sock Impact) | Rp249.900 |
| DRI Webbing Sling Double Ply for Load 3Ton (Tali Angkat / Sling Sabuk) | Rp119.900 |
| Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact) | Rp269.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/m7P106314799-3.jpg)
/jvP106323715-3.jpg)
/omP102186886-2.jpg)
/9qP101000350-3.jpg)
/9pP101000349-8.jpg)
/lfP106314771-2.jpg)
/a9P105459369-1.jpg)
/P102088418-1.jpg)
/54P104963184-1.jpg)
/j6P106323690-3.jpg)
/4mP104963166-3.jpg)
/gsP107288604-11.jpg)
%20Impact%20Socket/8bP105411299-1.jpg)
/9rP101000351-8.jpg)
/ppP108528925-1.jpg)
/P101563305-1.jpg)
/kfP103498735-1.jpg)


/P102088340-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)