Kennedy Deep Impact Socket 3/4inch Square Drive (Mata Sock Impact)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp269.900 - Rp659.900
Spesifikasi
Overall Length (mm)90
Size SystemMetric
Socket DepthDeep
Socket TypeImpact Socket
Drive Size (inch)3/4
Drive TypeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in a range of sizes and specifications, this range of 3/4" drive deep impact sockets are designed for turning nuts onto bolts. Manufactured from chrome molybdenum alloy steel with a black oxidised finish, each socket is clearly marked making it easy to identify for a quicker selection. Highly versatile and an essential component of a complete tool kit.


Features and Benefits

- Manufactured by a chrome molybdenum steel making for a robust product

- Available in a variety of sizes and specifications to suit your specific applications

- Black oxide finish further protects the product against corrosion and wear and tear

- Laser-etched sizing allows for easy selection of the correct component


Typical Applications

- DIY

- Automotive

- Engineering

- Construction

Ulasan Produk

Tidak ada ulasan