Beli impact screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Impact Driver Set (Obeng Ketok Set)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok Set)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  2. Vessel For Pneumatic and Electric Power Bit
    69%
    Mulai

    Rp60.900

    Vessel For Pneumatic and Electric Power Bit
    Deskripsi:
    -We realize stable quality and low cost with large volume lot production.-Original special alloy steel is used.-By quality control, there is a long track record in the industrial world where severe work in harsh conditions is required as a strong bit to b
  3. monotaro Impact Screwdriver
    Mulai

    Rp319.900

    monotaro Impact Screwdriver
    atribut:
    • Overall Length (mm): 175
    • Plug Angle (mm): 12.7
    • Blade Shape: +/-
    • Grip Diameter (Ø mm): 36
    • Package Weight (g): 786
    • Set Contents: Bits: (-) 6, 8, 10 / (+) 2, 3, 4 (total length all 36mm)
  4. Vessel Short Bit
    26%
    Mulai

    Rp54.900

    Vessel Short Bit
    Deskripsi:
    -Original special alloy steel is used.
  5. Airboss Air Impact Screwdriver
    Mulai

    Rp1.499.900

    Airboss Air Impact Screwdriver
    Deskripsi:
    AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.
    atribut:
    • Square Drive (inch): 1/4
    • Bolt capacity (mm): 4-5
    • Speed (rpm): 10000
    • Air Pipeline (inch): 1/4
    • Air Hose (mm): 6.4
    • Air Consumption (m³/minute): 0.2
    • Air Pressure (kg/cm²): 6.3
    • Grip Mechanism: Twin Dog
    • Torque (N m): 9-35
  6. ANEX Screwdriver Impact Set (Obeng)
    Mulai

    Rp429.900

    ANEX Screwdriver Impact Set (Obeng)
    Deskripsi:
    When hit with a hammer, the tip turns. Demonstrates its effect when turning the rusty screws, fixed screws, etc. Opposite side 8mm hexagonal shaft compliant with single end drill bit.
  7. Vessel Precision Screwdriver Hex (Obeng Presisi)
    38%
    Mulai

    Rp34.900

    Vessel Precision Screwdriver Hex (Obeng Presisi)
    Deskripsi:
    -A hexagon head(hex)screwdriver.-Cushion grip slides freely, and can be easily moved to a preferred position.-Knurling allows fine rotation.
  8. SATA Screwdriver Impact (Obeng)
    Mulai

    Rp709.900

    SATA Screwdriver Impact (Obeng)
    atribut:
    • Origin: China
    • Outside Height (cm): 1.1
    • Outside Length (cm): 14.5
    • Outside Width (cm): 6
  9. ANEX Screwdriver Impact (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    ANEX Screwdriver Impact (Obeng)
    Deskripsi:
    -Hammer and remove stripped screws.-The sharp blade tip will bite into the screw.
  10. Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    50%
    Mulai

    Rp109.900

    Vessel Ratchet Screwdriver Flat Shaped (Obeng Ratchet)
    Deskripsi:
    -Industry's thinnest 18mm head makes it easier to use in a more convenient place in a narrow place.-The main body can store two bits, with a hanging hole.
  11. Petzl Katrol Tandem (Katrol Ganda)
    Mulai

    Rp1.399.900

    Petzl Katrol Tandem (Katrol Ganda)
    Deskripsi:
    TANDEM® Double pulley for Tyrolean traverses on rope Double pulley designed for Tyrolean traverses on a rope, the TANDEM has aluminum sheaves mounted on self-lubricating bushings for efficiency. It accepts up to three carabiners to facilitate maneuvers. -Aluminum sheaves mounted on self-lubricating bushings for efficiency -Accepts up to three carabiners to facilitate use
  12. ANEX Mini Impact Driver Bit Set
    Mulai

    Rp359.900

    ANEX Mini Impact Driver Bit Set
    atribut:
    • Set Contents: (+) No.1 x 30, (+) No.2 x 30, (+) No.2 x 65, (+) No.2 x 125 mm
    • Bit Type: Phillips
  13. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  14. TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Mulai

    Rp2.899.900

    TEKIRO Air Impact Wrench Jumbo with Stubby Impact Socket Set (Kunci Sok Angin)
    Deskripsi:
    TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrV
    atribut:
    • Material: CRMO & CRV
  15. Vessel Air Impact Screwdriver
    30%
    Mulai

    Rp5.799.900

    Vessel Air Impact Screwdriver
    Deskripsi:
    -Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.
    atribut:
    • Bit Insertion Port: 6.35mm
    • Capacity Screw Dimension: 4 to 5mm
    • Max Tightening Torque: 16.8Nm
    • Air consumption: 0.2
    • Hose Intake Port: G1/4
    • Exhaust: 360°
    • No-load Speed (minute): 9000
    • Purpose of Use: For work on the assembly line etc.
    • Total Length: 205mm
Daftar Harga impact screwdriver Terbaru November 2026
JETECH TOOL Screwdriver 6in1 (Obeng)Rp129.900
TEKIRO Impact Driver Set (Obeng Ketok Set)Rp229.900
Lippro Impact Screwdriver SetRp209.900
Vessel For Pneumatic and Electric Power BitRp60.900
monotaro Impact ScrewdriverRp319.900
Vessel Short BitRp54.900
Airboss Air Impact ScrewdriverRp1.499.900
ANEX Screwdriver Impact Set (Obeng)Rp429.900
Vessel Precision Screwdriver Hex (Obeng Presisi)Rp34.900
SATA Screwdriver Impact (Obeng)Rp709.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)

Halaman Terkait