Beli illuminated push button di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IDEC Push Button Flush Illuminated 30mm 220VAC (Saklar Tombol/Saklar Tekan)atribut:
- Contact: 1NO 1NC
- Diameter (mm): 30
- Voltage (V): 220 AC
- IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan)atribut:
- Lamp Type: LED
- Operation: Momentary
- Material: Plastic Bezel
- Functions: Illuminated Pushbuttons
- Mounting Hole (mm): 22
- Shape: Round
- LARKIN Plastic Head LED Illuminated Push ButtonDeskripsi:Plastic Head LED Illuminated Push Button 220VConform to standard IEC/EN 60947-5-1
- Autonics Ø16 Switches/Pilot Lights S16PR SeriesDeskripsi:16 mm Push Button SwitchesThe S16PR series push button switches are ideal for installation in compact-sized equipment and panels. The 16 mm installation hole size, 29.5 mm protruding rear-length, and independent detachable contacts allow flexible installation in limited spaces. The switches also offer outstanding durability with an electrical life cycle over 100,000 operations and mechanical life cycle over 1,000,000 operations. The S16PR series is available in round, square, and rectangular push buttons with red, blue, green, yellow, and white color options.
- LARKIN Plastic Head LED Illuminated Push Buttonatribut:
- Color: Red
- Pole Contact Composition: 1 NC
- Voltage (V): 220
- IDEC Push Button Switch Illuminated Φ10 A1 Series (Long Rectangular Type) (Saklar Tombol Tekan)atribut:
- Contact Configuration: 1c
- Contact Material: Silver
- Insulation Resistance (MΩ): 100 or more (DC500V mega)
- Operation Mechanism: Rectangular
- Protection Class: IP40
- Rated Insulation Voltage (V): 250
- Storage Temperature (°C): -30-80 (no icing)
- Terminal Shape: Solder terminal
- Type: Illuminated push button switch
- Type of Illumination: LED
- Vibration Resistance (Destruction): 5-55Hz, single amplitude 0.75mm
- Vibration Resistance (Malfunction): 5-55Hz, single amplitude 0.75mm
- IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan)atribut:
- Contact: 1NO
- Diameter (mm): 22
- Voltage (V): 110 AC/DC
- Schneider Electric Push Button Illuminated Easy Harmony XB2 (Saklar Tombol/Saklar Tekan)Deskripsi:This complete illuminated push-button provides an ergonomic interface for controlling your marchine. It is easily installed and into a standard 22mm diameter panel cut-outs and connects to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to its illuminated clear color. It is vibration, high pressure washer and dust resistant thanks to its IP65 protection, making it ideal for operation in harsh environments.atribut:
- Bezel Material: Chromium plated metal
- Contacts Type And Composition: 1 NO
- Device Mounting: Fixing Hole
- Device Presentation: Complete product
- Device Short Name: XB2
- Fixing Center (mm): >= 30x40 (panel) - thickness: 1-6
- Fixing Collar Material: Zamak
- Fixing Hole Diameter (mm): 22.5
- Head Type: Standard
- Mounting Diameter (mm): 22.5
- Product Compatibility: ZB2-C
- Product Range: Easy Harmony XB2
- Product or Component Type: Complete illuminated push-button
- Protective Treatment: TC/TH
- Shape of Signaling Unit Head: Round
- Terminals Description Iso N°1: (13-14)NO
- Type of Operator: Spring return
- IDEC Push Button Switch YW Series (Saklar Tombol/Saklar Tekan)atribut:
- Function: Pushbutton
- IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)atribut:
- Operation Method: Momentary
- Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)Deskripsi:Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
- IDEC Rectangular Pilot Lights A6 Series (Lampu Pilot Kotak)atribut:
- Shape: Long Angle
- Protection Class: IP40
- Rated Voltage (V): AC/DC 24
- Insulation Resistance (MΩ): 100 or more (with DC500V mega)
- Storage Temperature (°C): -30 to 80
- Contact Resistance (miliΩ): 50 or less (initial value)
- Engraving Area (mm): 12x18
- Lens Size (mm): 18x24
- Light Source: LED
- Maximum Engraving Depth (mm): 0.5
- Mounting Hole Diameter (mm): 16
- Nameplate Dimensions (mm): 13.7x19.7
- Operating Ambient Temperature (°C): -25 to 55 (no freezing)
- Shock Resistance (m/s²): 200 (malfunction), 500 (endurance)
- Vibration Resistance Frequency (Hz): 5-55 (Single Amplitude 0.75mm)
- Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)atribut:
- Contact Block Type: Modular Type
- Current Consumption (mA): Max. 20
- Size: ∅22/25mm
- Schneider Electric Pushbuttons, Switches, Pilot Lightsatribut:
- Head Type: Standard
- monotaro Assembly Terminal Block (20A)atribut:
- Wiring System: screw
- Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
- The number of poles: 5P
- Terminal Screws: M3.5
- Dimension B (mm): 62
- Dimensions a (mm): 72
- Maximum Current (A) : 0.75mm 2 sup> wire: 10,1.25mm 2 sup> wire: 15,2mm 2 sup> wire: 20
- Mounting system: Directly attached
- Rated Insulation Voltage (V) : 600
- RoHS Directive: Correspondence
- Withstand Voltage (V) : 2500
Daftar Harga illuminated push button Terbaru October 2026
| IDEC Push Button Flush Illuminated 30mm 220VAC (Saklar Tombol/Saklar Tekan) | Rp649.900 |
| IDEC Push Button Switch Extended Illuminated (Saklar Tombol/Saklar Tekan) | Rp98.900 |
| LARKIN Plastic Head LED Illuminated Push Button | Rp44.900 |
| Autonics Ø16 Switches/Pilot Lights S16PR Series | Rp13.900 |
| LARKIN Plastic Head LED Illuminated Push Button | Rp50.900 |
| IDEC Push Button Switch Illuminated Φ10 A1 Series (Long Rectangular Type) (Saklar Tombol Tekan) | Rp189.900 |
| IDEC Push Button Flush Illuminated Full Voltage 22mm (Saklar Tombol/Saklar Tekan) | Rp119.900 |
| Schneider Electric Push Button Illuminated Easy Harmony XB2 (Saklar Tombol/Saklar Tekan) | Rp269.900 |
| IDEC Push Button Switch YW Series (Saklar Tombol/Saklar Tekan) | Rp68.900 |
| IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan) | Rp37.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/51P103211181-1.jpg)
/ilP103210669-1.jpg)



%20(Saklar%20Tombol%20Tekan)/npP115634853-1.jpg)
/5qP103211206-1.jpg)
/0cP111970012-1.jpg)
/r7P103210979-1.jpg)
/nqP103210854-7.jpg)
/4fP105159159-2.jpg)

/poP103210924-1.jpg)

/iuP103210678-1.jpg)
/ddP110715481-1.jpg)
/n8P103210836-1.jpg)
/21P103473073-1.jpg)

/50P103168180-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)