Beli id address di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Plus Guard Your ID StampDeskripsi:-It is a stamp that makes personal information such as address and name that are hard to see.-Because it is a roller type, you can freely hide the length you can hide.
- Zebra Technologies Printer ID CardDeskripsi:Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.atribut:
- Dimensions (mm): 258x157x383
- Operating Temperature (°C): 15 to 35
- Operating Humidity (%): 20 to 80 non-condensing
- Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
- Type Sided: Single
- OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1)Deskripsi:Relay terminal block, no need for tightening! An easy-to-understand smart slave at a wiring point where there is a common for each point. It is a three-stage terminal block type smart slave that does not require tightening and the wiring location is easy to understand. Easy wiring. No joint tightening. The wiring location is also easy to understand. Communication power supply monitoring function for easy start-up. A variety of maintenance-related data necessary for improving productivity, such as equipment aging and equipment operation information, can be collected. (Smart slave function) Communication speed setting switchless address setting adopts a rotary switch to reduce setting mistakes. Maintenance without removing the wiring is possible with the connector of the communication section and the I / O insertion / removal terminal block.atribut:
- Withstand Voltage: 500 VAC (between isolated circuits)
- Type: Multi-feed type
- Atmosphere: No corrosive gas
- Type of Terminal Fitting: DIN rail mounting
- Ambient Relative Humidity (RH): 25 to 85 (non-condensing)
- Insulation Resistance (MΩ): 20 or more (between isolated circuits)
- Noise resistance: Compliant with IEC61000-4-4 2kV (power line)
- Operating Ambient Temperature (°C): -10 to +55
- Power Supply Voltage (V) : Communication power supply: 14 to 26.4 DC I/O power supply: 20.4 to 26.4 DC (24 VDC -15 to +10%)
- Storage Temperature (°C): -25 to +65
- Type of Insulation: Photocoupler insulation
- Vibration Resistance: 10-60Hz, amplitude 0.7mm, 60-150Hz, 50m/s2 X, Y, Z directions 80 minutes
- Mitutoyo Vernier Caliper (Jangka Sorong)atribut:
- Maximum Measurement (mm): 0-1000
- Item Depth (mm): 130
- Measurement Accuracy (mm): +/-0.15
- Overall Length (mm): 1240.0
- Range (mm): 0-1000
- Resolution (mm): 0.05
- Mitutoyo Part Number: N100
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series)atribut:
- Material (stem): SUS403/SUS410
- Material (disk): SCS14A
- Material (stem bearing): PPS
- Material (Sheet): EPDM
- Material (O ring): EPDM
- Material (Handle): ADC12
- Body Material: ADC12
- Class: 5K/10K
- Dimension D1 (mm): 188
- tp-link JetStream L2 Managed Switchatribut:
- Power Supply (V): AC 100-240 (50/60Hz)
- Certification: CE, FCC, RoHS
- Jumbo Frame: 9216 Bytes
- Mounting: Rack Mountable
- Yuasa Dry Battery MF (Aki Kering)Deskripsi:Maintenance free-Produk yang bebas perawatan dan punya kinerja tinggi untuk memenuhi kebutuhan kelistrikan pada mobil dan sesuai untuk pemakaian di daerah tropis. Produk ini bebas dari penambahan air aki, tidak ada korosi, dan telah menggunakan material terbaik serta teknologi YUASA terkini.atribut:
- Voltage (V): 12
- Mitutoyo Long Stroke Large Dial Gaugeatribut:
- Outer Frame Diameter (mm): 40
- Extech Light MeterDeskripsi:LIGHT METER BACKLIT DISPLAY HD400 adalah alat yang digunakan untuk pengukuran intensitas cahaya dalam fotografi, penguku ran cahaya digunakan untuk menentukan pembukaan pada alat optik. Pada al at ini terdapat kecepatan film dan kecepatan rana alat ini akan menunjukkan f stop yang akan menunjukkan pembukaan yang netral. Beberapa teknik yang digunakan oleh lightmeter yaitu Spot metering, Average metering, Center weight metering, Matrix metering. Light meter ini mempunyai besar lux 400, 4000, 40k, 400kLux. Light meter sering digunakan di industri, pabrik, bengkel atau laboratorium .
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Caliper Type Inside Micrometer (Jangka Sorong)atribut:
- Scale Interval (mm): 0.01
- Minimum display amount (mm): 0.01
- Mitutoyo Tubular Inside Micrometer Single Rod Typeatribut:
- Scale Interval (mm): 0.01
- OMRON Sysmac CJ Series CJ2M CPU UnitDeskripsi:CJ2M CPU Units. Data Memory Capacity: 64K words (DM: 32K words, EM: 32K words x 1 bank).atribut:
- Sampling: Contact = 31, channel / 1CH unit = 16 / 2CH unit = 8 / 4CH unit = 4
- Number of Input/Output Points: 2560 points
- Applicable Standard: cULus (Class I Div2 Hazardous Location Certified Product), NK, Lloyd, EC Directive
- Outer Dimensions, Width W x Depth D x Height H (mm): 31x75x90
- Battery: Service life: 5 years (25°C) Model used: CJ1W-BAT01
- Structure: Built-in type in the panel
- Ambient Humidity to Use: 10 to 90% RH (no condensation)
- Communication Protocol: Serial port / half duplex
- Current Consumption (A): 0.5(DC5V)
- Data Memory: 32K-word high-performance I/O unit DM area: D20000 to D29599 (100CH x No. 96) CPU high-performance unit DM area: D30000 to D31599 (100CH x No. 16)
- Included Accessories: Battery (CJ1W-BAT01), end cover (necessary for the right end of CJ1W-TER01 / CPU device), end plate (PFP-M x 2), serial port connector (plug / XM2A-0901, hood) / XM2S-0911-E) Set (D-SUB 9-pin, male connector)
- Noise resistance: Compliant with IEC61000-4-4, 2kV (power line)
- Number of Ports: Number of logical ports/8 ports (used for SEND/RECV/CMND/PMCR/TXDU/RXDU instructions) Number of extended logical ports/64 ports (used for SEND2/RECV2/CMND2/PMCR2 instructions)
- Operating Ambient Temperature (°C): 0 to 55
- Pollution Degree (Environment to Use): 2 or less (conforms to JIS B3502 and IEC61131-2)
- Storage Temperature (°C): -20 to 70 (excluding battery)
Daftar Harga id address Terbaru March 2026
| Plus Guard Your ID Stamp | Rp99.900 |
| Zebra Technologies Printer ID Card | Rp14.999.900 |
| OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1) | Rp4.999.900 |
| Ideal Network Navitek NT with Touchscreen | Rp25.999.900 |
| Mitutoyo Vernier Caliper (Jangka Sorong) | Rp10.999.900 |
| TOA Horn Speaker | Rp379.900 |
| Mitutoyo Indikator Panggilan | Rp559.900 |
| Kitz 10K Aluminum Butterfly Valve (Lever, Short Neck) (10BJSUE Series) | Rp899.900 |
| tp-link JetStream L2 Managed Switch | Rp2.599.900 |
| Yuasa Dry Battery MF (Aki Kering) | Rp249.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)





















































































































































%2F%20D16TA%20(-1)%2F%20D08TAH%20(-1)%2F%20D16TAH%20(-1)/kxP106895753-1.jpg)

/euP103761534-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)

%20(10BJSUE%20Series)/P103052445-1.jpg)

/P102174661-1.jpg)






/epP103934529-1.jpg)