Mitutoyo Vernier Caliper (Jangka Sorong)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Maximum Measurement (mm)0-1000
Item Depth (mm)130
Measurement Accuracy (mm)+/-0.15
Overall Length (mm)1240.0
Range (mm)0-1000
Resolution (mm)0.05
Mitutoyo Part NumberN100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Hardened stainless steel construction with satin chrome finish, for protection of caliper - Measures outside dimension (OD), insidedimension (ID), step, and depth (when depth bar is included) - Raised sliding surfaces to help prevent defacement and wear of scalegraduations - Modest, 14-degree face angle on vernier scale, forimproving visibility and reducing the possibility of parallax errors

Ulasan Produk

Tidak ada ulasan