OMRON Digital I/O Slave Screw Type Terminal Block 3-Stage Terminal Block CRT1-D08TA (-1)/ D16TA (-1)/ D08TAH (-1)/ D16TAH (-1)
Sebelum PPN:
Rp5.799.900 - Rp6.099.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Withstand Voltage | 500 VAC (between isolated circuits) |
|---|---|
| Type | Multi-feed type |
| Atmosphere | No corrosive gas |
| Type of Terminal Fitting | DIN rail mounting |
| Ambient Relative Humidity (RH) | 25 to 85 (non-condensing) |
| Insulation Resistance (MΩ) | 20 or more (between isolated circuits) |
| Noise resistance | Compliant with IEC61000-4-4 2kV (power line) |
| Operating Ambient Temperature (°C) | -10 to +55 |
| Power Supply Voltage (V) | Communication power supply: 14 to 26.4 DC I/O power supply: 20.4 to 26.4 DC (24 VDC -15 to +10%) |
| Storage Temperature (°C) | -25 to +65 |
| Type of Insulation | Photocoupler insulation |
| Vibration Resistance | 10-60Hz, amplitude 0.7mm, 60-150Hz, 50m/s2 X, Y, Z directions 80 minutes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Relay terminal block, no need for tightening!
An easy-to-understand smart slave at a wiring point where there is a common for each point.
It is a three-stage terminal block type smart slave that does not require tightening and the wiring location is easy to understand.
Easy wiring. No joint tightening. The wiring location is also easy to understand.
Communication power supply monitoring function for easy start-up.
A variety of maintenance-related data necessary for improving productivity, such as equipment aging and equipment operation information, can be collected. (Smart slave function)
Communication speed setting switchless address setting adopts a rotary switch to reduce setting mistakes.
Maintenance without removing the wiring is possible with the connector of the communication section and the I / O insertion / removal terminal block.
An easy-to-understand smart slave at a wiring point where there is a common for each point.
It is a three-stage terminal block type smart slave that does not require tightening and the wiring location is easy to understand.
Easy wiring. No joint tightening. The wiring location is also easy to understand.
Communication power supply monitoring function for easy start-up.
A variety of maintenance-related data necessary for improving productivity, such as equipment aging and equipment operation information, can be collected. (Smart slave function)
Communication speed setting switchless address setting adopts a rotary switch to reduce setting mistakes.
Maintenance without removing the wiring is possible with the connector of the communication section and the I / O insertion / removal terminal block.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%2F%20D16TA%20(-1)%2F%20D08TAH%20(-1)%2F%20D16TAH%20(-1)/kxP106895753-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
