Beli hygrometer analog thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Analog Themo-Hygrometeratribut:
- Weight (g): 730
- Minimum: (Temperature) 2 degree C, (humidity) 5% RH
- Measurement Item: temperature humidity
- Dimensions (Width W x Depth D x Height H) (mm): 285x35x285
- Humidity Measurement Range (%): 20-100
- Type of display Temperature: analog
- Thermometer Type: Wall hanging
- Measurement Temperature Range (°C): -30-50
- TRUSCO Digital Thermometer & Hygrometeratribut:
- Measured Humidity Range (% RH): 30 to 95
- Dimensions (Width x Depth x Height) (mm): 102x18x103
- Material: ABS Resin
- Humidity Minimum Indication: 1% RH
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): -5 to 49
- Minimum Temperature Display (°C): 0.1
- Power Supply: AAA battery x 1 (attached for testing)
- HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Large character LCD display, easy to read- Temperature, Humidity and Clock display simultaneously- Hourly chime, Daily alarm function- Max/Min temperature and humidity memory function- Calendar display function (Month and date)- Temperature display modesatribut:
- Humidity Range (% RH): 10 to 99
- Temperature Range (°C): -50 to +70
- Dimensions (mm): 93x21x101
- Material: ABS
- Power Supply: AAA 1.5V Battery - 1pc
- Tanita Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:- Informs temperature/humidity comfort levels in 5 stages.- Displays the highest/lowest temperature and humidity recorded in the past.- Equipped with an alarm and snooze function.atribut:
- Humidity Range (% RH): 20 to 95
- Temperature Range (°C): -5 to 45
- Dimensions (mm): 182x25x148
- Power Supply: AAA Battery - 2pcs
- Measurement Item: Temperature, humidity
- Minimum Temperature Display (degrees): 0.1
- Citizen ThermohygrometerDeskripsi:-Equipped with an environmental guidance display function that helps in creating comfortable environment.-Automatically lights up when the surrounding gets dark(with ON/OFF switch)
- SK SATO Thermo Hygrometeratribut:
- Weight (g): About230
- Measurement Pricision: (The other 40 to 80% rh at 15 to 25deg C, + / -7% rh) humidity + / -4% rh temperature + /-2deg C
- Diameter x Thickness (mm): 135x33
- Humidity Min. Display (%RH): 2
- Measurement Item: Temperature, Humidity
- Measurement Temperature Range (°C): 0 to 50
- Measuring Humidity Range (%RH): 20 to 100
- Minimum Temperature Display (°C): 0.1
- Power Supply: AA Dry Battery (R6P) x 1 (accessory)
- SATO (Label) Digital ThermohygrometerDeskripsi:-A small lightweight pocket size digital thermometer.-Equipped with a data hold function, a HIGH/LOW alarm function, a clip and a stand.atribut:
- Measurement Item: Temperature, Humidity
- monotaro Digital Hygrometer (Pengukur Suhu Ruangan)Deskripsi:Produk ini juga sering disebut dengan Pengukur Kelembaban Udara.atribut:
- Dimensions (mm): 120x99x23
- Temperature Range (°C): -9.9 to 50
- Humidity Range (% RH): 10 to 95
- Power Supply: AAA Battery - 2pcs
- Applications: For temperature control in the workplace
- Installation Method: For two uses
- Temperature display method: Digital
- TFA Digital Thermo-HygrometerDeskripsi:- With max-min-function, - Large Display, - Reversible degrees C/degrees F, - For hanging or standing, - Battery 1.5V AA enclosed, - T In : -10.+60degrees C (+14.6140degrees F), - H In : 10..99%.atribut:
- Battery: 1 x AAA 1.5 V
- Material: Plastic
- SATO (Label) Digital Thermometer & Hygrometeratribut:
- Measurable Temperature Range (degrees): -10 to 50
- Measurable Humidity Range (%RH): 20 to 95
- Measurement Item: Temperature, humidity, highest and lowest temperature/humidity
- Power Supply: AAA battery x 1 (included)
- Minimum temperature display: 1degrees
- Minimum humidity display: 1%RH
- TFA Analog Indoor & Outdoor MeasurementDeskripsi:- Case with brass ring. - Wall mounting.
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- SK SATO Digital Thermo-HygrometerDeskripsi:-Equipped with an auto power off function.-Drip proof type.atribut:
- Temperature Min Display: 0.1degree C
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
- Shinwa Rules Temperature and Hygrometer U SeriesDeskripsi:Temperature Pricision- -21℃ or less: ± 4℃, -20 to 40℃: ± 2℃, 41℃ or more: ± 4℃atribut:
- Installation Method: Wall hanging
- Type of display Temperature: analog
- 1 Scale: Thermometer: 2°C, hygrometer: 5%
- Humidity Measurement Range: 10 to 90%
- Humidity Pricision: 35 to 75%: ± 5%, otherwise: ± 10%
- Material: Body: Polystyrene resin, ABS resin
- Temperature Measurement Range: -30 to 50°C
- Shinwa Rules Round Type HygrometerDeskripsi:Humidity Pricision- 34% or less: ± 10%, 35 to 75%: ± 5%, 76% ormore: ± 10%atribut:
- Installation Method: Wall hanging
- Type of display Temperature: analog
- Humidity Measurement Range: 0 to 100%
- 1 Scale: 2%
- Material: Body: polystyrene resin, ABS resin, scale board: iron, needle: aluminum
Daftar Harga hygrometer analog thermometer Terbaru March 2026
| Shinwa Rules Thermo-Hygrometer | Rp299.900 |
| TRUSCO Analog Themo-Hygrometer | Rp1.099.900 |
| TRUSCO Digital Thermometer & Hygrometer | Rp439.900 |
| HTC-1 Digital Hygrometer (Pengukur Suhu Ruangan) | Rp149.900 |
| Tanita Digital Hygrometer (Pengukur Suhu Ruangan) | Rp1.299.900 |
| Citizen Thermohygrometer | Rp639.900 |
| SK SATO Thermo Hygrometer | Rp3.699.900 |
| SATO (Label) Digital Thermohygrometer | Rp1.999.900 |
| monotaro Digital Hygrometer (Pengukur Suhu Ruangan) | Rp219.900 |
| TFA Digital Thermo-Hygrometer | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































/pvP103205931-1.jpg)
/P102004531-1.jpg)


%20Digital%20Thermohygrometer/i4P102970652-5.jpg)
/8xP103242321-1.jpg)

%20Digital%20Thermometer%20%26%20Hygrometer/P102001981-1.jpg)