Beli hydraulic cutter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SUN RUN Hydraulic Flange SpreaderDeskripsi:SWR-40 Hydraulic Spreader-Only requests an access gap of 0.24inch (6mm)-Automatic mechanical retraction-Unique interlocking : no first step bending and risk of slipping out of jointatribut:
- Max. Spread force (kN): 125
- Tip Clearance (mm): 6
- Max. Spread (mm): 81
- Oil Capacity (cc): 78
- KENTA Hydraulic Cable CutterDeskripsi:New two stage hydraulic to reduce cutting cycle, automatic release pressure when cut is complete, manualRelease in case of needCrimping range: Ø45mm Cu/Alu cable and Armoured Cu/Alu cable.
- FATOOLS Hydraulic Cable Cutteratribut:
- Size (mm): 40
- KENTA Hydraulic Rescue Equipmentatribut:
- Maximum Working Pressure (bar): 720
- SUN RUN Electric Pump (Pompa Elektrik)Deskripsi:SPE-2Hydraulic Electric Pump-Two stage models for reduced cycle times and improved productivity-Easy to customize with modular accessory kits-User adjustable external relief valve with a factory set upper limit prevents system overload-Easy to read integrated oil level sight glass-Totally enclossed fan-cooled motors are ideal for outdoor use in many environments
- SUMNER Flange SpreaderDeskripsi:Flange spreaders drive their head between two joined flanges to separate them. Also known as flange splitters, they provide leverage to break through flanges that have rusted or stuck together.atribut:
- UNSPSC: 25191702
- Drive Size (inch): 1-3/8 Wrench; 1/2 Bar
- Features: Hardened Wedge for Safe Splitting; Large Feed Screw
- Material: Steel
- Maximum Flange Capacity (lbs): 1500
- Minimum Flange Capacity (lbs): 150
- Product Type: Flange Spreader
- Enerpac Hydraulic Ram SpreaderDeskripsi:General purpose ram spreaders attach to a hydraulic pump to spread crushed parts, open stuck doors, or separate parts in automotive and industrial applications.atribut:
- UNSPSC: 27121602
- Maximum Pressure (psi): 10000
- Single Acting/Double Acting: Single Acting
- Barton Hydraulic Steel Wire Cutteratribut:
- Stell Wire (mm²): 150
- ACSR (mm²): 800
- Cutting Range Al/Cu (mm): 40
- Output (t): 12
- Pump System: Min. 700cc 700bar Hydraulic Pump
- Enerpac Square-Drive Hydraulic Torque Wrenches & SocketsDeskripsi:Square-drive hydraulic torque wrenches connect to a hydraulic pump and convert fluid pressure into force for turning fasteners. The pump allows setting the pressure to deliver the required torque to the wrench. The square drive of the wrench accepts interchangeable hydraulic torque wrench sockets to match different-sized nuts and bolts. These wrenches turn the fastener from one end while a backup spanner locks down the other end, so the wrench can tighten or loosen the fastener and not just spin it.atribut:
- UNSPSC: 27111715
- KENTA Single Acting Hydraulic JackDeskripsi:The GR2 Bearing System absorbs eccentric loading to prevent galling cylinder partsHeavy-duty return spring for fast retractionExternal access to fasteners requires only standard shop tools for simplified maintenancePlunger wiper reduces contamination, extending cylinder lifeBase and plunger made from high-strength alloy steel for durabilityCollar threads, plunger threads and base mounting holes enable easy fixturing on most modelsBaked enamel finish for increased corrosion resistanceDesign allows cylinder to be used in all positions
- Enerpac Hydraulic Hand PumpDeskripsi:Product Lines : Industrial Tools- Two-speed operation allows for faster fill, reducing cycle times for many testing applications soluble oils and petroleum- Large release knob for improved control of pressure release- Outlet ports are 3/4inch-16 cone for 40,000 psi ratingatribut:
- Maximum Operating Pressure (bar): 2800
- Pressure Rating 1st Stage (bar): 13
- Pressure Rating 2nd Stage (bar): 2800
- Cylinder Compatability: Single-acting
- Reservoir Capacity (cm³): 983
- Dimension A (mm): 344
- Dimension B (mm): 558
- Dimension C (mm): 35
- Dimension E (mm): 31
- Dimension F (mm): 133
- Dimension H (mm): 527
- Dimensions j (mm): 29
- Maximum Flow Rated Pressure (cm³/stroke): 0.61
- Maximum Handle Effort (kg): 48.1
- Oil Displacement per Stroke 1st Stage (cm³): 16.22
- Oil Displacement per Stroke 2nd Stage (cm³): 0.61
- Piston Stroke (mm): 25.4
- Power Source: Manual
- Usable Oil Capacity (cm³): 983
- Valve Operation: Manual
- Enerpac Hand Pump W/Fsh14 SpreaderDeskripsi:Flange ram spreaders are used to separate pipe flanges in industrial pipe maintenance operations. The ram is placed between the flanges and the pipes are spread as the jaws of the spreader open.atribut:
- Nominal Capacity (t): 14
- Tip Clearance (inch): 0 (Zero)
- UNSPSC: 31160000
- Maxell Izumi Hydraulic Cutteratribut:
- Set Contents: Carry bag
- Cutting Ability (mm) Jis 1 Wire: 16
- Cutting Ability (mm) Bare Hard-Drawn Copper Stranded Conductor: 20.7
- Cutting Ability (mm) Ccp Cable: 20
- Accessories: Carrying Bag
- SUN RUN Silinder HidrolikDeskripsi:S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
- HIT (Tools) Wire Rope CutterDeskripsi:Usage:Cutting wire rope.atribut:
- Overall Length (mm): 586
- Weight (kg): 2.3
- Cutting Capability (mm): phi10
- WESTWARD Broadcast Spreaderatribut:
- Product Type: Broadcast Spreader
- Drop Type: 1 Hole
- Hopper Material: Polypropylene
- Wheel Type: Pneumatic
- INGCO Lithium-Ion Hydraulic Cable CutterDeskripsi:Content:1 x Blade2 x Battery packs1 x 2-Hour charger1 x Sealing ring of cylinder1 x Sealing ring of safety1 x Valve1 x Hydraulic fluid1 x Hydraulic fluid bagatribut:
- Crimping Force (KN): 60
- Display: LED usage count display
- Maximum Cutting Diameter (mm): 85
- Stroke (mm): 86
- Technology: Lithium-ion, Hydraulic
- Voltage (V): 20
- OTC Wheel Service ToolDeskripsi:Wheel hub tools engage or disengage the wheels from the axle shafts on four-wheel drive vehicles for maintenance or replacement functions. Tools also relock the wheel hub when wheels are replaced.atribut:
- UNSPSC: 27111712
- Greenlee Cutter Cable-Hydraulicatribut:
- Item: Cutter, Cable-Hydraulic 750H767
Daftar Harga hydraulic cutter Terbaru March 2026
| SUN RUN Hydraulic Flange Spreader | Rp39.999.900 |
| KENTA Hydraulic Cable Cutter | Rp38.999.900 |
| FATOOLS Hydraulic Cable Cutter | Rp10.999.900 |
| KENTA Hydraulic Rescue Equipment | Rp15.999.900 |
| SUN RUN Electric Pump (Pompa Elektrik) | Rp38.999.900 |
| SUMNER Flange Spreader | Rp7.599.900 |
| Enerpac Hydraulic Ram Spreader | Rp9.899.900 |
| Barton Hydraulic Steel Wire Cutter | Rp9.399.900 |
| Enerpac Square-Drive Hydraulic Torque Wrenches & Sockets | Rp169.999.900 |
| KENTA Single Acting Hydraulic Jack | Rp20.999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)























































































































































/P103055275-1.jpg)










%20Wire%20Rope%20Cutter/P102023983-1.jpg)