HUSKIE TOOLS Hydraulic Cable Cutter

Sebelum PPN:
Rp38.999.900 - Rp98.999.900
Spesifikasi
UNSPSC27111511
Compatible Wire/Cable TypeAluminium Conductor Steel-Reinforced Cable
Cutter Head TypeGuillotine
Features180° Swivel and Latch Type Head for Cutting Position; Black Oxide Coated with Rubber Handled Grips; Portable; Replaceable Blades
Product TypeManual Hydraulic Cutting Tool
Tool SeriesS-Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Bar and Wire Cutter Product Type Manual Hydraulic Cutting Tool Compatible Wire/Cable Type Aluminum Conductor Steel-Reinforced Cable Maximum Bolt/Threaded Rod Cutting Capacity - Steel 5/8 in Cutter Head Type Guillotine Maximum Cutting Capacity - Wire Rope 0.63 in Tool Series S-Series Features 180 Degrees Swivel and Latch Type Head for Cutting Position Black Oxide Coated with Rubber Handled Grips Portable Replaceable Blades Includes Carrying Bag

Ulasan Produk

Tidak ada ulasan

Halaman Terkait