Beli hydraulic crimping tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Izumi Products Company Rechargeable hydraulic multi-function tool
    Mulai

    Rp66.999.900

    Izumi Products Company Rechargeable hydraulic multi-function tool
    Deskripsi:
    This set includes crimping dies 14 to 250 with auto-return function and a storage case.Wire crimping industry, etc.*Charger and battery are sold separately.
    atribut:
    • Crimping Range (mm²): 127
    • Height (mm): 18
    • Length (mm): 330
    • Output (kN): 346
    • Power Consumption (VA): 3
    • Trusco Part No.: 577-0909
    • Width (mm): 82
  2. INGCO Hydraulic Crimping Tool
    Mulai

    Rp979.900

    INGCO Hydraulic Crimping Tool
    Deskripsi:
    INGCO Hydraulic Crimping // Tang Press Skun Hidrolik
    atribut:
    • Crimping Type: hexagon crimping
    • Sealing O-ring: one set
  3. Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Mulai

    Rp7.199.900

    Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)
    Deskripsi:
    Set of Contents:2 pcs of Battery1 pcs of Battery Charger1 set of Seals for the Cylinder1 set of Seals for the Safety Valve
    atribut:
    • Charging Time (hour): 2
  4. INGCO Hydraulic Crimping
    Mulai

    Rp19.999.900

    INGCO Hydraulic Crimping
    Deskripsi:
    INGCO P20S Hydraulic Crimping (120kN) // Mesin Tang Press Skun
    atribut:
    • Drill Voltage (V): 20
    • Crimping Force (KN): 120
    • Crimping Cycle (s): 6-18
    • Stroke (mm): 42
  5. KRISBOW Tang Crimping Hexagonal Hidrolik
    Mulai

    Rp549.900

    KRISBOW Tang Crimping Hexagonal Hidrolik
    Deskripsi:
    Crimping Plier Hydraulic 16-300mm2 Hex YQK-300B adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya merek KRISBOW dengan ukuran 16-300mm2 (tang). Tang digunakan untuk memegang, memuntir dan memotong benda kerja, misal kawat penghantar (kabel). Penggunaan tang tidak boleh memotong kabel dengan cara tang dipukul dengan palu, karena akan merusak palu. Terbuat dari carbon steel.
    atribut:
    • Material: Steel
  6. Makita Rechargeable Crimping Machine (Mesin Pemotong Kabel Baterai)
    Mulai

    Rp69.999.900

    Makita Rechargeable Crimping Machine (Mesin Pemotong Kabel Baterai)
    Deskripsi:
    - Crimp *1, Compression *2, Cutting *2. Balanced T-shape body for ease of use: 1. 325 mm2 terminals cannot be used. Use 250 mm2 terminals for crimping 9.8 inches (250 mm2). 2. Tip attachments other than crimping are sold separately)- You can replace a variety of tip tools and use electrical work in one unit (tip attachments other than crimping are sold separately). A balanced T-shaped body with an oil tank center- AUTO RETURN: Without the release switch, the dice will automatically return automatically- Piston operation is complete Complete Indicator Lamp Lamp reminds you when maintenance- LED lights (2 lights / pre-rotated afterglow function) 18 V, slide type Li-ion battery- Maximum Cutting Capacity: Cable diameter φ2.0 inches (50 mm) (can not be cut piano wire, ACSR, iron wire, etc.), Tip attachment sold separately- Standard Accessories: 18 V battery BL1860B (6.0 Ah), charger DC 18RF (practical charge approx. 27 minutes / full charge approx. 40 minutes), case, crimping links, crimping yoke, male dice, and female dice
    atribut:
    • Crimping Range (mm²): 14 to 250
    • Maximum Cutting Capacity/Cable Diameter (inch): 2.0 (50mm)
    • Nominal Output (kN): 127
  7. Maxell Izumi Rechargeable Cable Cutter
    Mulai

    Rp33.999.900

    Maxell Izumi Rechargeable Cable Cutter
    atribut:
    • Accessories: Battery pack (BP-2120) / Charger (CH-21J)
    • Mass (kg): 2.8
    • Overall Length (mm): 370
    • Dimensions (mm): 145x117x330
    • Cutting Capacity (mm): 50
    • Charging Time (minute): 30
    • TRUSCO Number: 160-7635
  8. Barton Hydraulic Crimping Tool
    Mulai

    Rp13.999.900

    Barton Hydraulic Crimping Tool
    atribut:
    • Contribute/Trip (KN/mm): 60/17
    • Pressure Times: 320 times voltage per saturation (Cu Cable 150mm²)
    • Mould Configuration (mm²): 10;16; 25; 35; 50; 70; 95; 120; 150; 185; 240; 300
    • Battery Capacity (V/Ah): DC18/5.0 Li Battery
    • Crimp Range (mm²): Cu300/Al240
  9. Izumi Products Company Rechargeable Cable Cutter
    Mulai

    Rp46.999.900

    Izumi Products Company Rechargeable Cable Cutter
    Deskripsi:
    Equipped with auto reverse function* We do not deliver to private homes (detached houses / apartments).
  10. Startools Hydraulic Crimping Plier
    Mulai

    Rp739.900

    Startools Hydraulic Crimping Plier
    Deskripsi:
    • Quick operation, super light, durable• Crimp head can be rotated for adjustable directions• Long comfortable ergonomic cushioned handle makes it easy to hold and use
    atribut:
    • Crimp Type: Hexagon
  11. Gestar Hydraulic Crimping Tools (Tang Hidrolik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp669.900

  12. TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Mulai

    Rp619.900

    TOTAL Hydraulic Crimping Tool (Tang Crimping Hidrolik)
    Deskripsi:
    Accessories: Crimping dies: 4,6,8,10,16,25,35,50,70mm² Sealing O-ring: one set
    atribut:
    • Crimping Dies (mm²): 4, 6, 8, 10, 16, 25, 35, 50, 70
    • Crimping Range (mm²): Cu 4-70
    • Crimping Strength (kN): 45
    • Crimping Type: Hexagon
    • Length (mm): up to 310
    • Stroke (mm): 11
Daftar Harga hydraulic crimping tools Terbaru October 2026
CP Hydraulic Crimping Tools (Tang Hidrolik)Rp759.900
Wipro Skun Hydraulic Pliers (Tang Skun Hidrolik)Rp999.900
BESTIR Hydraulic Crimping Tool (Tang Crimping Hidrolik)Rp1.099.900
MAXPRO Hydraulic Crimping PlierRp639.900
Izumi Products Company Rechargeable hydraulic multi-function toolRp66.999.900
INGCO Hydraulic Crimping ToolRp979.900
Barton Tools Cordless Hydraulic Crimping (Mesin Pemotong Kabel Baterai)Rp7.199.900
OPT Hydraulic Crimping Tools TP SeriesRp13.999.900
MAXPOWER Hydraulic Crimping Plier (Tang Crimping Hidrolik)Rp899.900
INGCO Hydraulic CrimpingRp19.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)