Makita Rechargeable Crimping Machine (Mesin Pemotong Kabel Baterai)

Sebelum PPN:
Rp69.999.900
Spesifikasi
Crimping Range (mm²)14 to 250
Maximum Cutting Capacity/Cable Diameter (inch)2.0 (50mm)
Nominal Output (kN)127

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Crimp *1, Compression *2, Cutting *2. Balanced T-shape body for ease of use:
1. 325 mm2 terminals cannot be used. Use 250 mm2 terminals for crimping 9.8 inches (250 mm2).
2. Tip attachments other than crimping are sold separately)
- You can replace a variety of tip tools and use electrical work in one unit (tip attachments other than crimping are sold separately). A balanced T-shaped body with an oil tank center
- AUTO RETURN: Without the release switch, the dice will automatically return automatically
- Piston operation is complete Complete Indicator Lamp Lamp reminds you when maintenance
- LED lights (2 lights / pre-rotated afterglow function) 18 V, slide type Li-ion battery
- Maximum Cutting Capacity: Cable diameter φ2.0 inches (50 mm) (can not be cut piano wire, ACSR, iron wire, etc.), Tip attachment sold separately
- Standard Accessories: 18 V battery BL1860B (6.0 Ah), charger DC 18RF (practical charge approx. 27 minutes / full charge approx. 40 minutes), case, crimping links, crimping yoke, male dice, and female dice

Ulasan Produk

Tidak ada ulasan

Halaman Terkait