Izumi Products Company Rechargeable hydraulic multi-function tool

Sebelum PPN:
Rp66.999.900
Spesifikasi
Crimping Range (mm²)127
Height (mm)18
Length (mm)330
Output (kN)346
Power Consumption (VA)3
Trusco Part No.577-0909
Width (mm)82

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This set includes crimping dies 14 to 250 with auto-return function and a storage case.
Wire crimping industry, etc.
*Charger and battery are sold separately.
Warning
*Charger and battery are sold separately.
Feature
This set includes crimping dies 14 to 250 with auto-return function and a storage case.
Use
Wire crimping industry, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait