Beli humidity sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Deskripsi:Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.atribut:
- Protection Class: IP20
- Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
- Current Consumption (mA): less than 4
- Cable Length (m): (Transmission) 5
- Operating Humidity Range: 95% or less relative humidity
- Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
- Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
- Humidity Measurement Range (%): 20 to 95
- Humidity Sensor: Polymer resistance type
- Power Supply Voltage (V) : DC24
- Storage Temperature Range (°C): -20 to +60
- TESTO Digital Psychrometer & Humidity MeterDeskripsi:These digital psychrometers are compact enough to be carried in a pocket. They have a small profile and are used for on-the-spot humidity measurements indoors and outdoors.atribut:
- UNSPSC: 41112301
- Ambient Temperature Accuracy (°C): ±0.5
- Ambient Temperature Accuracy (°F): ±0.9
- Ambient Temperature Range (°F): -4 to 140
- Application: HVAC/R
- Auto Shut-Off: Yes
- Battery Runtime (hour): 150
- Battery Type: (3) AAA
- Bluetooth Enabled: Yes
- Brand: TESTO
- Data Hold: No
- Data Logging: Yes
- Datalogging: Data Logging
- Dew Point Temperature Range (°F): -4 to 140
- Housing Material: Plastic
- Humidity Accuracy: ±3%
- Humidity Range: 0% to 100%
- Humidity Resolution: 0.1 %
- IP/NEMA Rating: Not Rated
- Includes: Calibration Protocol; Thermohydrometer Operated Via Smartphone
- Includes Batteries: Yes
- Includes Probes: Yes
- Manufacturer Part Number: 0560 2605 03
- Maximum Dew Point Temperature (°F): Max of 140
- Maximum WBGT Temperature (°F): Max of 140
- Meter Type: Compact Digital Psychrometer and Humidity Meter
- Operating Temperature Range (°F): -4 to 122
- Overall Depth (inch): 1 in
- Overall Height (inch): 10 in
- Overall Width (inch): 1
- Probe Design: Compact
- Probe Diameter (inch): 0.35
- Properties Measured: Ambient Temperature; Dew Point; Relative Humidity; Wet Bulb Temperature
- Response Time (s): 45
- Sensor Type: Capacitance
- Size (H x W x D) (inch): 10 in x 1 in x 1 in
- Standards: EU Guideline: 2014/30/EU
- Temperature Resolution (°): 0.1
- Weight (oz): 3.05
- Wet Bulb Globe Temperature Range (°F): -4 to 140
- With Calibration Cert.: No
- TESTO Digital HygrometerDeskripsi:This product allows you to monitor temperature and humidity sensitive goods - including foods, archives or metal parts that are susceptible to surface rust - or carry out discreet humidity checks in buildings to ensure that the property is being properly looked after by the tenants. The mini data logger has built-in longlife sensors that can measure the temperature and humidity of the surrounding environment, a memory for up to 16 000 measurements and an easy-to-read display that shows the current reading as well as any breached thresholds.atribut:
- Dimensions (mm): 60x38x18.5
- Protection Class: IP20
- AND EnvIronmental Temperature and Humidity Meteratribut:
- Internal capacity: One
- Order Code: 57377285
- Product Number: AD-5685
- range of measurement: Temperature: 0.0 ° C to 50.0 ° C (minimum Display 0.1 ° C), relative humidity: 20% RH to 90% RH (minimum Display 1% RH)
- Measurement Item: Temperature, relative humidity
- Display Range: Heat stroke index: 0.0 ° C to 60.0 ° C (minimum Display 0.1 ° C), absolute humidity: 1g / m
- APC NetBotz Wireless Temperature SensorDeskripsi:Wireless sensor that monitors temperature in the Data Center or Distributed Network Closet Includes: Cable ties, Installation guide, Temperature Sensor, Wall Mounting Bracketsatribut:
- Maximum Height (mm): 19
- Maximum Width (mm): 38
- Maximum Depth (mm): 38
- Color: Grey
- Operating Temperature (°C): 0 to 45
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
- Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
- Extech Digital Psychrometer & Humidity MeterDeskripsi:These dew point and wet-bulb humidity meters have an onboard probe that"™s part of the body of the meter itself. They measure ambient temperature, relative humidity, and calculate dew point and wet bulb readings on an LCD display.atribut:
- Brand: EXTECH
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- With Calibration Cert.: No
- UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban)Deskripsi:UT333S is a stable, safe and reliable mini digital temperature humidity meter. With split type design, it is convenient and fast to measure the temperature accurately in different environments. The split type design is perfect for monitoring hard to reach and small ventilation ducts.atribut:
- Auto Power OFF: Yes
- Backlight: Yes
- Data Hold: Yes
- Display (mm): 32x35
- Humidity (%RH): 0~100, 0.1, ±5% (20~80)
- Max/Min: Yes
- Overload Alarm: Yes
- Power: 1.5V Battery (R03) X 3
- Product Color: Red and grey
- Size (mm): 110x53x26
- Temperature (°C): -10 ~ 60, 0.1, ±1.0
- Temperature (°F): 14 ~ 140, 0.2, ±2.0
- °C/°F Selection: Yes
- Lutron pH MeterDeskripsi:- Economical type.- pocket size.
- Autonics Temperature Sensors THD SeriesDeskripsi:The THD series temperature/humidity transducers have built-in temperature and humidity sensors and are capable of various outputs including DC 4-20 mA, 1-5 VDC, RS485 communication. The temperature sensors have a range of -19.9 to 60.0°C and the humidity sensors have a range of 0.0 to 99.9% RH. The THD series is available in room type, duct mount type, and wall mount types.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- Shinwa Rules Psychrometeratribut:
- Material: Body: Polystyrene resin
- Type of display Temperature: Bar scale
- 1 Scale: Thermometer: 1 °C, humidity: -
- Dimension: 285x84x26mm
- Temperature Measurement Range: -10 to 50°C
- Humidity Measurement Range: 0-94%
- Humidity Pricision: ± 10%
- Temperature Pricision: ± 1°C
- SIEMENS Temperature & Humidity SensorsDeskripsi:Room temperature and humidity sensors mount to vertical surfaces such as walls and pillars and provide a way to monitor the temperature and humidity of the space closest to occupants. This helps ensure occupant comfort and reduces the HVAC system runtime. Some units allow users to adjust the temperature where the sensor requests heating or cooling from the HVAC system.atribut:
- UNSPSC: 41112209
- For Use With Building Automation Systems: Building Automation System Compatible
- Measurement Type: Single
- APC NetBotz Wireless Temperature & Humidity SensorDeskripsi:Wireless sensor that monitors temperature and humidity in the Data Center or Distributed Network Closetatribut:
- Maximum Height (mm): 19
- Maximum Width (mm): 38
- Maximum Depth (mm): 38
- Color: Grey
- Operating Temperature (°C): 0 to 45
- RoHS: Compliant
- Reach: REACH: Contains No SVHCs
- Sensor Humidity Range: ±3% RH from 11% to 89% RH %
- Sensor Temperature Range: 15°C to 50°C (32°F to 122°F) +/- 1°C (1.8°F) °F
- Smart Sensor Humidity Temperature MeterDeskripsi:SMART SENSOR Humidity Teperature meter, Cepat dan nyaman melakukan pembacaan kelembaban dan suhu yang akurat. Ini adalah instrumen pengukur kelembaban & suhu yang ideal dengan sejumlah aplikasi praktis untuk penggunaan laboratorium, industri, insinyur dan profesional.atribut:
- Display: LCD reading display
- Humidity Measuring Range (%RH): 5~98
- Power Supply (V): 9 battery (Not include due to air limit)
- Dimensions (mm): 156x66x33
- Temperature Accuracy (°C): ±1 (±1.8℉) K-type: ±3 or ±2
- Temperature Measurement Range (°C): -10 to 50
- TESTO Mini Data LoggerDeskripsi:Does your work involve the warehousing or storage of climate-sensitive items (food, drugs, archive media, museum exhibits, metal parts susceptible to rust film, etc.)? Or would you like to keep a check on the building climate, for example monitoring how your tenants use ventilation? Then continuous recording of temperature and humidity readings can be very useful for you. The testo 174H mini data logger for temperature and humidity provides you with competent support for this kind of measurement task. It may be small, but it achieves great (measurement) results.This is what the mini data logger for temperature and humidity offersThe current measuring values and any possible violations of limit values can be read on the mini data logger’s display. Its measurement data memory can reliably record up to 16¿000 measuring values. Saved measurement data will not be lost even when the battery is empty or being replaced.The testo 174H mini data logger has internal sensors which measure temperature and humidity. The humidity sensor is a capacitive Testo humidity sensor with long-term stability which has an accuracy of up to ±3 % RH when measuring humidity. With an accuracy of ±0.5 °C, the internal NTC temperature sensor is particularly high-precision and covers a measuring range from -20 to +70 °C.Particularly practical: the mini data logger runs on standard batteries (2x CR 2032) which you can replace yourself at any time.Programming and analysis with the data logger for temperature and humiditySoftware is used to programme and read your mini data logger as well as to analyze measurement data on the PC. You have a choice of three software versions: ComSoft Basic software - available as a free download - for fast programming of the mini data logger and easy analysis of measurement data ComSoft Professional software - can also be ordered as an option - offers a variety of possibilities for detailed analysis of temperature and humidity readings ComSoft CFR 21 Part 11 software - can also be ordered as an option - the best solution for special requirements according to CFR 21 Part 11 in the pharmaceutical sectorAdvantage of the set: the mini data logger is ready to use straight awayA USB interface is needed to programme and read your mini data logger for temperature and humidity. If you decide on this set, it includes a USB interface which means a speedy start for your measuring tasks.Attention: Please download the newest software version before using the USB interface for the first time. The software can be found in the download area. Product Includes: testo 174H mini data logger set for temperature and humidity, including USB interface for programming and reading the mini data logger, wall bracket, batteries (2 x CR 2032 lithium) and calibration protocol.Monitoring and documentation of building climate Temperature and relative humidity are crucial factors when it comes to assessing air quality and comfort levels in indoor areas, e.g. in workplaces. Both values can be monitored and documented over the long term using data loggers.They are also very well suited for checking ventilation systems or for assessing any building moisture which occurs.The use of special software means measurement configurations can be carried out individually and recorded measurement data can be both analysed and archived. Monitoring and documentation of storage temperature and humidity Correct compliance with storage temperature and humidity is an important prerequisite for the quality assurance of many products, e.g. in the area of food and pharmaceutical products.As a general rule, data loggers are used to do this. They automatically check and document the profile of the ambient conditions and thus make a crucial contribution to verifiable preservation of product quality.Viewing breaches of limit values directly on the display means you can respond quickly to temperature and humidity deviations. In addition, with the help of the configuration and read-out software, customer-specific measurement configurations can be carried out and recorded measurement data can be both analysed and archived. Monitoring and documentation of transport temperature and humidity For all goods which react sensitively to temperature and humidity fluctuations or have to be stored within a predefined range, uninterrupted measurement data recording and documentation play a major role.Incorrect conditions during transport can lead to major losses of quality, including the total loss of value of the products that require monitoring.Using a data logger, shipments can be checked for compliance with the specified temperature and humidity ranges and the data can then be read, analysed and archived by means of special software.atribut:
- Measuring Rate: 1 min - 24 h
- Memory: 16,000 Measuring values
- Battery Type: 2x3V button cell (CR 2032)
- Dimensions (mm): 60x38x18.5
- Product/Housing Material: Plastic
- Storage Temperature: -40 to +70 °C
- TESTO ThermohygrometerDeskripsi:-Large display can show maximum and minimum values, and corresponds to desktop, wall mounting.-Equipped with an original humidity sensor, dew point calculation function, and LED alarm function that is excellent in long-term stability.-Highest class precision as a desktop type of Humidity ±2.0%RH.
- Sato Keiryoki Mfg Wireless Temperature Logger Integrated Sensoratribut:
- Measurement Range (°C): 10 to 60
- Size (mm): Sensor Part/11x60, Connector Part/9x30
- Accessories: Test result report
- Code: 8221 -11
- Accuracy (°C): ±0.5
- Material: Sensor/Polycarbonate, Connector/PVC
- Package Size (mm): 124x87x30
- Temperature Sensors: thermistors
- Trivi Whirling Psychrometeratribut:
- Accuracy Humidity (%): -5
- Temperature Accuracy (°C): -1
- Temperature Range (°C): -5 to +50 to calculate the %RH
- REED INSTRUMENTS Psychrometer Digital Wet Bulb Dewpointatribut:
- UNSPSC: 31160000
- Brand: REED INSTRUMENTS
Daftar Harga humidity sensor Terbaru October 2026
| OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban) | Rp4.499.900 |
| TESTO Digital Psychrometer & Humidity Meter | Rp5.299.900 |
| TESTO Digital Hygrometer | Rp3.899.900 |
| AND EnvIronmental Temperature and Humidity Meter | Rp1.099.900 |
| APC NetBotz Wireless Temperature Sensor | Rp1.599.900 |
| Extech Digital Psychrometer & Humidity Meter | Rp1.099.900 |
| UNI-T Digital Temperature Humidity Meter (Pengukur Suhu dan Kelembaban) | Rp759.900 |
| Lutron pH Meter | Rp999.900 |
| Autonics Temperature Sensors THD Series | Rp399.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp60.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/5hP106932197-1.jpg)




/ezP112430539-1.jpg)


/0cP101000012-28.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)