Beli hot water high pressure cleaner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LAVOR High Pressure Cleaner Hot Water Professional with Combustion EngineDeskripsi:Equipped with: - Three ceramic pistons, brass linear pump head with built-in by-pass valve. - By-pass thermal protection with safety valve. - Electrical start with full engine functions control. - Auxiliary belt driven sturdy alternator. - Lombardini diesel engine 15LD440 (air cooled). - Pump-motor gearbox (1.650 RPM). - Automatic engine RPM regulator. - Integrated detergent suction with external suction probe. - Electrical start with engine functions control. - Unique diesel tank for engine and burner. - Battery included. Optional: - 5.613.0252 S. S. header tank (high pressure chemical). - 6.608.0014 Varnished soundproofng steel cover set code. - 6.608.0020 Trolley set with inflateable wheels & handles.
- DELCO Pressure WasherDeskripsi:Perfect for extra-heavy-duty outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.atribut:
- UNSPSC: 47121805
- Detergent Injection System: Yes
- Hose Dimensions (inchxft): 3/8x50
- Piston Material: Ceramic
- Pump Type : Triplex
- Usable Hour per Week (hour): 120+
- LAVOR High Pressure Cleaner Hot Water ProfessionalDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. - Vertical burner with high thermal effciency steel coil. - Temperature regulation gauge. - Diesel pump with by-pass valve. - Detergent built-in tank for indirect suction (2.4L). - Pressure regulator. - Glicerine pressure gauge. - Power cable holder. - Accessory holder. - Ergonomic handle.
- FASA Cold Water High PressureDeskripsi:- Three steel pistons, aluminium axial pump head with built-in by-pass valve. - Automatic Stop System - Trolley with ergonomichandle -Power cable with plug 5m
- KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering)Deskripsi:KARCHER Dry Vacuum Cleaners – efficient cleaning with less power The new VC vacuum cleaners impress with their energy efficiency and comfort. With EasySlider obstacle guide, QuickClick system, cord storage, HEPA 12 filter (EN1822:1998).
- KRISBOW Vacuum Cleaner Keringatribut:
- Frequency (Hz): 50
- NILFISK Industrial High Pressure Cleaneratribut:
- Maximum Water Inlet Temperature (°C): 60
- BOSCH High Pressure CleanerDeskripsi:High Pressure Cleaner dengan spesifikasi Max. Pressure 100-125bar adalah Mesin Cuci Tekanan Tinggi dari brand BOSCH yang bisa digunakan untuk Area Industri, Steam Mobil, Perumahan dan Area Lainnya.
- NILFISK Hot Water High Pressure CleanerDeskripsi:Hot Water High Pressure Cleaner is the right choice to clean surface from stubborn oil, grease, etc. Combination between cleaning impact and appropriate water temperature will give maximum cleaning result and speed.atribut:
- Motor Specification (rpm): 1450
- KARCHER Professional High Pressure Cleaners Engine Cold WaterDeskripsi:Ideal wherever difficult external conditions and demanding cleaning tasks meet: the HD 9/23 De diesel-powered cold water high-pressure cleaner with Yanmar diesel engine generates the electricity it needs itself. If necessary, the required water can also be suctioned directly from bodies of water, allowing you to work in areas with poor infrastructure. With a water pressure of 230 bar, the machine measures up to almost any task. Its ergonomic frame concept and the puncture-proof wheels guarantee maximum mobility, while the robust basic frame can withstand heavy-duty use. With the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jet to reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, the machine is very convenient to use. A large water filter and a thermostat valve are built in to protect the pump. Useful optional enhancements, like the extra cage frame with eyelets for crane loading, round off the machine. APPLICATION AREAS - Construction industry (facade cleaning, cleaning construction vehicles and equipment) - Agriculture (cleaning vehicles and equipment or for use in forestry) - Industry (cleaning of equipment) - Service providers (cleaning outside areas e.g. squares and car parks)atribut:
- Part Number: 1.187-907.0
- Motor Type: L 100 V / Diesel
- Dimensions (mm): 866x722x1146
- Flow Rate (L/hour): 400-930
- Working Pressure (Bar): 40-up to 230
- Working Pressure (MPa): 4-up to 23
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- LAVOR High Pressure Cleaner Cold Water Professional with Combustion EngineDeskripsi:Equipped with: - Three ceramic coated pistons, brass axial pump head with built-in by-pass valve. - Suction and delivery S. S. valves. 5 HP Honda GP 160 unleaded gasoline engine. - Integrated detergent suction with external suction probe. - Pressure regulator. - Glicerine pressure gauge. - Hose reel (optional). - Suction hose with check valve (optional). - Steel frame. - Hose holder. - 3.1L gasoline tank. Optional: - 6.608.0007 High-pressure hose reel (hose not included). - 5.012.0319 Suction hose with check valve.
- MI-T-M Pressure WasherDeskripsi:Remove mud, dirt, and debris from sidewalks, driveways, decks, fences, stairs, and more with these powerful pressure washers. The fluid pressure is generated by an electric motor, which is more lightweight and provides cleaner, quieter operation than a gas-powered engine.atribut:
- UNSPSC: 47121805
- KARCHER Professional High Pressure Cleaners Hot WaterDeskripsi:Resource-conserving yet enormously powerful: the innovative HDS E 8/16-4 M hot water high-pressure cleaner offers a 24 kW heating output and a high work temperature of maximum 85°C. It is also extremely energy efficient. The innovative, highly effective boiler insulation of the electrically heated machine reduces the power consumption in stand-by mode by a full 40%. When the eco!efficiency mode is activated, the high-pressure cleaner automatically switches to highly efficient 60°C operation, which is entirely sufficient for most cleaning tasks. If, however, very oily and greasy dirt needs to be removed, the maximum possible work temperature is worth using. With Servo Control, it is easy to maintain a temperature of up to 70°C, even in continuous operation. Additional innovative details such as the EASY!Force high-pressure gun, which makes use of the recoil force of the high-pressure jetto reduce the holding force for the operator to zero, as well as the EASY!Lock quick-release fasteners, which make set-up and dismantling five times faster than with conventional screw connections, round off the outstanding equipment package. Equipment - Spray gun, EASY!Force Advanced - High-pressure hose, 10 m - Spray lance, 1050 mm - Power nozzle - Zero-emissions electric heater - Control panel with display light - Pressure cut-off - Two detergent tanks APPLICATION AREAS Electrically heated hot water high-pressure cleaner for exhaust-free operation in indoor areasatribut:
- Power Cable (m): 5
- LAVOR Mesin Pembersih Bertekanan TinggiDeskripsi:Hero 105. - Low maintenance motor. - Three pistons, aluminium pump head with built-in by-pass valve. - Automatic Stop System. - Standard set of accessories. - Ergonomic handle.
Daftar Harga hot water high pressure cleaner Terbaru March 2026
| IPC Hot Water High Pressure Washer | Rp59.999.900 |
| LAVOR High Pressure Cleaner Hot Water Professional with Combustion Engine | Rp329.999.900 |
| DELCO Pressure Washer | Rp179.999.900 |
| LAVOR High Pressure Cleaner Hot Water Professional | Rp45.999.900 |
| FASA Cold Water High Pressure | Rp3.699.900 |
| KARCHER HOME & GARDEN Dry Vacuum Cleaners (Vacuum Cleaner Kering) | Rp1.899.900 |
| Depureco Industrial Vacuum Cleaner | Rp73.999.900 |
| KRISBOW Vacuum Cleaner Kering | Rp829.900 |
| NILFISK Industrial High Pressure Cleaner | Rp61.999.900 |
| IPC High Pressure Washers | Rp15.999.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)
























































































































































/P101542256-1.jpg)