FASA Professional High Pressure Cleaner Explorer LP (Mesin Cuci Tekanan Tinggi)

Sebelum PPN:
Rp48.999.900 - Rp49.999.900
Spesifikasi
Voltage (V)400
Frequency (Hz)50
Max. Bar30÷200
Maximum PSI2900
Number of PhaseThree Phase
Rotation Speed (rpm)1450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 4 poles electrical motor (1450rpm) with thermal protection and water cooling._x000D_
- Three ceramic pistons, brass linear pump head with built-in by-pass valve._x000D_
- Suction and delivery S/S valves._x000D_
- Automatic Stop (late shut down protection 24V)_x000D_
- Safety valve for overpressure._x000D_
- Integrated detergent suction with external suction probe._x000D_
- Power cable (5m)._x000D_
- Pressure regulator._x000D_
- Glicerine pressure gauge._x000D_
- Tough steel main frame.

Ulasan Produk

Tidak ada ulasan