Beli hot air blower di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Alphalux Hot Wind Blower
    Mulai

    Rp4.499.900

    Alphalux Hot Wind Blower
    atribut:
    • Wattage (W): 2900
  2. BOSCH Hot Air Gun
    Mulai

    Rp539.900

    BOSCH Hot Air Gun
    Deskripsi:
    The universal heat gun. The universal tool for removing paints and varnishes for forming and shrinking with hot air. Also suitable for soldering, welding and tin-plating work. Infinitely variable temperature control with setting wheel. Removable heat prot
  3. Pro'sKit SMD Rework Station
    Mulai

    Rp1.799.900

    Pro'sKit SMD Rework Station
    Deskripsi:
    Microprocessor-controlledBrushless motorAuto-sleep and work mode
    atribut:
    • Power Input (V): 220
    • Temperature Range (°C): 100-450
    • Air Volume (L/minute): 120 (max)
    • Heating Element: Metal Heating Core
    • Equipment Noise (dB): < 45
    • Fuse Type (V/A): 250/5
    • Machine Size (mm): 170x170x140 (include holder)
    • Overall Package (mm): 280x185x170
    • Plug Type: B
    • Power Consumption (W): 700
    • Temperature Display: LED
    • Weight (kg): 1.6
  4. Pro'sKit Hot Air SMD Rework Tool
    Mulai

    Rp1.899.900

    Pro'sKit Hot Air SMD Rework Tool
    Deskripsi:
    SS-602 is a microprocessor-controlled portable hot air gun, quickly de-solder any SMD electronic components and heat shrink job. It is a great tool to keep in your tool bag.
    atribut:
    • Input Voltage (V): 220-240
    • Plug: B
    • Temperature (°C): 200-500
    • Power Consumption (W): 300
  5. INGCO Heat Gun
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    INGCO Heat Gun
    atribut:
    • Input Power (W): 2000
  6. FPS Blower with Heater Plus
    Mulai

    Rp6.999.900

    FPS Blower with Heater Plus
    Deskripsi:
    Compact and space-saving, ideal for drying work in narrow spaces such as stairs and toilets. For surface, drying after peeling cleaning, drying after wax application, drying after carpet cleaning, ventilation of smoke and odor, etc. Lightweight and compact design that is convenient to move. Lightweight and compact design that is convenient for moving by car or on-site. It is also ideal for drying work in narrow spaces such as stairs and toilets.
    atribut:
    • Cable Length (m): About 2.4
    • Dimensions (WxDxH) (mm): 260x345x300
    • Air Volume (m³/hour): 510
    • Power (W): 1200 (Main unit: 100/Heater unit: 1100)
    • Voltage (V): 100(50/60Hz)
  7. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  8. Makita Heat Gun
    Mulai

    Rp1.099.900

    Makita Heat Gun
    atribut:
    • Power Supply Cord (m): 2.0(6.6 ft)
  9. MASTER APPLIANCE Corded Heat Blower
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    MASTER APPLIANCE Corded Heat Blower
    Deskripsi:
    The larger barrel and more powerful motor of heat blowers produce a higher volume of hot air for greater surface-area coverage and more rapid action than heat guns. They accept compatible nozzle attachments to change the airflow.
    atribut:
    • UNSPSC: 27112717
    • Air volume (CFM): 47
    • Application: Drying; Heating; Shrinking
    • Brushless Motor: Yes
    • Cord Length (ft): 6
    • DUTY: Heavy
    • ESD Safe: No
    • Heat Control Switch: None
    • Heat Gun Handle Style: Loop
    • Kit Contents: (1) Bare Tool, (1) Stand
    • LCD Display: No
    • Maximum Air Flow (cfm): 47
    • Motor Type: Brushless
    • Nozzle Outside Diameter (inch): 2 5/8
    • Nozzles Included: Included
    • Overall Height (inch): 9
    • Overall Length (inch): 12
    • Overall Width (inch): 6
    • Plug Type: Three-Prong
    • Power Source: Corded
    • Shrink Wrap Material: PVC; Polyolefin
    • Stand Included: Yes
    • Standards: cUL Listed; UL
    • Surface Temperature Control: No
    • Switch Type: Toggle
    • Temperature Lock: No
    • Temperature Settings: Single
    • Tool Type: Heat Blower
  10. CELLKIT Solder Uap Digital
    Mulai

    Rp979.900

    CELLKIT Solder Uap Digital
    Deskripsi:
    Solder uap 2in1 dapat digunakan secara bersamaan untuk solder uap dan solder. Mesin solder uap dan solder berdiri sendiri sehingga jika salah satu mesin rusak maka yang lain masih dapat berfungsi dengan baik.Solder uap menggunakan rangkaian mikroprosesor berfungsi untuk mengontrol suhu dan aliran udara yang menghasilkan panas untuk menggantikan IC (SMD / BGA) dan komponen lain pada PCB.Solder uap dillengkapi:1. Layar tampilan digital untuk suhu solder uap dan solder.2. 4 tombol untuk mengontrol aliran udara panas, suhu udara panas digunakan untuk berbagai kegunaan.3. 1 kenop untuk pengatur suhu penyolderan.4. Pengaturan suhu panas otomatis, otomatis akan kembali ke pengaturan panas terakhir sehingga dapat langsung digunakan.5. Sistem kipas pada pegangan solder uap, getarannya halus suara tenang dan suhu panas yang stabil. Panas elemen dikeluarkan lebih cepat dan dengan sistem kipas ini membuat umur produk jadi lebih lama.6. Sensor otomatis sewaktu ditempatkan di tempatnya akan mati dan hidup lagi saat digunakan lagi.7. 3 mata solder uap dengan ukuran lubang yaitu 8mm(2 biji), 12mm.Isi kemasan: Mesin solder uap, solder, spon solder, manual, kartu garansi.
    atribut:
    • Input Voltage (V): AC 220 ± 10%
    • Frequency (Hz): 50 ± 2
    • Fuse Protection (A): 4
    • Airflow Output (L/minute): 0.3-24, adjustable
    • Solder Heating Element: Ceramic heater
  11. Scotch Aluminum Tape Na (Lakban Aluminum)
    Mulai

    Rp209.900

    Scotch Aluminum Tape Na (Lakban Aluminum)
    Deskripsi:
    Resistant to water, oil, heat and rust, with excellent durability and sealing effect. Does not lose adhesion for a long time. Works well with curves and irregularities. It is very strong because it is thick. For sealing outdoor and indoor clearances.
    atribut:
    • Thickness of Base Material (mm): 0.08
    • Gloss: Yes
    • Adhesion Strength (N/25mm): 3.25
    • Adhesive Strength (N/10mm): 1.3
    • Adhesive: Acrylic
    • Tape Thickness (mm): 0.12
    • Tape Length (m): 1.5
    • Base Material: Aluminium
    • Tape Width (mm): 50
    • AS ONE Part Number: 8-239-01
    • Feature: Water resistance, oil resistance, heat resistance, rust resistance, durability
    • Operating Temperature Range (°C): (-50)-120
  12. INGCO Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp419.900

    INGCO Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    INGCO Angle Grinder// Mesin Gerinda Tangan Inch
  13. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  14. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga hot air blower Terbaru October 2026
C-Mart Hot Air BlowerRp359.900
CKE Pemanas ListrikRp749.900
Alphalux Hot Wind BlowerRp4.499.900
BOSCH Hot Air GunRp539.900
KRISBOW Alat PemanasRp469.900
Pro'sKit SMD Rework StationRp1.799.900
Pro'sKit Hot Air SMD Rework ToolRp1.899.900
INGCO Heat GunRp399.900
FPS Blower with Heater PlusRp6.999.900
BOSCH Heat GunRp1.499.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)