FPS Blower with Heater Plus

Sebelum PPN:
Rp6.999.900
Spesifikasi
Cable Length (m)About 2.4
Dimensions (WxDxH) (mm)260x345x300
Air Volume (m³/hour)510
Power (W)1200 (Main unit: 100/Heater unit: 1100)
Voltage (V)100(50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and space-saving, ideal for drying work in narrow spaces such as stairs and toilets.
For surface, drying after peeling cleaning, drying after wax application, drying after carpet cleaning, ventilation of smoke and odor, etc.
Lightweight and compact design that is convenient to move. Lightweight and compact design that is convenient for moving by car or on-site.
It is also ideal for drying work in narrow spaces such as stairs and toilets.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait