Beli hose togawa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping. -Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Color: Clear
- Material: Soft polyvinyl chloride Resin (PVC)
- Working Temperature Range (°C): -5 to 60
- Togawa Mega Sun Braid Hose (Selang Anyam)Deskripsi:-The use of clear color high elastic resin makes a rubber like feel and it easy to check fluids.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length: 100
- Inner DiameterxOuter Diameter: 15x22mm
- Working Pressure (MPa): 1
- Min Bend Radius (mm or more): 60
- Togawa Super Air Hose (Selang Udara)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Nominal Diameter: 3/4
- Compatible Hose Inner Diameter: 19mm
- Width Across Flat: 35mm
- Total Length: 58.0mm
- Working Fluid: Air, Water
- Body Material: Brass(C3604)
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Nut Material: Brass(C3604)
- O-Ring Materials: Neoprene
- Working Pressure: Follows the braided hose to be used
- Togawa Hose Braid Mega Sun (Selang Air / Selang Benang)Deskripsi:-The use of clear color high elastic resin makes a rubber like feel and it easy to check fluids.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length: 30
- Inner DiameterxOuter Diameter: 12x18.0mm
- Min Bend Radius (mm or more): 48
- Working Pressure (MPa): 1
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 100
- Inner Diameter (mm): 15
- Outer Diameter (mm): 22
- Regular Size (m): 100
- Minimum Bending Radius (mm): 75
- Maximum Working Pressure (MPa): 0.6 (at 20°C)
- Minimum Bend Radius (mm): 75 or more
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Deskripsi:Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 50
- Minimum Bending Radius (mm): 95
- Inner Diameter (mm): 19
- Outer Diameter (mm): 26
- Regular Size (m): 50
- Maximum Working Pressure (MPa): 0.5 (at 20°C)
- Minimum Bend Radius (mm): 95 or more
- Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:-Can withstand decompression having a structure with hard steel wire, and optimum for vacuuming applications.-Excellent in oil resistance, and optimum for hydraulic oil piping.-Factory/machine water supply and drainage, air pipe, water supply and drainage at construction on sites.atribut:
- Length (m): 100
- Regular Size (m): 100
- Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor)Deskripsi:Working temperature limit: between -5°C and + 60°Catribut:
- Nominal Designation: HP-8.5
- Inner Diameter (mm): 8.5
- Outer Diameter (mm): 14.5
- Burst Pressure (MPa): 14 (at 20°C)
- Maximum Working Pressure (MPa): 4.0 (at 20°C)
- Togawa Super Air Hose (Selang Angin)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Fluid Temperature: Follows the braided hose to be used
- Holding Ring Materials: Polyacetal
- Inner Materials: Stainless steel(SUS304)
- Working Fluid: Air, Water
- Working Pressure: Follows the braided hose to be used
- Togawa Super Air Hose (Selang Angin)Deskripsi:Various compressors, various aerosols, factory plumbing, automobile maintenance, sheet metal, painting, painting spraying work sites, construction work, civil engineering work sites, quarrying, quarrying sites, etc.atribut:
- Characteristic: Oil resistance / weather resistance / pressure resistance / flexibility / crushing strength
- Continuous Operating Temperature (°C): -5 to 50
- Fluid Used: air
- Material: PVC
- Material (Reinforcing Material): Polyester yarn
- Maximum Operating Pressure (MPa): 1
- Operating Temperature Range (°C): -5 to 60
- TOYOX Toyospring Hose (Selang Benang / Selang Air)Deskripsi:TOYOSPRING Hose adalah selang tahan tekanan untuk tekanan balik dan vakum (isap), dan terbuat dari PVC lunak.Selang serbaguna yang dapat digunakan secara stabil untuk beragam cairan, seperti air, udara, minyak, dan bahan kimia.Penguat berupa koil logam membuat selang ini tidak mudah bengkok dan kempis sehingga cocok untuk tekanan isap dan tekanan balik pada bagian-bagian yang memiliki radius bengkokan kecil dan komponen bergerak, misalnya pada saluran yang terdapat di fasilitas dan peralatan.Selain selang, tersedia pula beragam konektor khusus untuk meningkatkan keselamatan dan produktivitas.Aplikasi : Selang untuk pipa saluran instalasi di pabrik dan yang ditanam di berbagai jenis mesinCairan : Udara Serbuk Minyak mineral Minyak hewani dan nabati Bahan kimia Air (kecuali air minum)Fungsi : - Anti-bengkok dan anti-kempot - Kelenturan - Tekanan - Transparansi - Vakum Perundangan : Sesuai RoHS2Spesifikasi : - Bahan utama: PVC lunak- Bahan penguat: Kawat baja keras- Diameter dalam: 6mm~100mm- Rentang suhu kerja: -5°C ~60°C
- Togawa Super Air Hose (Selang Angin / Selang Kompresor)Deskripsi:-It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.atribut:
- Color: Black
- Length (m): 100
- Inner Diameter (mm): 13
- Outer Diameter (mm): 21.5
- Regular Size (m): 100
- Minimum Bending Radius (mm): 65
- Maximum Working Pressure (MPa): 1 (at 20°C)
- monotaro Spring Hose (Selang Spiral / Selang Hisap)Deskripsi:Of plant piping and civil engineering and construction in water supply and drainage.atribut:
- Material: PVC/iron
- Fluid: Water, oil, powder
- Working Pressure (MPa): -0.1 to 0.5
- Characteristic: transparency
- Color: Transparent
- Fluid Used: Water/oil/powder
- Maximum Operating Pressure (MPa): 0.5
- Operating Temperature Range (°C): -5 to 65
- Tyrone PVC Spring Hose (Selang Spiral / Selang Hisap)atribut:
- Material: PVC
- INTERFLEX Hose PVC Spring Food Grade (Selang Makanan / Selang PVC)Deskripsi:Structure- Medium heavy flexible PVC hose, smooth in and outside, reinforced with steel wire.- Food grade.atribut:
- Color: Transparent
- Temperature (°C): -5 to +60
- monotaro PVC Air Hose (Selang Angin / Selang Kompresor)Deskripsi:Compared to rubber hose, it is lighter and more soft, so workability improves.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: black
- Material: PVC
- Length (m): 10
- Maximum Working Pressure (MPa): 2
- Burst Pressure (MPa): 6
- Characteristic: Flexibility
- Fluid Used: air
- Togawa Industry Hose Air Industry Polyurethane (Selang PU / Selang Angin)Deskripsi:Flexible and lightweight, this hose is ideal for construction work.For air tools (air tacker, nailer, impact wrench). For painting, spraying, factory air toolsatribut:
- Material: TPU
- Color: Orange
- Suitable fluid: Air
- Maximum Operating Pressure (MPa): 1.5
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Feature: Pressure resistance / kink resistance / flexibility / slidability
- Operating Temperature Range (°C): -40-60
Daftar Harga hose togawa Terbaru October 2026
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp729.900 |
| Togawa Mega Sun Braid Hose (Selang Anyam) | Rp9.899.900 |
| Togawa Super Air Hose (Selang Udara) | Rp1.999.900 |
| Togawa Hose Mega Sun Braid (Selang Benang / Selang Air) | Rp109.900 |
| Togawa Hose Braid Mega Sun (Selang Air / Selang Benang) | Rp2.599.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp3.999.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Air) | Rp2.099.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp2.399.900 |
| Togawa Super Sun Spring Hose (Selang Spiral / Selang Hisap) | Rp2.499.900 |
| Togawa High Pressure Spray Hose (Selang Angin / Selang Kompresor) | Rp909.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102695702-1.jpg)
/P102358157-1.jpg)
/P102888986-2.jpg)
/grP105544603-8.jpg)
/P102358148-1.jpg)
/P102798665-1.jpg)
/P101525020-1.jpg)
/P102791219-1.jpg)
/P102796490-1.jpg)
/eiP103672522-1.jpg)
/o4P102850868-2.jpg)
/3xP103659141-1.jpg)
/0nP105212023-1.jpg)
/P102798647-1.jpg)
/9qP103189350-1.jpg)
/kjP102046739-2.jpg)
/l8P107906764-1.jpg)
/P102230367-1.jpg)
/gwP110642608-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)