Beli hose suction hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Mulai

    Rp2.099.900

    Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Deskripsi:
    These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
    atribut:
    • Compatible Chemicals: Deionized Water; Fresh Water; Salt Water
  2. Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Mulai

    Rp1.099.900

    Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Deskripsi:
    These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
  3. Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Mulai

    Rp989.900

    Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Deskripsi:
    These thermoplastic rubber water suction and discharge hose assemblies are used for vacuuming or pumping water in waste-management, construction, agricultural, marine, and manufacturing applications. These hoses stay flexible in cold weather and resist most chemicals used in the agricultural and sanitation industries. The hoses' smooth interior helps keep material from building up in the hose. Their corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. The hoses have polyethylene helix reinforcement that helps them keep their shape when not in use and prevents them from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
  4. Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Mulai

    Rp109.900

    Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)
    Deskripsi:
    Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content
    atribut:
    • Working Pressure (psi): 250
    • Bursting Pressure (psi): 450
    • Temperature Range (°C): -40 to +100
    • Cover: Black, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
    • Coils (m): up to 60, Continuous Length
  5. HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)
    Mulai

    Rp2.699.900

    HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)
    atribut:
    • Country of Origin: USA (subject to change)
    • UNSPSC: 31160000
  6. Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  7. METABO Suction Hose (Selang Hisap)
    Mulai

    Rp2.699.900

    METABO Suction Hose (Selang Hisap)
    Deskripsi:
    Flexible and easy extension: extraction hose can be connected to a second one without additional connectorRubber connector (internal Ø 30 mm, outside Ø 35 mm)
    atribut:
    • Hose Length (m): 3.5
    • Anti-Static: 0
    • Bayonet Connection: 1
    • Conducts Electricity: 0
    • Connection External (Ømm): 27
    • Hose External (Ømm): 33
    • Hose Internal (Ømm): 27
    • Rotating Adapter: On the machine side
  8. YAMAZAKI (CONDOR) Suction Hose (Selang Hisap)
    Mulai

    Rp829.900

    YAMAZAKI (CONDOR) Suction Hose (Selang Hisap)
    Deskripsi:
    Suction hose for vacuum cleaner CVC-301X.
  9. CRESCENT LUFKIN Pita Ukur Tangki Minyak (Meteran Pengukur Oli)
    Mulai

    Rp5.299.900

    CRESCENT LUFKIN Pita Ukur Tangki Minyak (Meteran Pengukur Oli)
    Deskripsi:
    Innage oil gauging tapes are graduated to take submersion readings that measure the actual depth of liquid remaining in a tank. They require lowering the blade from the top of the tank until the plumb bob touches the tank bottom or a reference plate in the tank. The blade is then retracted and read at the point where the tank contents wetted the blade. Innage tapes are commonly used to measure levels of gasoline, fuel oil, crude oil, and other petroleum products.
    atribut:
    • UNSPSC: 41114201
    • Blade Material: Steel
    • Blade color: Silver
  10. Figo Suction Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp899.900

    Figo Suction Hose (Selang Spiral / Selang Hisap)
    Deskripsi:
    - Specially designed for high pressure applications- Reinforced by rigid pvc that covered by flexible pvc- Applied on suction pump for delivering water, sand and solid material ogranule size- Durable and high weather temperature resistance- It able to use in all climate conditions- Friction resistance- Suitable for irrigation, mining, construction, and industrial purposes- Available on color : blue- Has various size for different purposes
  11. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  12. Togawa Super Air Hose (Selang Angin)
    61%
    Mulai

    Rp359.900

    Togawa Super Air Hose (Selang Angin)
    Deskripsi:
    -It is lighter than rubber hoses and has excellent workability and weather resistance, so it is hardly to be cracked.-Compressor, maintenance for automobiles, sheet metal coating, quarrying, etc.
    atribut:
    • Fluid Temperature: Follows the braided hose to be used
    • Holding Ring Materials: Polyacetal
    • Inner Materials: Stainless steel(SUS304)
    • Working Fluid: Air, Water
    • Working Pressure: Follows the braided hose to be used
  13. KURIYAMA Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Mulai

    Rp3.899.900

    KURIYAMA Flexible Water Suction & Discharge Hose (Selang Fleksibel)
    Deskripsi:
    These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
    atribut:
    • UNSPSC: 40142008
    • Compatible Chemicals: Antifreeze (Coolant); Deionized Water; Ethylene Glycol; Fresh Water; Glycerin
    • Hose Color: Blue; Clear
    • Hose Cover Material: PVC
    • Hose Tube Material: PVC
    • Not Recommended Chemicals: Biodiesel; Diesel Fuel; Gasoline; Kerosene
    • Temperature Range (°F): -40 to 150
  14. MONDEA Blue Spiral Hose (Selang Spiral / Selang Hisap)
    Mulai

    Rp1.199.900

    MONDEA Blue Spiral Hose (Selang Spiral / Selang Hisap)
    atribut:
    • Temperature (°C): -5 to 60
    • Vacuum (mmHg): 608
    • Tube Material: Transparent PVC
    • Cover Material: Transparent PVC (with Blue Stripe)
    • Reinforcement Material: Blue rigid PVC reinforced
  15. DIAPRO N95 Mask (Masker N95)
    Mulai

    Rp199.900

    DIAPRO N95 Mask (Masker N95)
    Deskripsi:
    - Masker respirator yang 95% anti bakteri, anti virus, dan anti mikropartikel- Klip hidung elastis dan busa hidang yang nyaman- Karet kepala elastis dengan teknologi ultrasonic heater- Desain yang nyaman dan pas di wajah
    atribut:
    • Nomor Izin Edar (NIE): KEMENKES RI AKD 20903220568
    • Masker Size (cm): ±14x12.5
    • Rubber Size (cm): ±27.5
    • Color: White
  16. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
Daftar Harga hose suction hose Terbaru October 2026
Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel)Rp2.099.900
Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Rp1.099.900
ROHA PVC Suction Hose (Selang Spiral / Selang Hisap)Rp189.900
Continental Flexible Water Suction & Discharge Hose (Selang Fleksibel)Rp989.900
Wipro Hose for Compressor Mini (Selang Angin / Selang Kompresor)Rp48.900
Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)Rp109.900
HI-TECH DURAVENT Duct Hose for Air (Selang Exhaust)Rp2.699.900
Ultra Alfatec HD T-Bolt Clamp Hose Stainles Steel (Klem Selang)Rp21.900
METABO Suction Hose (Selang Hisap)Rp2.699.900
YAMAZAKI (CONDOR) Suction Hose (Selang Hisap)Rp829.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)