Maxxflex Oil Suction/Discharge Hose 250 PSI (Selang Oli / Selang Hisap)

Sebelum PPN:
Rp109.900 - Rp38.999.900
Spesifikasi
Working Pressure (psi)250
Bursting Pressure (psi)450
Temperature Range (°C)-40 to +100
CoverBlack, Smooth (wapped Finish) High Grade Chloroprene Rubber, Compounded for an Excellent Resistance to Weather, Ozone, Abrasion and Oil
Coils (m)up to 60, Continuous Length

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tank truck and tank wagon suction and delivery hose, it withstands the full vacum, used for a wide range of petroleum products to 50% aromatic content

Ulasan Produk

Tidak ada ulasan