METABO Suction Hose (Selang Hisap)

Sebelum PPN:
Rp2.699.900
Spesifikasi
Hose Length (m)3.5
Anti-Static0
Bayonet Connection1
Conducts Electricity0
Connection External (Ømm)27
Hose External (Ømm)33
Hose Internal (Ømm)27
Rotating AdapterOn the machine side

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible and easy extension: extraction hose can be connected to a second one without additional connector
Rubber connector (internal Ø 30 mm, outside Ø 35 mm)
Warning
The machine shown may differ in equipment and technical details depending on the configuration.
Kindly pay attention to delivery scope and product description.
Accessories included only if listed in the delivery scope.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait