Non Brand Flexible Water Suction & Discharge Hose (Selang Fleksibel)

Sebelum PPN:
Rp2.099.900 - Rp10.999.900
Spesifikasi
Compatible ChemicalsDeionized Water; Fresh Water; Salt Water

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These PVC (polyvinyl chloride) suction and discharge hose assemblies are used to vacuum water in industrial and construction applications. The hoses are made from PVC, which provides good flexibility and good resistance to chemicals. The hoses' smooth interior helps keep material from building up in the hose, and the hoses' corrugated outer helix improves their abrasion resistance and reduces friction when dragging or maneuvering the hoses on surfaces. These hoses have synthetic braid and rigid PVC helix reinforcement that helps them keep their shape when not in use and prevents the hoses from collapsing in suction applications. Hose assemblies have fittings installed on both ends for connecting the hose to compatible equipment.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
Water Suction and Discharge Hose Hose Inside Dia 1 in Hose Length 20 ft Hose Color Clear White Hose Tube Material PVC Hose Cover Material PVC Max Working Pressure @ 70 F 90 psi Temp Range -10 Degrees to 130 Degrees F Bend Radius 3 in Hose Fitting A Size 1 in Hose Fitting B Size 1 in Hose Fitting A Material Aluminum Hose Fitting B Material Aluminum Hose Fitting A Type Cam and Groove C Hose Fitting B Type Cam and Groove E Hose Configuration Coupled Assembly

Ulasan Produk

Tidak ada ulasan

Halaman Terkait