Beli hose silicon tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)Deskripsi:-Excellent tear strength, it can be used for a wide range of applications even for general industrial use.atribut:
- Total Length: 10m
- Working Pressure (MPa): 0
- ARAM Silicon Tubeatribut:
- Hardness (type A): 54
- Total Length (m): 10
- Finishing Material: Silicone Rubber
- monotaro Silicone Tube (Selang Silikon)Deskripsi:Produk ini juga sering disebut dengan Silikon Tubeatribut:
- Hardness: 50±5A
- Material: Silicon rubber
- Operating Temperature Range (°C): -40~200
- VILI Silicone Tube (Selang Silikon)atribut:
- Length (m): 10
- Color: Transparent
- Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening)atribut:
- Inside Diameter (mm): 4.0
- Outside Diameter (mm): 6.0
- Total Length (m): 10
- Working Pressure (MPa): 0
- Working Temperature Range: -60 to 200degrees
- Applicable fluids: boric acid, triethanolamine etc
- PUSO Silicone Tube (Selang Silikon)Deskripsi:Selang Silikon Lentur/Elastis dan tidak mudah pecah/kakuatribut:
- Outside Diameter (mm): 5.7
- Inside Diameter (mm): 4.5
- Material: Sillicone
- NEST Pasteur Pipette BulkDeskripsi:Good chemical stabilityTransparent with clear graduations for easy observationPipette can be twisted for use with micro vessels and special-shaped containersHigh precision and good repeatabilityIndividually wrapped, sterilized by EODNase/RNase, endotoxin and pyrogenic freeatribut:
- Volume (ml): 3
- Length (mm): 162
- Packaging: Bulk
- Sterile: Non-sterile
- SANSYO Silicon Tube General (Selang Silikon)Deskripsi:Operating temperature -60-200°C. Please choose from a wide variety of sizes. This product is manufactured for general industrial products, not for medical devices or special purposes. When using it, please check the appropriateness and safety of using it for the relevant purpose.atribut:
- Length (m): 1
- Operating Temperature Range (°C): -60~200
- Standard Length (m): 50
- monotaro Tubing PTFE (Selang)Deskripsi:For for general industryatribut:
- Material: PTFE (polytetrafluoroethylene)
- Color: Milky white
- Maximum Operating Temperature (°C): 260 degree
- Tigers Polymer Silicone Tube (Selang Silikon)atribut:
- Material: Silicone Rubber
- Tensile Strength (MPa): 11.8
- Color: Translucent
- Master Flex Silicone Tube (Selang Silikon)Deskripsi:Excellent biocompatibility that meets multiple classifications.Genuine Masterflex tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility Global market leader in range of formulations for most extensive chemical compatibility Single-use custom lengths and configurations available to minimize downtime Regulatory approvals to match your unique application Always in stock-most formulations and sizes available to ship same day Unique packaging options include packs, cases, and spools for customer-friendly ordering and delivery Slightly greater clarity than peroxide-cured tubing Smooth surfaces; lower protein binding levelsFewer potential leachablesTubing Size: L/S 13Applications: Pharmaceutical, biotech, peristaltic pumping, and food applicationsCharacteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucentFor use with Masterflex multichannel pump heads.For custom tubing lengths and configurations, please contact us. We can provide the tubing type, length, and quantity you need.
- Masterflex Pump Peristaltic Sampling (Pompa Peristaltik)Deskripsi:The Masterflex® E/ S™ portable sampler, part of our environmental sampling series from Masterflex® , is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field. Unit measures 16 inch H x 11-1/ 3 inch W x 10-1/ 2 inch D.Specifications: Motor Type: Variable with speed controlled by a single-turn potentiometer.Speed Range: 1 to 400 rpm.Number of Standard Heads Accepted: one.Reversible Flow: Yes.Power AC/ Hz: 115V/ 60.Dimensions: 10-1/ 2” D x 11-1/ 3” W x 16” H.Includes: Instruction manualAC adapter with 12-ft cableatribut:
- Motor Type: Variable with speed controlled by a single-turn potentiometer
- Power Voltage (V): AC 115
- Speed Range (rpm): 1 to 400
- Power Frequency (Hz): 60
- Dimensions (DxWxH) (inch): 10-1/ 2x11-1/ 3x16
- Number of Standard Heads Accepted: One
- Reversible Flow: Yes
- Figo Transparent Elastomer Hose / Transparent hose (Hose Elastomer / Selang Transparan)Deskripsi:- Specially designed for various purposes- Elastic and lightweight- Suitable for use in various conditions and temperatures- Suitable for industry, household or daily useatribut:
- Color: Transparent
- HPC Standard Cylinder Bore 100mm Black SC Typeatribut:
- Buffer Stroke: 32
- Buffer Type: Adjustable Buffer
- Cylinder Bore (mm): 100
- Dimension A (mm): 188
- Dimension A1 (mm): 263
- Dimension B (mm): 75
- Dimension C (mm): 108
- Dimension D (mm): 47
- Dimensions a2 (mm): 248
- Ensured Pressure Resistance (Mpa): 1.35
- Fixed Type: Normal Type
- Motion Pattern: Double Action
- Operating Speed Range (mm/s): 30 to 800
- Operating Temperature Range (°C): -5 to 70
- Operating Voltage Range (Kgf/cm²): 0.1 to 0.9
- Port Size (inch): G 1/2
- Series Code: Standard Double Action (Tie-rod Type)
- Working Medium: Air
- Non Brand Food & Beverage Silicone Tubing (Selang)Deskripsi:Soft silicone tubing offers maximum flexibility. This food-grade tubing meets strict requirements to be considered safe for food and beverage processing.atribut:
- Material: Silicone
- Resistance Properties: High Temperature Resistant
- HPC Standard Cylinder Bore 63mm Blue SC Type (Silinder Udara)atribut:
- Buffer Stroke: 24
- Buffer Type: Adjustable Buffer
- Cylinder Bore (mm): 63
- Dimension A (mm): 153
- Dimension A1 (mm): 210
- Dimension B (mm): 57
- Dimension C (mm): 96
- Dimension D (mm): 36
- Dimensions a2 (mm): 199
- Ensured Pressure Resistance (Mpa): 1.35
- Fixed Type: Normal Type
- Magnet: without Magnet
- Motion Pattern: Double Action
- Operating Speed Range (mm/s): 30 to 800
- Operating Temperature Range (°C): -5 to 70
- Operating Voltage Range (Kgf/cm²): 0.1 to 0.9
- Port Size (inch): G 3/8
- Series Code: Standard Double Action (Tie-rod Type)
- Working Medium: Air
- Non Brand Sillicone Tube Food Grade Heat ResistantDeskripsi:Selang silicone food grade bersertifikat. Bisa digunakan untuk air panas, susu atau bir.Keunggulan dari selang silikon:- Suhu operasi maksimal hingga 200 °C- Food grade aman untuk makanan- Warna alami tembus pandang untuk pengamatan aliran- Tidak beracun, tidak berbau dan tidak berasa- Non konduktor- Tangguh, elastis dan tahan kompresiContoh pemakaian selang silikon :- Selang untuk peralatan medis- Isolator listrik- Pelindung komponen elektronik- Selang air untuk berbagai aplikasi seperti selang dispenser minuman- Selang untuk pengolahan susuatribut:
- Heat Resistance Temperature (°C): Up to +200
- Trilliun Hose Elastic Thick (Selang Bening / Selang Air)Deskripsi:Selang PVC Trilliun Elastis Tebal. Selang PVC Trilliun Elastis Tebal merupakan selang yang terbuat dari bahan baku PVC dengan kualitas terbaik sehingga memberikan tingkat warna transparansi yang sangat baik dan sangat jernih. Selang PVC Trilliun Elastis Tebal sangat fleksibel dan memiliki dinding selang yang sangat tebal sehingga kuat, tahan lama dan dapat digunakan di berbagai aplikasi. Keunggulan : - Memiliki tingkat ketebalan yang sangat tinggi. - Transparansi yang sangat jernih. - Pergerakan cairan di dalam selang dapat dilihat secara menyeluruh. - Fleksibel. - Kuat dan tahan lama.atribut:
- Color: White
- Fort Cable Ties (Kabel Tis)Deskripsi:Cable ties ini memenuhi standar industri UL (USA)atribut:
- Material: Nylon 66 (UL Recognized) UL Flammability 94V.2
Daftar Harga hose silicon tube Terbaru October 2026
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp169.900 |
| ARAM Silicon Tube | Rp209.900 |
| monotaro Silicone Tube (Selang Silikon) | Rp8.900 |
| VILI Silicone Tube (Selang Silikon) | Rp349.900 |
| Hakkou Hanbai Silicon Tubing (Selang Silikon / Selang Bening) | Rp309.900 |
| PUSO Silicone Tube (Selang Silikon) | Rp259.900 |
| NEST Pasteur Pipette Bulk | Rp299.900 |
| SANSYO Silicon Tube General (Selang Silikon) | Rp32.900 |
| monotaro Tubing PTFE (Selang) | Rp16.900 |
| Tigers Polymer Silicone Tube (Selang Silikon) | Rp309.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/c1P103185433-1.jpg)
/5rP110157207-1.jpg)
/64P105219220-2.jpg)

/g1P111196577-1.jpg)
/g3P105605579-1.jpg)
/fcP107653552-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)