Masterflex Pump Peristaltic Sampling (Pompa Peristaltik)

Sebelum PPN:
Rp119.999.900
Spesifikasi
Motor TypeVariable with speed controlled by a single-turn potentiometer
Power Voltage (V)AC 115
Speed Range (rpm)1 to 400
Power Frequency (Hz)60
Dimensions (DxWxH) (inch)10-1/ 2x11-1/ 3x16
Number of Standard Heads AcceptedOne
Reversible FlowYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Masterflex® E/ S™ portable sampler, part of our environmental sampling series from Masterflex® , is designed for the ultimate in portability and versatility. Run up to four hours on the self-contained 12 VDC rechargeable battery, or indefinitely from any AC or 12 VDC power supply. Charge the internal battery from an AC power supply or a DC voltage source of lower voltaic potential than the battery itself. The variable-speed drive has a top speed of 400 rpm, allowing you to adjust the flow rate to the needs of your application.

Pump is encased in a high-visibility yellow housing for easy recognition and recovery in the field. Unit measures 16 inch H x 11-1/ 3 inch W x 10-1/ 2 inch D.

Specifications: 

Motor Type: Variable with speed controlled by a single-turn potentiometer.

Speed Range: 1 to 400 rpm.

Number of Standard Heads Accepted: one.

Reversible Flow: Yes.

Power AC/ Hz: 115V/ 60.

Dimensions: 10-1/ 2” D x 11-1/ 3” W x 16” H.

Includes: 

Instruction manual

AC adapter with 12-ft cable
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
Features:
Economical choice for basic sampling applications
Features a single-turn potentiometer for speed control, ON indicator, and three-position power/ reversing switch
Reversible flow and prime/ purge function
Uses Masterflex® L/ S® standard, Quick Load® , PTFE tubing, or Easy-Load® pump heads
Floats up to 30 minutes if dropped in water when case is closed and latched!
IP54-rated control panel protects against inclement weather and splashing water
Rechargeable battery— ideal for field applications

Ulasan Produk

Tidak ada ulasan

Halaman Terkait