Beli hose hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NCR Steam Hose
    Mulai

    Rp4.099.900

    NCR Steam Hose
    Deskripsi:
    Used with steam line in textile and laundry services.
    atribut:
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 16.5
    • Length (m): 100
    • Product Code: AZNI08WRJ01
    • Hose size (inch): 5/16
  2. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    57%
    Mulai

    Rp2.699.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    atribut:
    • Material: Synthetic rubber (Styrene-butadiene rubber)
    • Length (m): 10
    • Inside Diameter (mm): 12.7
    • Outside Diameter (mm): 25.0
    • Working Pressure (MPa): 0.5
    • Working Temperature Range: -20 to 120degrees
    • Purpose of Use: For pressure feeding of steam.
  3. Koken Airline Hose
    Mulai

    Rp2.199.900

    Koken Airline Hose
    Deskripsi:
    A pressure-resistant hose dedicated to airline masks. Lightweight and excellent workability, reducing the burden on workers. It is a hard hose that is hard to block air even when stepped on and hard to rupture.
    atribut:
    • Hose Diameter (Φmm): 8
    • Operating Pressure Range (MPa): 0.49 or more (when the air line mask is combined)
  4. TEKIRO High Pressure Hose (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO High Pressure Hose (Selang Angin)
    Deskripsi:
    Untuk menyalurkan udara dengan dengan bantuan kompressor untuk keperluan tertentuMaterial : polyurethene
  5. TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)
    74%
    Mulai

    Rp139.900

    TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)
    atribut:
    • Applications: Irrigation and Sprinkling
    • Material: PVC
    • Normal Opreration Pressure: 0.784
    • Purpose of Use: For watering.
    • Specifications: Food Sanitation Act Conformed Product
  6. Bridgestone Hydraulic Hose (PA03 Series)
    Mulai

    Rp369.900

    Bridgestone Hydraulic Hose (PA03 Series)
    Deskripsi:
    For conveying air and water, made from rubber material.
    atribut:
    • Maximum Working Pressure (MPa): 3.5
    • Minimum Bursting Pressure (MPa): 14
  7. TRIENS Repair Hose (Selang)
    Mulai

    Rp2.099.900

    TRIENS Repair Hose (Selang)
    atribut:
    • Outer Diameter (mm): 10
  8. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  9. Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp149.900

    Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    High pressure wire reinforced steam hose, designed for service in many industries at maximum pressure of 17 bar and high temperatureSpecifications: -temperature range -40°C to 210°C-Tube : Black, smooth, EPDM rupper specially compounded withstand heated steam-reinforcement: piles of steel cord-cover: Red, smooth wrapped finish, EDPM rubber with excellent resistance to high temperature, weather, abrasion and aging
    atribut:
    • Working Temperature (°C): -40 ~ +121
    • Working Pressure (Bar): 17
    • Working Pressure (psi): 250
    • Bursting Pressure (bar): 170
    • Bursting Pressure (psi): 2500
  10. TOYOX Toyosilicone Steam Hose (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp2.599.900

    TOYOX Toyosilicone Steam Hose (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    Selang TOYOSILICONE STEAM adalah selang uap yang ideal untuk pembuangan uap dan pencucian dengan uap pada peralatan pabrik pengolahan makanan dan kosmetik. Selang ini tidak sesuai untuk pengangkutan makanan. Gunakan selang dengan salah satu ujung terbuka.Lentur dengan bobot hanya setengah dari selang uap konvensional sehingga memudahkan pemipaan dan sangat meringankan pengerjaan. Mencegah kontaminasi oleh serpihan selang karena permukaan selang tidak mudah retak meski telah lama digunakan. Rendah bau dan tanpa bau karet, mengurangi berpindahnya bau produk dan ketidaknyamanan karena bau, dirancang untuk meningkatkan kemudahan pengerjaan dan keamanan makanan.Selang ini dapat digunakan terus-menerus selama hingga 8 jam untuk pencucian dengan uap (dengan salah satu ujung terbuka) per hari. Masa pakainya sangat panjang, sekitar 4,5 bulan (sebelum penggantian) pada penggunaan dengan uap 140 °C (0,3 MPa). Tingkatkan produktivitas dengan selang yang ringan, lentur, dan tahan retak ini.Selang ini juga dapat digunakan untuk air bersuhu tinggi pada 100 °C atau lebih, dengan konektor dan unit selang khusus yang tersedia untuk meningkatkan keamanan dan mengurangi kebutuhan perawatan.Produk ini adalah pengganti model sebelumnya yaitu TSITH140.
    atribut:
    • Color: Grey/Green Line
    • Usage Pressure High Temperature Water (MPa): 0.0-0.3 (at 140°C)
  11. Non Brand Energy Box
    Mulai

    Rp5.699.900

  12. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.799.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  13. Non Brand Jerry Can (Jerigen)
    27%
    Mulai

    Rp93.900

    Non Brand Jerry Can (Jerigen)
    Deskripsi:
    Jeriken bermanfaat sebagai wadah menampung cairan dalam jumlah relatif banyak seperti bahan bakar, air, dan lain sebagainya.
  14. COAST Multi-Tool (Alat Serbaguna)
    Mulai

    Rp1.399.900

    COAST Multi-Tool (Alat Serbaguna)
    Deskripsi:
    Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.
    atribut:
    • UNSPSC: 27112108
    • Blade Length (inch): 3
    • Closed Length (inch): 4
    • Handle Color: Black
    • Handle Material: Stainless Steel
    • Includes Pocket Clip: No
    • Includes Secondary Tool: No
    • Includes Sheath: Yes
    • Lock Type: Linear
    • Locking: Yes
    • Multi Tools Included: 3.0 in BladeBottle OpenerCan OpenerPhillips (1) and Flathead (3) Screwdriver TipsScissorsSpring-Loaded Pliers With Wire CutterTwo Built-in LedsWire Stripper
    • Number of Function: 13
    • Number of tools: 13
    • One-Hand Operation: Yes
    • Open Length (inch): 6 1/4
    • Opening Mechanism: Fold-Out
    • Primary Tool: Pliers
    • Tool Access: Internal and External
    • Tool Material: Stainless Steel
  15. Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Mulai

    Rp9.199.900

    Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)
    Deskripsi:
    -Hose hard to age due to steam pressure and high temperature.-Possible to cut items support.-For pressure feeding of steam.
    atribut:
    • Length (m): 10
    • Working Pressure (MPa): 0.5
  16. Bullard SAR Airline Hose
    Mulai

    Rp10.999.900

    Bullard SAR Airline Hose
    Deskripsi:
    These airline hoses are compatible with Bullard SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.
    atribut:
    • Material: Rubber
    • System Type: SAR System
  17. Bridgestone Hydraulic Hose SA Series for Steam
    Mulai

    Rp279.900

    Bridgestone Hydraulic Hose SA Series for Steam
    Deskripsi:
    For conveying steam.
    atribut:
    • Maximum Working Pressure (MPa): 2
    • Minimum Bursting Pressure (MPa): 12
  18. Non Brand Jerigen HDPE
    Mulai

    Rp16.900

    Non Brand Jerigen HDPE
    Deskripsi:
    Berguna untuk penyimpanan cairan, minyak dan bahan lainnya.Material Original, tebal, dan baru.
  19. HONEYWELL NORTH SAR Airline Hose
    Mulai

    Rp4.399.900

    HONEYWELL NORTH SAR Airline Hose
    Deskripsi:
    These airline hoses are compatible with Honeywell SARs (supplied-air respirators). SAR airline hoses carry breathable air from the air compressor to the worker. The length of the hose determines how far a worker can travel from the compressor. Airlines should be checked and replaced when they show signs of wear or damage.
    atribut:
    • Material: PVC
    • UNSPSC: 42271715
    • Standards: NIOSH Approved
    • Country of Origin: USA (subject to change)
    • System Type: SAR System
Daftar Harga hose hose Terbaru October 2026
NCR Steam HoseRp4.099.900
Hakkou Hanbai Steam Hose (Selang Tahan Panas / Selang Karet)Rp2.699.900
Koken Airline HoseRp2.199.900
TEKIRO High Pressure Hose (Selang Angin)Rp139.900
TRUSCO Water Hose High-Performance (Selang Air / Selang Benang)Rp139.900
Bridgestone Hydraulic Hose (PA03 Series)Rp369.900
TRIENS Repair Hose (Selang)Rp2.099.900
JH Pneumatic Hose TubeRp669.900
Metagomma Selang Steam 210°CRp149.900
Mr. Flex Steam Hose (Selang Tahan Panas / Selang Karet)Rp149.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)