COAST Multi-Tool (Alat Serbaguna)

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC27112108
Blade Length (inch)3
Closed Length (inch)4
Handle ColorBlack
Handle MaterialStainless Steel
Includes Pocket ClipNo
Includes Secondary ToolNo
Includes SheathYes
Lock TypeLinear
LockingYes
Multi Tools Included3.0 in BladeBottle OpenerCan OpenerPhillips (1) and Flathead (3) Screwdriver TipsScissorsSpring-Loaded Pliers With Wire CutterTwo Built-in LedsWire Stripper
Number of Function13
Number of tools13
One-Hand OperationYes
Open Length (inch)6 1/4
Opening MechanismFold-Out
Primary ToolPliers
Tool AccessInternal and External
Tool MaterialStainless Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pliers are the primary tool of these multi-tools. The pliers and other tools fold out for use and fold together for compact storage.
Feature
Multi-Tool Blade Length 3 in Features Two Built-In LED Lights Handle Color Black Handle Material Stainless Steel

Ulasan Produk

Tidak ada ulasan