Beli hose fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Iron Connection Hose (Kopler Selang)
    Mulai

    Rp9.900

    Wipro Iron Connection Hose (Kopler Selang)
    atribut:
    • Material: Steel Q235
    • Tensil Strength (N/mm): 370-500
  2. monotaro Hose Fitting (Sambungan Selang)
    Mulai

    Rp15.900

    monotaro Hose Fitting (Sambungan Selang)
    Deskripsi:
    For hose fittings
    atribut:
    • Material: Brass
    • Shape: Straight
    • Suitable fluid: Water, Air, Oil
    • Operating Temperature Range (°C): -40 to 70
    • Operating Pressure (MPa) : 6.89
  3. ASOH Hose Joint
    37%
    Mulai

    Rp26.900

  4. Non Brand Garden Hose Repair Fitting (Sambungan Selang)
    Mulai

    Rp469.900

    Non Brand Garden Hose Repair Fitting (Sambungan Selang)
    Deskripsi:
    Garden hose end repair kits are fittings that fix and secure the ends of damaged hoses for continued use in garden hose assemblies. These fittings have raised ridges (or barbs) on one end of the fitting that hold it firmly in place when it is inserted into the damaged hose, creating a leak-resistant seal.
    atribut:
    • UNSPSC: 40141734
  5. Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)
    Mulai

    Rp409.900

    Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)
    Deskripsi:
    Brass barbed hydraulic hose fittings are resistant to heat, rust, and corrosion from water, acids, and minerals. They are more malleable than steel barbed hydraulic hose fittings, making them easier to install. They have threads on one end and raised ridges (or barbs) on the other end that grip the inside of hoses to hold them in place and form a seal.
    atribut:
    • UNSPSC: 40141734
    • For Use With Hose Series: 787ST; 787TC; 797ST; 797TC
    • Hose Fitting A Connection Type: JIC
    • Hose Fitting A Gender: Female
    • Hose Fitting B Connection Type: Hose Barb
    • Hose Fitting B Gender: Male
    • Maximum Working Pressure at 70°F (psi): 300
    • Reusable: Yes
    • Standards: JIC
    • Thread Type: JIC
  6. BeHAUS Hose Fitting Different Diameter (Sambungan Selang)
    Mulai

    Rp149.900

    BeHAUS Hose Fitting Different Diameter (Sambungan Selang)
    Deskripsi:
    A fitting that connects the hose to the hose.As a joint that connects the hose to the hose
    atribut:
    • Suitable fluid: Air
    • Maximum Operating Pressure (MPa): 3.5
  7. SANEI Rotating Hose Fittings (Sambungan Selang)
    Mulai

    Rp249.900

    SANEI Rotating Hose Fittings (Sambungan Selang)
    atribut:
    • Material: Brass
    • Screw: G1/2
  8. TRUSCO Hose Nipple
    74%
    Mulai

    Rp51.900

    TRUSCO Hose Nipple
    Deskripsi:
    Use:Connection of equipment and hose
    atribut:
    • Fluid Temperature (°C): -50 to 150
    • Working Pressure (MPa): 3.45
  9. Neomotech ATF Oil Changer
    Mulai

    Rp29.999.900

    Neomotech ATF Oil Changer
    atribut:
    • Power Supply (V): AC220
    • Pump: Trochoid Type, Auto Releif
    • Pressure Guage (Psi): 0-150
    • Fluid Outlet Hose (m): 2
    • Fluid Return Hose (m): 2
    • Dimensions (mm): 500x530x1010
    • Fluid Suction Hose (m): 1.7
    • Fluid Tank For Oil Storage (L): 20 New Oil, 20 Used Oil
    • Maximum Power (W): 210 Pump
  10. SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    SAMOA Pump Self Contained Hand Operated Lubricant Dispensers (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Mobile unit for viscous lubricants. 25 l capacity tank with hand pump and a 1,5 m delivery hose with angled spout.
  11. PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    PIUSI USA Pump Rotary Hand IBC Tote Kit No Filter (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Item: Def Rotary HandPump IBC ToteKit NoFilter
    • Product Type: Def Rotary HandPump IBC ToteKit NoFilter
    • UNSPSC: 31160000
  12. SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp1.399.900

    SIPHON KING Hand Pump Utility (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Item: Siphon King 24inch Utility Hand Pump
    • UNSPSC: 31160000
  13. SAMOA Pump Master Lubricant Dispensing (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp37.999.900

    SAMOA Pump Master Lubricant Dispensing (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Lubricant dispensing and transfer require more than a bare pump. SAMOA offers a range of pump packages and installation kits that include all the accessories needed to efficiently dispense or transfer lubricants. Packages and kits can be used with 205 litre oil drums, 1.000 l IBCs and tanks. They provide an easy solution to common applications.
    atribut:
    • Compatible Fluids: Oil, Transmission fluid
    • Components: 358120, 365535, 373310, 362103
    • Pump Type: Pneumatic Piston Pumps
    • Type: Mobile Pump Packages
  14. SAMOA Pump Pressurized Lubricant Dispenser (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp10.999.900

    SAMOA Pump Pressurized Lubricant Dispenser (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Mobile unit for viscous lubricants. 25 l container that must be pressurized using a tire inflator (maximum 7 bar (100 psi)). With safety valve and 1,5 m delivery hose with oil gun.
    atribut:
    • Compatible Fluids: Oil
    • Maximum Outlet Pressure (PSI): 100
    • Maximum Outlet Pressure (bar): 7
    • Operation Type: Mobile Dispensers
    • Reservoir Capacity (L): 25
    • Reservoir Capacity (gal): 6.6
  15. monotaro Pump Pail Downstroke Type (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp709.900

    monotaro Pump Pail Downstroke Type (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    It can be attached to a 20L pail can. Oil can be injected by stroking the lever up and down. A nozzle is attached to the tip of the hose, so it is convenient and can be stored.
    atribut:
    • Nozzle diameter (mm): 12
    • Hose Length (m): 1.28
    • Compatible Container: Pail
    • Discharge Volume (ml): 70
Daftar Harga hose fitting Terbaru October 2026
Wipro Iron Connection Hose (Kopler Selang)Rp9.900
monotaro Hose Fitting (Sambungan Selang)Rp15.900
ASOH Hose JointRp26.900
Non Brand Garden Hose Repair Fitting (Sambungan Selang)Rp469.900
Parker Quick Coupling Plug Barbed Hydraulic Hose Fitting (Kopler)Rp409.900
BeHAUS Hose Fitting Different Diameter (Sambungan Selang)Rp149.900
SANEI Rotating Hose Fittings (Sambungan Selang)Rp249.900
ASOH Hose NippleRp8.900
TRUSCO Hose NippleRp51.900
Ultra Alfatec Fitting Hydraulic BSP Female Double HexRp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait