Beli horn di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Menics Horn Speakeratribut:
- Bell: 9 votes
- Bell Volume (dB): 105
- Color: Red
- Power Supply (V): 12-24 DC
- Protection Structure: IP65
- Size (mm): 95x95
- Working Temperature (°C): 20 ... +50
- Autonics Signal Light/Sirens MW86T SeriesDeskripsi:MW86T Series combines LED Signal Light and Sound. It can be easily fixed on the wall without extra equipments.atribut:
- Connection Type: Lead wire connection
- Autonics Tower Lights LED Type PL4 SeriesDeskripsi:PL4 Series is multifunctional 45mm LED Tower Light. It features low maintenance and high energy efficiency.
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- EATON Eluxa Horn Strobeatribut:
- UNSPSC: 39111706
- DV Metal SirineDeskripsi:Buzzer & Sirene. High Quality Material.
- NOBORU Resin Horn Speakeratribut:
- Body Color: Gray
- Finish Material: Horn part ASA Weatherproof resin, screws / mounting bracket = stainless steel
- Opening Diameter (mm): 225x140
- Output Rating (W): 10
- Overall Length (mm): 188
- SPECO TECHNOLOGIES PA System Speakeratribut:
- Product Type: PA Weatherproof Speaker
- Qlight Siren SMP50 SeriesDeskripsi:Multifunctional Self Stand Type Electric Signal Horn (Supports Warning Sound/ MP3)atribut:
- Built-in Sound and dB: Warning: 123, MP3: 118
- Diameter (mm): 145x177
- Length (mm): 216
- Material: ABS
- Protection Rating: IP65
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- 4Life First Aid Medic Kits (Tas P3K)Deskripsi:Di desain untuk para dokter atau paramedis yang bertugas dilapangan. Dilengkapi dengan peralatan medis dasar.atribut:
- Dimensions (cm): 42x30x21
- Material: Baby Ripstop
- Color: Red
- HOOSEKI Alarm Bell (Bel Alarm Kebakaran)Deskripsi:The fire alarm bell is an equipment controlled by the fire receiver terminal or the repeater and sounds a warning as a fire accident occured.atribut:
- Power Source (V): DC 24
- Alarm Current (mA): 30
- Movement: Motor
- Material: 3.0 Alloy Alu
- Dimensions (mm): Ø 150
- Sound Output (dB): 90/M and above
- Color: Red
- TOA Powered Horn SpeakerDeskripsi:The ZH-P620-AS Q7 is a highly intelligible and compact horn speaker with a built-in 20W digital power amplifier, that provides public address announcement and remote paging via network video surveillance applications. This powered horn speaker can operate at extreme temperature. It comes with powder-coated finish and stainless steel screws to ensure its weatherproof capability. Ideal choice for both indoor and outdoor application at restricted facilities, train stations, airports and many more.atribut:
- Power Source (V): 12 DC, 2A (DC Socket \"+\" Type A: 5.5x2.1mm)
- Input: 0 dB, 10kΩ, Unbalanced (RCA plug)
- Signal Gain: 8, 16, 24, 32dB (Factory pre-set to 16dB)
- Volume Adjustment: Internal volume control (Factory pre-set to max. position)
- Sound Pressure Level (dB): 113 (1 W, 1 m at 500 Hz to 2.5 kHz peak level) Max. SPL (above 120dB)
- Cable Length (m): 2 Flying Lead (RCA plug) & DC socket (\"+\")
- Dimensions (WxHxD) (mm): 292x230x280
- Dust/Water Protection: IP65
- Finish: Horn Flare: HIPS resin, White (RAL 9010 equivalent); Reflector Horn and Case: ABS resin, White (RAL 9010 equivalent); Bracket, screws and bolts: Stainless steel
- Frequency Response (Hz): 250 - 10000
- Operating Temperature (°C): -20 to +55 (must be free from dew condensation)
- Option: AD-5000-2 (LTE24E-S2-1) AC Adapter
- Power Consumption (W): 15 (1.25A) at Rated output; 25 (2.10A) at Maximum output
Daftar Harga horn Terbaru October 2026
| Autonics Menics Horn Speaker | Rp999.900 |
| Autonics Signal Light/Sirens MW86T Series | Rp1.299.900 |
| Autonics Tower Lights LED Type PL4 Series | Rp609.900 |
| Daytona Giboshitanshi 103 Kata/Male (Aksesoris Elektrik Motor) | Rp399.900 |
| Shibata(Forklift) Horn | Rp729.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| Daytona Drive Recorder Hoshuou SD Card (Kartu Memori SD) | Rp1.199.900 |
| EATON Eluxa Horn Strobe | Rp3.499.900 |
| DV Metal Sirine | Rp149.900 |
| NOBORU Resin Horn Speaker | Rp2.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102673135-1.jpg)
%20Horn/69P110799225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
/P102681277-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Power%20Supply%20Darurat/EATON%20Eluxa%20Horn%20Strobe/ofP111607879-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Pengeras%20Suara%20Safety/NOBORU%20Resin%20Horn%20Speaker/91P111458325-1.jpg)
/3uP108504138-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/4Life%20First%20Aid%20Medic%20Kits%20(Tas%20P3K)/j8P104730692-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alarm%20Kebakaran/HOOSEKI%20Alarm%20Bell%20(Bel%20Alarm%20Kebakaran)/i8P105386656-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Powered%20Horn%20Speaker/7hP106756269-1.jpg)
/0aP102680010-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)