Beli honing head di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Aksesoris Kepala Alat Honing
    Mulai

    Rp2.799.900

    KRISBOW Aksesoris Kepala Alat Honing
    Deskripsi:
    Honing Grinder D Ass 23mm, (8ea Grinder 80 x 8 x 8mm)
    atribut:
    • Size (mm): 25
    • Dimensions (mm): 100x13x13
  2. CP Honing Head
    Mulai

    Rp1.299.900

  3. JTC Engine Cylinder Honing Head with 3 Feet
    Mulai

    Rp639.900

    JTC Engine Cylinder Honing Head with 3 Feet
    Deskripsi:
    -Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in use
    atribut:
    • Size (mm): 51-178
    • Stone Size (mm): 100x10x8
  4. APEX Honing Head ATH
    Mulai

    Rp1.199.900

  5. monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)
    Mulai

    Rp189.900

    monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  6. Wipro Honing Head
    Mulai

    Rp1.799.900

  7. KINIK Honing Stone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp55.900

    KINIK Honing Stone
    Deskripsi:
    Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
  8. JTC Cylinder Honing
    Mulai

    Rp249.900

    JTC Cylinder Honing
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
  9. WESTWARD Adjustable Hand Reamer Set
    Mulai

    Rp1.299.900

    WESTWARD Adjustable Hand Reamer Set
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  10. JTC Engine Cylinder Hone
    Mulai

    Rp739.900

    JTC Engine Cylinder Hone
    atribut:
    • Range: 2\" to 7\"inch
    • Stone Size (mm): 8x10x100
  11. JTC Brake Cylinder Hone
    Mulai

    Rp199.900

    JTC Brake Cylinder Hone
    atribut:
    • Jaw Opening Width (mm): 22~64
    • Overall Length (mm): 210
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
    • Wheel size (mm): 28.5×5
  12. Sika Sikagrout
    Mulai

    Rp179.900

    Sika Sikagrout
    atribut:
    • Packaging: Bag
  13. BOSCH Straight Shank Metal Drill HSS Cobalt
    Rating:
    100% of 100
    (6)
    Mulai

    Rp37.900

    BOSCH Straight Shank Metal Drill HSS Cobalt
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  14. KRISBOW Divider Spring Caliper (Jangka Sorong)
    Mulai

    Rp159.900

    KRISBOW Divider Spring Caliper (Jangka Sorong)
    Deskripsi:
    Divider Spring Caliper 24inch adalah jangka tusuk merk KRISBOW yang terbuat dari bahan stainless steel terbaik sehingga awet. Jangka tusuk ini dapat digunakan untuk melakukan pengukuran dengan range 0-24inch dan memiliki tingkat akurasi yang sangat baik. Sangat mudah digunakan. Jangka tusuk KRISBOW ini cocok untuk siapa saja yang ingin melakukan pengukuran benda kerja yang memiliki tingkat presisi tinggi.
    atribut:
    • Size Range (inch): 8
    • Dimensions (mm): 255x85x20
  15. monotaro Diamond Sharpener
    Mulai

    Rp139.900

    monotaro Diamond Sharpener
    Deskripsi:
    Because you can use # 150 and # 320 properly on both sides, you can do from rough grinding to finishing with just one Blade grinding
    atribut:
    • Overall Length (mm): 215
    • Blade Length (mm): 110
    • Blade Width (mm): 20
    • Blade Thickness (mm): 2
    • Granularity: # 150 / # 320
  16. KING DELUXE King Diamond Stone
    Mulai

    Rp4.599.900

    KING DELUXE King Diamond Stone
    atribut:
    • Abrasive Grain Size: # 1000 (for medium finish)
    • Dimensions (mm): 215x70x15x1
  17. KRISBOW Pisau Tungsten Pembersih Nat Keramik
    Mulai

    Rp34.900

    KRISBOW Pisau Tungsten Pembersih Nat Keramik
    Deskripsi:
    Grout Rake 6inch Tungsten Blade
    atribut:
    • Dimensions (LxWxH)(mm): 320x110x20
Daftar Harga honing head Terbaru March 2026
KRISBOW Aksesoris Kepala Alat HoningRp2.799.900
CP Honing HeadRp1.299.900
JTC Engine Cylinder Honing Head with 3 FeetRp639.900
APEX Honing Head ATHRp1.199.900
monotaro Brake Cylinder Honing Tool (3 Legs) (Pickle Fork)Rp189.900
Wipro Honing HeadRp1.799.900
KINIK Honing StoneRp55.900
JTC Cylinder HoningRp249.900
WESTWARD Adjustable Hand Reamer SetRp1.299.900
JTC Engine Cylinder HoneRp739.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)