Beli honing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KINIK Honing Stone (Batu Asah)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp66.900

    KINIK Honing Stone (Batu Asah)
    Deskripsi:
    Honing Stones are applied where precise,dimensional limits and grade controls are required.They are used for manual or mechanical honing onmachines where they are mounted in holders or fixtures.
  2. monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Mulai

    Rp199.900

    monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)
    Deskripsi:
    Grind the inner surface of the cylinder with the tip grinding stone to remove fine scratches and rust. To clean the brake cylinders.
    atribut:
    • Grain Size: #220
    • Shank Diameter (mm): 7
    • Specification: 3 legs
  3. JTC Brake Tool Cylinder Honing (Perkakas Rem)
    Mulai

    Rp249.900

    JTC Brake Tool Cylinder Honing (Perkakas Rem)
    atribut:
    • Thickness (mm): 8
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Thread Gauge: #220
  4. monotaro Diamond Sharpener File (Kikir Asahan)
    Mulai

    Rp149.900

    monotaro Diamond Sharpener File (Kikir Asahan)
    Deskripsi:
    Because you can use # 150 and # 320 properly on both sides, you can do from rough grinding to finishing with just one Blade grinding
    atribut:
    • Overall Length (mm): 215
    • Blade Length (mm): 110
    • Blade Width (mm): 20
    • Blade Thickness (mm): 2
    • Granularity: # 150 / # 320
  5. KRISBOW Aksesoris Kepala Alat Honing
    Mulai

    Rp2.999.900

    KRISBOW Aksesoris Kepala Alat Honing
    Deskripsi:
    Honing Grinder D Ass 23mm, (8ea Grinder 80 x 8 x 8mm)
    atribut:
    • Size (mm): 25
    • Dimensions (mm): 100x13x13
  6. Kennedy Fine Sharpening Stone Sq. Al/Ox (Batu Asah)
    Mulai

    Rp68.900

    Kennedy Fine Sharpening Stone Sq. Al/Ox (Batu Asah)
    Deskripsi:
    Oilstones. A comprehensive range of bench stones and sharpening stones to cover a wide variety of sharpening and honing applications. Most of the shapes and sizes are available in fine, medium and coarse grades. Available in aluminium oxide or silicon carbide, all stones can be used wet or dry to produce sharp cutting edges or to remove burrs. Aluminium Oxide: Man-made abrasive which is extremely tough enabling high speed penetration of high tensile materials without causing excessive fracturing. This resistance to fracturing makes it a versatile material suitable for general sharpening and honing applications. Silicon Carbide: Man-made abrasive with very hard, sharp particles. This makes it ideal for non-ferrous metals, hard surfaces, alloys and cemented carbides. Also used on stone, marble, glass and plastics. A superior abrasive that is able to penetrate and cut quickly with only light pressure being applied. A range of tough general-purpose sharpening stones able to give keen, even cutting edges on all straight edge cutting tools. Consistent and uniform cutting edges ensure fast cutting and longer tool life. Square Aluminium Oxide
    atribut:
    • Length (mm): 100
    • Abrasive Material: Aluminium Oxide
    • Shape: Square
    • Grade: Fine
  7. KINIK Sharpening Stone 38A (Batu Asah)
    Mulai

    Rp149.900

    KINIK Sharpening Stone 38A (Batu Asah)
    Deskripsi:
    Sharpening Stones are used for sharpening wood-working or metalworking tools, Such as knifes, scissors, drills and knives used in kithen.
  8. CP Honing Head
    Mulai

    Rp1.299.900

  9. YUKO BC type
    44%
    Mulai

    Rp1.499.900

    YUKO BC type
    atribut:
    • Abrasive Grain: Silicone Carbide
    • Shaft diameter: 6.3mm
    • Abrasive Grain Length: 76mm
    • Total Length: 203mm
    • Applicable Inner Diameter (mm): 61.0 to 65.0
  10. BOSCH Kitchen Pad (Bantalan Dapur / Pad Abrasif)
    Mulai

    Rp139.900

    BOSCH Kitchen Pad (Bantalan Dapur / Pad Abrasif)
    Deskripsi:
    Accessory pads for BRUSH (blush) Put on immediately with a magic tape as it is soaked with abrasive.Dirt removal of cooking utensils, sinks, etc.
    atribut:
    • Diameter (φmm): 65
    • Dimensions (LxWxH) (mm): 63x12x63
    • Set Contents: Pad x 3
  11. NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Mulai

    Rp1.499.900

    NISHIGAKI Drill Sharpener (Pengasah Mata Bor)
    Deskripsi:
    - Blade edge adjuster- A chuck- B Chuck
  12. JTC Engine Cylinder Honing Head with 3 Feet
    Mulai

    Rp839.900

    JTC Engine Cylinder Honing Head with 3 Feet
    Deskripsi:
    -Collar prevents stone breakage-Sleeve makes insertion in cylinder-Easy and protects stones when not in use
    atribut:
    • Size (mm): 51-178
    • Stone Size (mm): 100x10x8
  13. KOSOKU Polishing Pad Wool Bonnet (Bantalan Pemoles Wol / Pad Poles Wol)
    Mulai

    Rp37.900

    KOSOKU Polishing Pad Wool Bonnet (Bantalan Pemoles Wol / Pad Poles Wol)
    atribut:
    • Size (inch): 5
    • Type: Tie (can be used on mats with adhesive / without adhesive)
  14. ALDO Brake Tool 3 Feet Cylinder Hone (Perkakas Rem)
    Mulai

    Rp159.900

    ALDO Brake Tool 3 Feet Cylinder Hone (Perkakas Rem)
    Deskripsi:
    - Flexible shaft- Adjustable honing tension- Removes Carbon, Rust And Heat Glaze Deposits On Cylinder Bores, Which May Cause Low Cylinder Pressure And Affect Engine Start-Up.
    atribut:
    • Stone: Grit #220
  15. JTC Fender Covers
    Mulai

    Rp209.900

  16. JTC Fin Straightening Tool
    Mulai

    Rp219.900

    JTC Fin Straightening Tool
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  17. GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    Mulai

    Rp849.900

    GENERAL TOOLS Drill Bit & End Mill Sharpener Parts & Accessories (Spare Part Mesin Pengasah Mata Bor)
    atribut:
    • UNSPSC: 27111908
    • Application: Grinding; Honing
    • Compatible with Product Type: Bench/Surface Grinders
    • Features: Automatically Adjusts to the Correct Clearance Angle, For Standard Angles 88°, 68°, 59°, 49°, 41°, Works with 1/8 in to 3/4 in, #1 to #30, A to Z, 3 to 19mm Drill Bits
    • For use with: ANSI/OSHA/UL Listed Standard Electric Bench or Surface Grinders
    • Includes: Table for Translating the Overhang Requirement to the Correct Point Angle
    • Max. Drill Size: 19.00mm; 3/4in
    • Min. Drill Size: #30; 3.00mm
    • Product Type: Drill Bit/End Mill Sharpener Part
Daftar Harga honing Terbaru October 2026
KINIK Honing Stone (Batu Asah)Rp66.900
monotaro Brake Tool Cylinder Honing 3 Legs (Perkakas Rem)Rp199.900
JTC Brake Tool Cylinder Honing (Perkakas Rem)Rp249.900
YUKO CORPORATION Flex-HoneBC modelRp309.900
monotaro Diamond Sharpener File (Kikir Asahan)Rp149.900
NAKANISHI Grinding Wheel Cup (Batu Gerinda Poles Mangkok)Rp329.900
KRISBOW Aksesoris Kepala Alat HoningRp2.999.900
Kennedy Fine Sharpening Stone Sq. Al/Ox (Batu Asah)Rp68.900
KINIK Sharpening Stone 38A (Batu Asah)Rp149.900
CP Honing HeadRp1.299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait