Beli honeywell safety glasses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIG Welding Helmetatribut:
- Color: Black
- Type: Flip front
- HONEYWELL Kacamata Safety Goggle V-Maxxatribut:
- Body: Indirect Ventilation
- Lens Coating: FogBan
- Shade Lens Material: PC
- Shade Lens Color: Clear
- Headband Clip: Elastic
- Eyewear Type: Goggles
- Replacement Lens: No
- 3M Organic Vapor Cartridge 6003Deskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Compatible With: 3M Half Facepiece 6200, Full Facepiece 6800 and 3M Half Facepiece 7502 with bayonet style cartridge holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Color: Yellow
- Connection Type: Bayonet
- Maintenance Free: No
- Particulate Protection: Organic Vapor
- Recommended Application: Welding
- Recommended Industry: Transportation
- Respirator Compatibility: 3M Full Facepieces FF-400
- Standards Approvals: NIOSH
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- HONEYWELL Safety Glasses A800Deskripsi:HONEYWELL Safety Glasses A800RangeSpectaclesLineSingle lensProduct UseGeneral use and protection against impact (45m/s) Well suited for Indoor applications such as utilities, light & heavy manufacturing, bio tech, laboratories, clean rooms, shipatribut:
- Frame: Clear
- Color: Clear Lens, Fog-Ban Anti-fog Coating
- monotaro Safety Protection Glasses All Clear Single-Lens Typeatribut:
- Shape: Single-Lens Type
- Lens Color: Clear
- Color: Clear
- Function: Glasses can be used together, impact resistance
- Lens: No processing
- Mass (g): About 44
- Material: Polycarbonate
- Use: For protection from flying objects from the front and sides.
- CIG Eye Protection Piranha (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- KRISBOW Helm LasDeskripsi:Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.atribut:
- Color: Black
- DAIDEN Welding HelmetDeskripsi:Welding Helmet/Helm Las dengan tipe KANNO 500 dari DAIDEN yang dapat memudahkan pekerjaan mengelas anda di Rumah, Bengkel ataupun Gerai anda.atribut:
- True Color: Yes
- Low battery indicator: Yes
- UV/IR protection: DIN16
- Kennedy Welding ShieldDeskripsi:The entry level to the Kennedy helmet range. Lifts up over brow strap when not in use and accepts plain and tinted lenses which are available separately. Lens size: 4 1/4Inch x 3 1/4Inch. Welding lens not included.atribut:
- Standards Met: CE EN 175
- Shield Shell Type: Short Shell
- Product Type: Helmet
- Helmet Color: Black
- Product Number: 6116108000
- 3M Organic Vapor CartridgeDeskripsi:The 3M Organic Vapor Cartridge 6001 helps provide organic vapor protection in a variety of environments. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, painting, parts cleaning, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. Industries in which this cartridge is commonly used include chemicals, construction, oil and gas, and transportation.The 3M Organic Vapor/Acid Gas Cartridge 6003 helps provide organic vapor and acid gas protection in a variety of environments. When properly used with an approved 3M respirator properly fitted, this respirator cartridge helps provide respiratory protection from certain organic vapors, chlorine, hydrogen chloride, sulfur dioxide, chlorine dioxide, hydrogen sulfide, or hydrogen fluoride. The cartridge may be used for vapor concentrations up to 10 times the Permissible Exposure Limit (PEL) with half facepieces or 50 times PEL with quantitatively fit tested full facepieces. Recommended applications for the cartridge include assembly and mechanical, batch-charging, change-overs, chemical dispensing, clean-up, cleaning, handling, painting, parts cleaning, pesticide application, powder, and seal coating. Inventory needs and training requirements for safety equipment are reduced because this respirator cartridge selection works for many different applications. This cartridge is commonly used in the following industries: agriculture, aluminum reduction, chemical manufacturing, laboratories, petrochemical, pharmaceuticals, pulp and paper, and utilities.atribut:
- Color: Black
- Compatible With: 3M Half and Full Facepieces 6000, 7000 and FF-400 Series with bayonet holders
- Gas & Vapor Protection Type: Organic Vapor/Acid Gas
- Size (inch): 3.4x4.2
- Standards Approvals: NIOSH
- GOSAVE Raincoat Samudraatribut:
- Color: Yellow
- Material: 90% PVC + 10% Polyester Cotton Mesh
- Product Thickness (s): 28
Daftar Harga honeywell safety glasses Terbaru October 2025
Deli Welding Mask | Rp39.000 |
HONEYWELL Safety Glasses | Rp40.000 |
CIG Welding Helmet | Rp219.900 |
HONEYWELL Kacamata Safety Goggle V-Maxx | Rp169.900 |
3M Organic Vapor Cartridge 6003 | Rp289.900 |
3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp309.900 |
HONEYWELL Safety Glasses A800 | Rp66.000 |
monotaro Safety Protection Glasses All Clear Single-Lens Type | Rp21.000 |
CIG Eye Protection Piranha (Kacamata Safety) | Rp37.000 |
KING'S Kacamata Safety Barceloneta | Rp63.000 |
Data diperbarui pada 22/10/2025 (Harga belum termasuk PPN)