Beli honeywell printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HONEYWELL Barcode Label Printer
    Mulai

    Rp18.999.900

    HONEYWELL Barcode Label Printer
    Deskripsi:
    The PD43 and smaller PD43c family of light industrial thermal printers incorporate the latest printing innovations into a compact and affordable package. Ideal for tight spaces, shallow countertops, and pull-out cabinets, the PD series was designed to deliver no compromise printing performance in the smallest possible footprint.Suited for the distribution center and warehouse, as well as airline passenger service, the PD43 upholds the PD series’ long tradition ofreliable performance. An all-metal chassis, strong cast-aluminum print mechanism, and tool-free printhead and roller replacement help minimize downtime and maintenance needs. With a variety of door options, the PD43 can support a wide range of media—including ink-in and ink-out ribbons with half-inch or one-inch core sizes—making it possible to maximize time between media resupply. Fast time-to-label and print speeds up to 200 mm/s (8 ips) ensure PD43 can scale with the changing needs of dynamic operations.The PD43 takes industrial printing to a new level of simplicity, with a color graphic display that makes it easier to set up, configure and fine-tune settings without the need for a host computer. In fact, with Smart Printing capabilities, the PD43 can run apps right inside the printer—eliminating the need for a connected PC entirely.Add Honeywell’s Medallion Complete Service Plan to ensure the highest levels of productivity, resource optimization, and uptime. For total protection, on-site support and preventative maintenance options are available.
    atribut:
    • Size (mm): 470x211x249
    • Max. Media Diameter OD (mm): 213
    • Media Core Sizes ID (inch): 1, 1.5, 3
    • Media Width (mm): 19 to 118
    • Label Length (mm): 6.4 to 172.7
    • Ribbon Support: Coated Side In, Coated Side Out
    • Certifications: Cisco CCXv4, Wi-Fi
    • Display: Color Graphic Display or Icon Display
    • Max. Ribbon Diameter (mm): 68
    • Max. Ribbon Length (m): 300
    • Maximum Print Speed (mm/s): 203 (@8 dpmm), 152 (@11.8 dpmm)
    • Maximum Print Width (mm): 104
    • Optional - Factory/Service Installable: Bluetooth & Wireless 802.11 b/g/n, HF/UHF RFID, Internal Ethernet (NIC)
    • Optional - via Adapter Cables: Internal Ethernet (NIC), Parallel Port, Serial Port
    • Print Resolution (dpmm): 8 (203 dpi), 11.8 (300 dpi)
    • Protocols - Serial Flow Control: XON/XOFF, RTS/CTS (DTR/DSR)
    • Protocols - Wireless: WEP Dynamic, WEP Static (64/128 Bits), WPA, WPA2, EAP (FAST, PEAP, TLS, TTLS), LEAP
    • Ribbon Core Sizes (inch): 0.5, 1
    • Ribbon Width (mm): 25.4 to 110.0
    • Standard Interfaces: USB Device, USB Host
  2. Zebra Technologies Paket Pencetak Label
    Mulai

    Rp7.099.900

    Zebra Technologies Paket Pencetak Label
    atribut:
    • Print Method: Thermal Transfer
  3. Zebra Technologies Barcode Label Printer
    Mulai

    Rp27.999.900

    Zebra Technologies Barcode Label Printer
    Deskripsi:
    SMART FEATURES. SMALL INVESTMENT. BIG PAYOFF.Demands are rising and timelines are shrinking. Do you have the printing capabilities to keep up – without interruption? The ZT231 delivers the winning combination of the right features at the right price, along with the long-lasting quality you expect from Zebra. Fast print speeds, high-resolution print quality, large color touchscreen, future-forward design and more – all in one space-saving footprint. Plus, add optional capabilities like RFID, wireless connectivity and media handling features when you need them. But that’s not all. Get built-in intelligence to make your work easier, and unmatched security so nothing stands in your way. That’s how Zebra defines value.
    atribut:
    • Size (mm): 423x241x279
    • Resolution (dpi): 203, 300 (Optional)
    • Memory (Mb): 256 SDRAM, 256 On-board Linear Flash Memory
    • Maximum Print Width (inch): 4.09
    • Maximum Print Speed (ips): 12 (203 dpi), 8 (300 dpi)
    • Media Sensors: Moveable Transmissive and Reflective Sensors
    • Core (inch): 1
    • Maximum Print Length (inch): 157 (203 dpi), 73 (300 dpi)
    • Media Roll Size (inch): 8.0 O.D. on 3.0 I.D Core, 6.0 O.D. on 1.0 I.D. Core
    • Media Thickness (inch): 0.003 to 0.010
    • Media Width (inch): 0.75 to 4.50
    • Media types: Continuous, Die-cut, Notch, Black Mark
    • Minimum Label and Liner Length Cutter Mode (inch): 1
    • Minimum Label and Liner Length Peel Mode (inch): 0.5
    • Minimum Label and Liner Length Tear Mode (inch): 0.7
    • Operating Temperature for Direct Transfer (°C): 0 to 40
    • Operating Temperature for Thermal Transfer (°C): 5 to 40
    • Standard Length (ft): 1476
    • Storage and Transportation Temperature (°C): -40 to 60
    • Width (inch): 2 to 4.33
  4. Zebra Technologies Desktop Printer
    Mulai

    Rp4.399.900

    Zebra Technologies Desktop Printer
    atribut:
    • Operating Temperature (°C): 4.4 to 41
    • Storage Temperature (°C): -40 to 60
    • Operating Humidity (%): 10 to 90 non-condensing
    • Storage Humidity (%): 5 to 95 non-condensing
    • Maximum Print Width (mm): 104 for 203dpi
    • Maximum Print Speed (m/s): 152
    • Media Type: Roll-fed or fan-fold, die cut or continuous with or without black mark, tag stock, continuous receipt paper, and wristbands
    • Regulatory: IEC 60950-1, EN55022 Class B, EN55024, EN61000-3-2, EN61000-3-3, FCC Class B, ICES-003, FCC 15.209; 15.247(d), IC RSS 247, EN 300 328, EN 301 893, EN 62311, cTUVus\nCE Marking, VCCI, C-Tick, S-Mark, CCC, CU, BSMI, KCC, SABS, IN-Metro, BIS, NOM
  5. Zebra Technologies Industrial Label Printer
    Mulai

    Rp57.999.900

    Zebra Technologies Industrial Label Printer
    Deskripsi:
    Printer only
    atribut:
    • Print Color Capability: Monochrome
    • Maximum Mono Print Speed (mm/s): 305
    • Max. Print Resolution (dpi): 300
    • Standard Memory (MB): 512
    • Serial Port: Yes
    • USB: Yes
    • Bluetooth: Yes
    • Ethernet: Yes
    • Max. Roll Diameter (mm): 203
    • Max. Label Width (mm): 114
    • Power Source: AC Supply
    • Dimensions (H x W x D) (mm): 395.7x268.2x512.3
    • Maximum Print Length (mm): 2540
    • Maximum Print Width (mm): 103.89
  6. Zebra Technologies Ribbon Barcode
    Mulai

    Rp149.900

    Zebra Technologies Ribbon Barcode
    Deskripsi:
    ZEBRA RESIN P4T/RP4T 5095 PERFORMANCE Ribbon
  7. Zebra Standard Barcode Industrial Label Printer
    Mulai

    Rp93.999.900

    Zebra Standard Barcode Industrial Label Printer
    Deskripsi:
    The ZT411 standard barcode lable printer performs both thermal transfer and direct thermal printing at up to 14" per second. It has a side-loading metal print mechanism and toolless printhead replacement. Metal media cover has enlarged clear viewing window. A bi-fold media door decreases overall operating space.
    atribut:
    • UNSPSC: 44102405
    • Barcode Printer Type: Industrial
    • Dispensing Style: Rewind/Peel Off
    • For Core Dia. (inch): 3
    • Maximum Print Width (inch): 4.09
    • Overall Depth (inch): 19-1/2
    • Overall Height (inch): 12-3/4
    • Overall Width (inch): 10-5/8
    • Power Source: Electrical AC Supply
    • Printer Resolution (dpi): 203
    • Printer Series: ZT400
    • Printer type: Standard Industrial
    • Printing Software Compatibility: EPL; EPL 2; ZBI 2.0; ZPL; ZPL II
    • Printing Speed (inch/s): 14
    • Screen Type: Push Button
    • Standards: Safety: IEC 60950, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, Emissions: cTUVus, CE Marking, FCC-B, ICES-003, VCCI, C-Tick, NOM, S-Mark (Arg), CCC, CU, BSMI, KCC, SABS, IN-Metro
    • Voltage (V): 100 to 240 AC
    • Weight (lbs): 36
    • Wire Communication: Wired
  8. XPRINTER Barcode Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp879.900

    XPRINTER Barcode Printer
    Deskripsi:
    Printer Label 4 inch XP-4601B adalah seri terbaru dari Printer Label dari Xprinter. Dilengkapi dengan lebar kertas maksimal 110mm dan Kecepatan print 152mm/s, printer ini sudah siap untuk mendukung aktivitas bisnis kalian.Printer ini memiliki beberapa tipe koneksi / Interface yaitu USB, USB+Bluetooth dan USB+WiFi. Sensor yang dimiliki printer ini adalah Gap sensor, Cover opening sensor, dan Black mark sensor. Printer ini sangat cocok untuk penjual online, label barang, supermarket, dan lain-lain.Kelengkapan : 1 Unit XP-D4601B. 1 Kabel USB. 1 Adaptor. 1 Power. 1 Set Holder External. 1 Set Holder internal.
  9. POSTEK RFID Barcode Label Printer
    Mulai

    Rp20.999.900

    POSTEK RFID Barcode Label Printer
    Deskripsi:
    Throughout our product development, The idea behind G Series has never wavered: to craft the ultimate desktop experience with industrial features and performance. Introducing the new G Series RFID printer, the advanced UHF RFID technologies are integrated into the compact structural design, but it supports industrial and exceptional performance of the machine.Inheriting from our pursuit of excellence, and with the integration of advanced UHF RFID Encoding & Printing technologies, the new G Series RFID printer carry out tasks with great consistency and speed throughout its performance, bring the effcient and precise print solution for your demand. This time, we made a great step forward. The new G series RFID printer will provide excellent printing experience to you.
  10. Casio Label Printer Label It!
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Casio Label Printer Label It!
    atribut:
    • Keyboard Layout: QWERTY
    • Display (Input Data): 16 digits x 3 lines
    • Character Effects: Shading/Underline/Box
    • Character Styles: Normal/Bold/Outline/Shadow/Raised
    • Printing Direction: Horizontal/Vertical
  11. Zebra Technologies Direct Thermal Printer with Autocutter
    Mulai

    Rp13.999.900

    Zebra Technologies Direct Thermal Printer with Autocutter
    Deskripsi:
    You need a premium, quality printer that’s built to perform flawlessly – day in and day out. Rely on Zebra’s ZD621 desktop printers, advancing the proven and popular GX Series printers. Don’t compromise. Get it all: an innovative new architecture to power our ever-expanding printer capabilities and software. Unmatched security that’s constantly evolving to safeguard your sensitive data and shield you from cyberattacks. Enhanced features, communication and media-handling options that you can add whenever you’re ready. An optional full-color LCD touch display with intuitive menu. And, increased remote-management capabilities. Together, these give you outstanding print performance, years of optimal use, industry-leading reliability and unparalleled intelligence and security. Everything you need in a printer to keep your workflows fluid and business moving forward.
    atribut:
    • Resolution (mm): 203 dpi/8 dots per mm
    • Maximum Print Width (mm): 104
    • Label Length Maximum (mm): 991
    • Label Length Minimum (mm): 6.4
    • Maximum Print Speed (mm/s): 203
    • Media Width (mm): 15 to 108
  12. Zebra Technologies Desktop Printer
    Mulai

    Rp2.999.900

    Zebra Technologies Desktop Printer
    Deskripsi:
    Not all printers are created equally, especially basic models. To reduce costs, value printers are often constructed using less expensive components. Many fail to perform under more demanding duty cycles, create delays and downtime for repairs, and require replacement after only a few years of use. Instead of conserving budget, customers are left with greater expense and hassle.Zebra does it differently. The ZD220 desktop printer gives you reliable operation and basic features at an affordable price—both at the point of purchase and across the entire lifecycle. Engineered with Zebra quality, it boasts a dual-wall construction for added durability. And, it is ENERGY STAR® qualified to reduce your operational expenses. Built to last for years, the ZD220 provides an outstanding return on your investment.Basic Features for Simple OperationThis 4-inch printer produces labels quickly, at 4” per second, to keep your workflows moving. Increased memory allows you to store more fonts and graphics. A single LED indicator and single button for feed/pause make it easy to operate and identify printer status. Choose from direct thermal or thermal transfer models, and add an optional factory-installed peeler. The ZD220 features Print DNA Basic, a core set of software applications and capabilities to deliver a cost-effective and dependable print experienceBacked by Zebra’s Worldwide Service and SupportAccess repair support services, live-agent technical support and software support quickly anywhere around the globe through Zebra and its trusted network of more than 10,000 partners. Zebra OneCare™ provides enhanced coverage that exceeds standard warranty for normal wear and tear, priority repair turnaround times at the depot and more—all for a tiny fraction of the cost of a single repair.Get Printing QuicklyThe ZD220 is simple to install and begin printing—right out of the box. USB connectivity allows for universal interoperability. Easily replace legacy printers using ZPL, EPL or non-Zebra command languages. And, media changes are expedited with Zebra’s OpenACCESS™ clamshell design. It is ideal for use in transportation and logistics, light manufacturing, retail and healthcare applications to print a variety of tickets, tags, passes, labels and receipts.Consistently Exceptional Zebra Certified SuppliesPrinting supplies can impact everything from printhead lifespan to operational efficiency. That’s why we design, produce and rigorously pretest our own line of thermal printing supplies to ensure consistent, optimized performance in your Zebra printer—and peace of mind for you. For industry-leading quality, service and thermal printing expertise, choose Zebra Certified Supplies.
    atribut:
    • Resolution (dpi): 203 (8 Dots per mm)
    • Memory (Mb): 128 (Flash) 128 (SDRAM)
    • Maximum Print Width (inch): 4.09
    • Media Sensors: Movable Black Mark Sensor, Limited Range From Center to Left Side, Fixed off-Center Gap Sensor
    • Firmware: ZPL II, EPL 2, XML
    • Maximum Label Length (inch): 39
    • Maximum Ribbon Length (ft): 244 (74 m)
    • Media Roll Size (inch): 5 Outer Diameter Core Inner Diameter 0.5, and 1 Standard 1.5
    • Media Width (inch): 1 to 4.4
    • Media types: Roll-fed or Fan-fold, Die Cut or Continuous with or Without Black Mark, Tag Stock, Continuous Receipt Paper, and Wristbands
    • Operating Humidity: 10% to 90% Non-condensing
    • Operating Temperature (°C): 4.4 to 41
    • Printing Speed (inch/s): 4
    • Ribbon Core I.D. (inch): 0.5 (74 m)
    • Ribbon Outside Diameter (inch): 1.34 (74 m)
    • Ribbon Ratio: 1:1 Media to Ribbon (74 m)
    • Ribbon Width (inch): 1.33 to 4.3
    • Storage Humidity: 5% to 95% Non-condensing
    • Storage Temp.: -40 to 60
    • Thickness (inch): Min 0.003, Max 0.0075 (Tear-off Mode Only)
  13. Zebra Technologies DT Printer
    Mulai

    Rp6.899.900

    Zebra Technologies DT Printer
    atribut:
    • Dimensions (mm): 130x117.7x49.5
    • Battery Capacity (mAh): 2280
    • Resolution (dpi): 203
    • Print Method: Direct Thermal
    • Maximum Print Speed (mm/s): Up to 100
    • Maximum Print Width (mm): 72
  14. Willjet High Pressure Hose 1100 Bar
    Mulai

    Rp29.999.900

    Willjet High Pressure Hose 1100 Bar
    atribut:
    • Size: DN 20x15000
  15. Kana Laser Barcode Scanner
    Mulai

    Rp959.900

    Kana Laser Barcode Scanner
    Deskripsi:
    Barcode Scanner milik Logic QR-80 ini dapat membaca tipe barcode Two Dimensional (2D, seperti QRCode dan Data Matrix) One Dimensional (1D, seperti tipe barcode UPC-A, UPC-E, Industrial 2 of 5, EAN 8, EAN 13, Code 128, Code 39, Code 93, Codabar 125, MSI/Plessey, dll). Logic QR-80 ini dapat membaca resolusi garis barcode hingga lebih dari 5,5 mil (1 mil = 0,0254 mm) atau setara dengan 0,1397 mm. Barcode Scanner Logic QR-80 menggunakan sensor CMOS dengan resolusi kamera 752*480 yang masih dapat membaca barcode rusak dengan tingkat kerusakan 60%. Media yang dapat dibaca oleh barcode scanner Logic QR-80 adalah di layar elektronik, kertas dan plastik. Penggunaan praktis hanya dengan menyambungkan kabel USB dari barcode scanner ke PC/Laptop, driver akan otomatis ter-install tanpa harus meng-install manual. Terdapat beberapa default mode scan pada Logic QR-80, antara lain, Automatic, dimana laser pembaca akan menyala ketika ada barcode di depannya. Ada juga mode manual scan (trigger) yang harus menekan tombol terlebih dahulu, serta mode Continuous dimana laser pembaca barcode akan tetap menyala tanpa ditekan tombolnya. Handle pada barcode scanner juga nyaman digenggam di tangan. Berbahan plastik ABS + PC yang biasa digunakan untuk bahan barang elektronik karena tahan bentur dan jatuh dari ketinggian 1,5 meter. Dengan tambahan stand untuk dudukan barcode scanner.
    atribut:
    • Type: Handhled Barcode Scanner
    • Interface Support: USB
    • Drop Test (m): 1.5
    • Resolution (mil): ≥ 5.5
    • Photo Sensor: CMOS 752x480
    • Depth Of Field (mm): 10-400
    • Mode Scan: Trigger/Continous
    • Scan Rate (scan/s): 300
  16. Zebra Technologies ID Card Printer
    Mulai

    Rp14.999.900

    Zebra Technologies ID Card Printer
    Deskripsi:
    Whether you need to print single-sided employee identity badges or membership and event guest cards, card printing is a crucial aspect of your business. Deployment flexibility and the time it takes to print and manage your card printing solutions all have an impact on your business — from your brand image to staff productivity, overall operational efficiency and operating costs. Now, there’s a new kind of card printer designed to address it all — the ZC100. You get groundbreaking simple operation and the slimmest fit-everywhere design, along with a toolbox of additional capabilities that make the ZC100 even easier to integrate, use and manage.
    atribut:
    • Dimensions (mm): 258x157x383
    • Operating Temperature (°C): 15 to 35
    • Operating Humidity (%): 20 to 80 non-condensing
    • Media Storage: Temperature: 41°F to 77°F/5°C to 25°C, Humidity: 35% to 65% non-condensing
    • Type Sided: Single
Daftar Harga honeywell printer Terbaru January 2026
Zebra Technologies Printer BarcodeRp5.699.900
HONEYWELL Barcode Label PrinterRp18.999.900
Zebra Technologies Paket Pencetak LabelRp7.099.900
Zebra Technologies Printer Barcode IndustrialRp3.399.900
Zebra Technologies Barcode Label PrinterRp27.999.900
Zebra Technologies Desktop PrinterRp4.399.900
Zebra Technologies Label Stiker BarcodeRp8.900
Zebra Technologies Industrial Label PrinterRp57.999.900
Zebra Technologies Ribbon BarcodeRp149.900
Zebra Standard Barcode Industrial Label PrinterRp93.999.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)