Beli home theater speakers system di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- LG AUVI Hi-Fi DM5540atribut:
- Power: 156Wx2
- USB: Yes
- Audio in Portable In: Yes
- Video Out: Yes
- Dimensions: 277x340x345mm (main)
- JEFCOM Penutup Kabelatribut:
- Specification: Barrier-free supported producr
-
Caution:
For scratch prevention.
Not to protect from heavy load. - Length (m): 1
- Dimensions (Width W x Height H) (mm): 60x9
- Compatible Electiric Wires: Telephone lines, communication lines, vinyl flat code, VVF1.6 x 2C
- Applications: Office, house, event hall, theater, cine, hotel, station, stores, DIY store, amusement park, distribution center, kindergarten, school, gym, nursing home for the aged, hospital, nursing care house, rehabilitation centre, factory.
- DreamWave Speaker Venture (Sound System)Deskripsi:VENTUREBest-in-Class sound performance for the extreme outdoor enthusiast.Venture is the world’s first and only all-in-one portable Bluetooth speaker and walkie-talkie two way radio that goes anywhere and everywhere you go. This powerful 5W speaker haatribut:
- Battery Life: 3600mAh
- Dimensions: 146x74x43.5mm
- Playtime: Up to 10hours (5 hours at max volume, full bass status)
- Power: 5W RMS
- Splashproof: IPX5
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- CF Audio Power AmplifierDeskripsi:700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bassatribut:
- Color: Black
- Bluetooth Version: 5.0
- Working Distance (m): ≤10
- Output Power (W): 10
- Speaker Spesifications (mm): 2x52
- Frequency Response Range (kHz): 0.1-18.0
- Battery Capacity (mAh/V): 1200/3.7
- Charging Time (hour): 3
- Input Power (W/mA): 5-1000
- Play Time (hour): 5
- Signal to Noise Ratio (dB): ≥75
Daftar Harga home theater speakers system Terbaru March 2026
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| LG AUVI Hi-Fi DM5540 | Rp3.099.900 |
| JEFCOM Penutup Kabel | Rp339.900 |
| DreamWave Speaker Venture (Sound System) | Rp1.499.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| CF Audio Power Amplifier | Rp7.099.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| Epson Proyektor | Rp6.399.900 |
| Robot Bluetooth 5.0 Dual Connection Soundbar Speaker Bass | Rp269.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)



















































































































































/pqP102114926-2.jpg)



/P102943106-1.jpg)


/48P103220152-1.jpg)