Beli hollow punch tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Malco Hole Making PunchDeskripsi:Snap-lock punches form interlocking tabs that fasten the cut edges of vinyl or aluminum siding and skirting to utility or finishing trim. The tabs prevent detachment as siding shrinks and expands due to temperature changes.
- Malco Sheet Metal PunchDeskripsi:Manual sheet metal punches have lever handles to drive the punch by hand. They cut holes in light-gauge sheet metal and plates.atribut:
- UNSPSC: 44101716
- Adjustable Depth Stop: Yes
- Application: Punching
- Compatible Die Size (inch): 1/8; 9/64; 11/64; 3/16; 1/4
- Included Dies: 1/8 in Punch and Die; 3/16 in Punch and Die
- Power Source: Manual
- Sheet Metal Capacity (Stainless Steel) (ga): 24
- Sheet Metal Capacity (Steel) (ga): 22
- Throat Depth (inch): 1 1/8
- MAYHEW PRO Hole Making Punchatribut:
- UNSPSC: 27111505
- Toptul Chisel PunchDeskripsi:- Chrome Molybdenum Steel. - Professional Heat Treatment For Optimum Toughness and Durability. - Roll Pin Tips Are ideal Toots For Removing Hollow, Split Roll Pins. - Chrome Plated Finish For Maximum Corrosion Protection. Set Content: - Pin Punch: 4x9.5x150mm. - Taper Punch: 3x9.5x120mm. - Center Chisel: #2x9.5x120mm. - Cape Chisel: 5x9.5x130mm. - Cold Chisel: 12x9.5x130mm.
- IKURA Mesin Pelubang Busbar Hidrolik Portabel HybridDeskripsi:- Steel Case- Work Stand- Side Handle- Punch Die Set(14F)
- Kenmaster Plas Chamois (Lap Kanebo)Deskripsi:Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
- VALQUA Gasket Cutter PartsDeskripsi:A convenient tool that allows you to easily cut out flange gaskets at construction and assembly sites.For emergency treatment at construction sites.atribut:
- Finish Material: Metal
- Parts Name: Spare blade set (5 pieces)
- Shape: Rhombus
- TRUSCO Number: 852-0243
- Ogura Hole Puncher (Mesin Pelubang Busbar)Deskripsi:- Punch(round hole)12mm(body set), Die SB(round hole)12mm(body set)- Grip- Work Stand- Tool- Caseatribut:
- Power Supply (V): AC100
- Power Cord Length (m): 5
- FATOOLS Hollow Punchatribut:
- Size (mm): 13
- General Hole Making PunchDeskripsi:These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.atribut:
- UNSPSC: 27111505
- Measurement Type: SAE
- Tether Ready: No
- Tip Type: Hollow
- KAMEKURA Cordless Puncheratribut:
- Battery Voltage (V): 18
- Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)atribut:
- Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
- Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
- Color: Blue
- Weight (g): 910
- Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
- Drilling Capability: 42 sheets (4.0mm)
- NITTO Electrically Operated Hydraulic PuncherDeskripsi:Content Set:Punch diameter 15 = 1 piece (installed on the main body) ; Die diameter 15A = 1 piece ; Die diameter 15B = 1 piece (installed on the main body) ; Hexagonal wrench 2.5 = 1 piece ; Hexagonal wrench 4 = 1 piece ; Spanner 8 = 1 piece ; Spanner 10 x 12 = 1 piece ; Sub handle = 1 piece ; Replenishment oil = 1 piece ; Tool box = 1 boxatribut:
- Depth Dimension (mm): 25
- Maximum Hole Drilling Capacity Iron (mm): t6xDiameter 15
- Output Load (kN): 114
- Power Cord Length (m): 2.4
- Power Supply (V): AC100
- Stainless Steel: t4 x 15
- TA TA Paper Hole Punch HO (Perforator / Pembolong)Deskripsi:TA TA HO Punch HP-2 (Dua Hole) - Alat pembolong kertas dari Taiwan dengan bahan plat besi yang kuat. Berfungsi memudahkan Anda melubangi berkas-berkas penting dengan kapasitas tinggi hanya dengan sedikit tenaga.atribut:
- Content (sheets): 520
- Hole Position Adjustability (mm): 6-16
- Material: Steel Plate
Daftar Harga hollow punch tool Terbaru October 2026
| Malco Hole Making Punch | Rp829.900 |
| Malco Sheet Metal Punch | Rp4.399.900 |
| MAYHEW PRO Hole Making Punch | Rp499.900 |
| Toptul Chisel Punch | Rp239.900 |
| IKURA Mesin Pelubang Busbar Hidrolik Portabel Hybrid | Rp2.899.900 |
| Joyko Paper Hole Punch (Perforator / Pembolong) | Rp8.900 |
| Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp82.900 |
| Deli Paper Hole Punch 2 Hole (Perforator / Pembolong) | Rp39.900 |
| Kenmaster Plas Chamois (Lap Kanebo) | Rp12.900 |
| VALQUA Gasket Cutter Parts | Rp2.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)
























































































































































/c4P101524436-3.jpg)
/qpP102029961-2.jpg)
/ohP103265881-1.jpg)
/oyP102277898-3.jpg)

/P101005476-2.jpg)

/q3P105539939-1.jpg)



/P102033838-1.jpg)

/qkP111210956-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)